Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB493324

Global Industrial™ Handle and Wheel Kit for Modular Drawer Cabinet, Blue, 30"W x 27"D

Product Description
✓ Converts a stationary modular cabinet to a mobile unit
✓ Kit includes a steel handle, four casters, & mounting hardware
✓ 5" polyurethane roller bearing casters (2 swivel, 2 rigid)

This Global Industrial™ Handle and Wheel Kit easily converts your stationary modular drawer cabinet into an easy-to-maneuver mobile unit. This kit includes a heavy-duty tubular steel side handle for easy steering and four 5" polyurethane rolling casters. Limited 1-Year Warranty.

  • Handle can be mounted to either side of the cabinet
  • Compatible with Global Industrial™ Modular Cabinets
  • PRICE
    $209.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight Capacity(4) 1200 lbs
    Wheel Diameter5 x 2 in

    Product Details

    Wheel MaterialPolyurethane
    Wheel Capacity(4) 1200lbs. lbs
    MaterialSteel
    ColorBlue
    Manufacturers Part Number493324
    Wheel Type2 Swivel, 2 Rigid
    BrandGlobal Industrial

    Warranty

    Warranty1 yr