Global Industrial
Model # :T9F493325
Drawer Mat Kit, Global Industrial™ Modular Drawer Cabinet 30"W x 27"D, Black
|
Questions & Answers (0)
Product Description
Drawer Mat Kit, Global Industrial™ Modular Drawer Cabinet 30"W x 27"D, Black
Durable oil-resistant 1/8" thick black vinyl drawer mat prevents tools from sliding. Mat may be cut using a utility knife to fit drawers. Easy to install. Kit includes 5 mats. For use with inside drawer dimensions: 25-1/2"W x 21"D
Durable oil-resistant 1/8" thick black vinyl drawer mat prevents tools from sliding. Mat may be cut using a utility knife to fit drawers. Easy to install. Kit includes 5 mats. For use with inside drawer dimensions: 25-1/2"W x 21"D
PRICE
$41.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-1/2 in |
| Depth | 21 in |
Product Details
| Style | Drawer Mat |
| Type | Drawer Liner |
| Material | PVC |
| Package Quantity | 5 |
| Color | Black |
| Manufacturers Part Number | 493325 |
| Accessory Type | Drawer Mats |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |