Set of 4 Casters. Includes donut bumpers to help protect doorways and walls. Attaches to bottom of post.
Temperature Resistance:
Short Term = -40°F to +248°F (-40°C to +120°C)
Continuous = -4°F to +176°F (-20°C to +80°C)
Nexel
Model # :WB500591
Nexel® Stem Casters Set of (4) 5" Polyurethane Wheel 1200 Lb. Capacity
|
Questions & Answers (0)
Product Description
PRICE
$36.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 each - 1200 per set lbs |
| Wheel Diameter | 5 in |
| Wheel Width | 1-1/4 in |
| Gauge | 12 |
Product Details
| Assembly Required | No |
| Type | Stem Casters |
| Color | Gray |
| Caster Type | Swivel Stem |
| Wheel Type | Polyurethane Swivel |
| Material | Steel |
| Package Quantity | Set of 4 Casters |
| Manufacturers Part Number | CA5S4 |
| Brand | Nexel |
Warranty
| Warranty | 1 yr |