Quick View

SunStar Natural Gas Heater Infrared Vacuum Straight Tube, SIS100-40-N5, 100000 Btu 40L

Sold By: globalindustrial.com

Availability: Usually ships in 7 to 10 days

Stock #: WBB59874

Price:  $1,118.00

Qty

Product Specifications

    • WIDTH INCHES13
    • HEIGHT INCHES6-1/4
    • LENGTH FEET42-3/4
    • DUCT SIZE INCHES4
    • TUBE LENGTH FEET40
    • MIN. CLEARANCE COMBUSTIBLE AT 45 DEGREE ANGLE INCHFront 66",Rear 20",Ceiling 6",Below 88",End 40"
    • MIN. CLEARANCE COMBUSTIBLES AT HORIZONTAL INCHSide 66",Ceiling 6",Below 88",End 40"
    • MIN. MOUNTING HEIGHT FEET AT 45 DEGREE ANGLE13
    • MIN. MOUNTING HEIGHT FEET AT HORIZONTAL14
    • WEIGHT LBS158.4
    • ASSEMBLYUnassembled
    • CONSTRUCTIONCast Iron Burner/Aluminum Reflectors
    • TUBE CONSTRUCTIONHot Rolled Steel
    • BTU100,000
    • BURNER PRESSURE W.C. INCHES3.5
    • GAS INLET PRESSURE MAX. WATER COLUMN INCHES14
    • GAS INLET PRESSURE MIN. WATER COLUMN INCHES5
    • FUEL TYPENatural Gas
    • IGNITION TYPEDirect Spark
    • DESCRIPTIONStandard Straight Tube
    • TYPENegative Pressure
    • MANUFACTURER'S PART NUMBERSIS100-40-N5

See more details about this product