Quick View

SunStar Propane Heater Infrared Positive Pressure U Tube Tough Guy, SPU100-30-TG-L5, 100K BTU 30L

Sold By: globalindustrial.com

Availability: Usually ships in 12 to 15 days

Stock #: WBB59948

Price:  $1,079.00

Qty

Product Specifications

    • WIDTH INCHES31
    • HEIGHT INCHES6-1/4
    • LENGTH FEET17-3/4
    • DUCT SIZE INCHES4
    • TUBE LENGTH FEET30
    • MIN. CLEARANCE COMBUSTIBLE AT 45 DEGREE ANGLE INCHFront 66",Rear 20",Ceiling 6",Below 88",End 40"
    • MIN. CLEARANCE COMBUSTIBLES AT HORIZONTAL INCHSide 66",Ceiling 6",Below 88",End 40"
    • MIN. MOUNTING HEIGHT FEET AT 45 DEGREE ANGLE13
    • MIN. MOUNTING HEIGHT FEET AT HORIZONTAL14
    • WEIGHT LBS148.8
    • ASSEMBLYUnassembled
    • CONSTRUCTIONCast Iron Burner/Aluminum Reflectors
    • TUBE CONSTRUCTIONHeat Treated Aluminized Steel
    • BTU100,000
    • BURNER PRESSURE W.C. INCHES10
    • GAS INLET PRESSURE MAX. WATER COLUMN INCHES14
    • GAS INLET PRESSURE MIN. WATER COLUMN INCHES11
    • FUEL TYPEPropane
    • IGNITION TYPEDirect Spark
    • DESCRIPTIONTough Guy U-Shaped Tube
    • TYPEPositive Pressure
    • MANUFACTURER'S PART NUMBERSPU100-30-TG-L5

See more details about this product