Quick View

APC Smart-UPS 1000VA USB & Serial RM 1U 120V

Sold By: globalindustrial.com

Availability: Usually ships in 5 to 8 days

Stock #: WBB259102

Price:  $678.70

qty

Product Specifications

  • MANUFACTURERS PART NUMBERSUA1000RM1U
  • BRANDAPC®
  • CORD LENGTH FEET8 feet (2.44 meters)
  • BATTERY TYPEMaintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
  • MAX. CONFIGURABLE POWER640 Watts / 1000 VA
  • OUTPUT FREQUENCY (SYNC TO MAINS)47 - 53 Hz for 50 Hz nominal,57 - 63 Hz for 60 Hz nominal
  • OUTPUT POWER CAPACITY640 Watts / 1000 VA
  • NOMINAL OUTPUT VOLTAGE120V
  • CREST FACTORup to 5 : 1
  • TYPICAL RECHARGE TIME2 hour(s)

See more details about this product