Quick View

APC Smart-UPS 750VA USB & Serial RM 1U 120V

Sold By: globalindustrial.com

Availability: Usually ships in 5 to 8 days

Stock #: WBB259131

Price:  $512.00

Qty

Product Specifications

    • CREST FACTORup to 5 : 1
    • MANUFACTURERS PART NUMBERSUA750RM1U
    • BRANDAPC®
    • BATTERY TYPEMaintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
    • INPUT CONNECTIONSNEMA 5-15P
    • INPUT FREQUENCY50/60 Hz +/- 3 Hz (auto sensing)
    • OUTPUT FREQUENCY (SYNC TO MAINS)47 - 53 Hz for 50 Hz nominal,57 - 63 Hz for 60 Hz nominal
    • NOMINAL OUTPUT VOLTAGE120V
    • OUTPUT CONNECTIONS(4) NEMA 5-15R
    • TYPICAL RECHARGE TIME2 hour(s)
    • WAVEFORM TYPESine wave
    • NOMINAL INPUT VOLTAGE120V
    • OUTPUT POWER CAPACITY480 Watts / 750 VA
    • MAX. CONFIGURABLE POWER480 Watts / 750 VA

See more details about this product