Quick View

Oriental Motor, Microstep Stepper Motor System, CRK543BKP, 18.4 Oz-In Torque, Round Shaft

Sold By: globalindustrial.com

Availability: Usually ships in 5 to 8 days

Stock #: WBB1113407

Price:  $482.95

Qty

Product Specifications

    • POWER SUPPLY24 VDC
    • PERPENDICULARITY0.003 In. (0.075 MM) T.I.R.
    • FREQUENCY1 - 500,000 PPS
    • TYPEStandard
    • ENCODERNot Equipped
    • NUMBER OF SEQUENCES64 Maximum
    • RADIAL PLAY0.001 In.
    • CURRENT1.4 A
    • TEMPERATURE RISE144°F (80°C)
    • COMMUNICATION METHODEIA-485 Conformant
    • AMBIENT HUMIDITY85% Or Less Noncondensing
    • MANUFACTURERS PART#CRK543BKP
    • ROHS COMPLIANTYes
    • PRODUCT LINEVEXTA
    • INPUT METHODASCII Commands Via RS-485
    • ENCODER INPUTSLine Driver Inputs
    • FRAME SIZE1.65 In
    • AMBIENT TEMPERATURE RANGEDriver: 32°F - 104°F, Motor: 32°F - 104°F, Nonfreezing
    • AXIAL PLAY0.003 In.
    • ELECTROMAGNETIC BRAKENot Equipped
    • OPERATING ATMOSPHERENo Corrosive Gases, Dust, Water Or Oil
    • BASIC STEP ANGLE DEGREE0.72
    • SHAFT RUNOUT0.002 In. (0.05 MM) T.I.R
    • STOP POSITION ACCURACY(+/-)3 Arc Minutes ((+/-)0.05°)
    • TRANSMISSION RATESelectable From 9600, 19200, 38400, 57600, 115200 Bps
    • MULTI-DROPPED DEVICES16
    • PERMISSIBLE THRUST LOADNo Greater Than Motor Mass
    • BRANDOriental Motor®
    • COMPONENTSCRD507-KP (Driver), PK543NBW (Motor)
    • LINKED MOTION4 Linked Motions
    • CONCENTRICITY0.003 In. (0.075 MM) T.I.R.
    • SHAFTRound Shaft
    • ROTOR INERTIA0.191 Oz-In2
    • MOTOR TYPE5-Phase Microstep
    • HOLDING TORQUE18.4 Oz-In

See more details about this product