Quick View

Oriental Motor, Brushless DC Speed Control System, BLU440S-30FR, 45 lb-In Torque, 30 :1 Gear Ratio

Sold By: globalindustrial.com

Availability: Usually ships in 5 to 8 days

Stock #: WBB1114687

Price:  $731.00

Qty

Product Specifications

    • POWER SUPPLYThree-Phase 200-230 VAC
    • MOTOR FRAME SIZE3.15 In.
    • GEAR RATIO30 :1
    • RATED TORQUE45 Lb-In
    • PERMISSIBLE THRUST LOAD90 Lb
    • COMPONENTSBLUM440-GFS (Motor), BLUD40S (Driver), GFS4G30FR (Gearhead)
    • ROHS COMPLIANTYes
    • SAFETY STANDARDSUL, CSA, EN, CE
    • AMBIENT TEMPERATURE RANGEMotor UL: 32°F - 104°F, EN: 32°F - 122°F
    • AMBIENT HUMIDITY85% Max. Noncondensing
    • OPERATING ATMOSPHERENot For Use In Radioactive/Magnetic Areas.
    • MANUFACTURERS PART NUMBERBLU440S-30FR
    • SPEED CONTROL METHODSPanel Mounted Potentiometer
    • OUTPUT HORSEPOWER1/19 HP
    • MAX EXTENSION LENGTH (M)10.5
    • PERMISSIBLE LOAD INERTIA4400 Oz-In²
    • CE MARKINGLow Voltage Directives, EMC Directives
    • DEGREE OF PROTECTION(Motor) IP65 (Excluding Connectors), (Driver) IP10
    • VARIABLE SPEED RANGE (R/MIN)10 - 200
    • PRODUCT LINEVEXTA
    • BRANDOriental Motor®
    • MOTOR TYPEBrushless
    • SHAFT TYPEHollow Shaft Flat Gearhead

See more details about this product