Quick View

Oriental Motor, Induction Motor, BHI62S-30RA, 240 Torque, 30:1 Gear Ratio

Sold By: globalindustrial.com

Availability: Usually ships in 5 to 8 days

Stock #: WBB1114957

Price:  $447.95

Qty

Product Specifications

    • RPM50 (50 Hz), 60 (60 Hz)
    • TORQUE IN LBS240 [200 VAC, 60 Hz], 230 [220 VAC, 60 Hz], 220 [230 VAC, 60 Hz], 280 [50 Hz]
    • GEAR RATIO30 :1
    • OUTPUT HORSEPOWER1/4 HP
    • BRANDOriental Motor®
    • MANUFACTURERS PART NUMBERBHI62S-30RA
    • MOTOR TYPEInduction
    • PRODUCT LINEOriental Motor®
    • DEGREE OF PROTECTIONIP40
    • POWER SUPPLYThree-Phase 200/220/230 VAC
    • CURRENT0.95 At 220/230 VAC, 1.1 At 200 VAC
    • SHAFT TYPERight-Angle Solid Shaft Gear
    • PERMISSIBLE LOAD INERTIA9810 Oz-In2
    • PERMISSIBLE THRUST LOAD67 Lb
    • ROHS COMPLIANTYes
    • SAFETY STANDARDSUL, CSA, CCC, CE
    • CE MARKINGLow Voltage Directives
    • TEMPERATURE RISEClass B: 266°F (130°C)
    • AMBIENT HUMIDITY85% Or Less Noncondensing
    • FREQUENCY HZ60 Hz, 50 Hz
    • TYPECable
    • MOTOR FRAME SIZE4.09 In Sq

See more details about this product