1.888.9
78.7759
Material Handling
Storage
Workbenches
Furniture
View All
Holiday Gifts
JUST IN TIME FOR THE HOLIDAYS
1500/750 Watt, 5118 BTU
The ATH1
effectively circulates heat
using V-Flow Circulation. With
V-Flow™ Circulation
, a high volume of warm air is continuously moving throughout the room, ensuring everyone is comfortable.
Features an electronic LCD display with touch screen controls for easy operation. Precisely maintains set temperature using Automatic Climate Control. Sturdy base, remote control, 2-speed settings 1500/750 watts, and advanced safety features. Can operate in fan only setting for year round use. 5118 BTU. 120V. 5 year warranty.
Ultra Thin
Micathermic Heater
Holmes® Fan Heater
1500W 2-Speed
w/ Thermostat
Sunbeam® Oscillating
Ceramic Heater 1500W
2-Speed
as low as
$64.95
compare at
$89.99
only
$14.95
compare at
$28.90
only
$32.95
compare at
$49.95
Holmes® Ceramic Heater 1500W 2-Speed
w/ Thermostat
Holmes® Fan Heater
1500W 2-Speed
w/ Thermostat
Radiant Propane
Cabinet Heater
18000 BTU
only
$19.95
compare at
$29
only
$15.95
compare at
$23.99
only
$109
compare at
$122.36
Under Desk Heater
170W at 120V
HeatStar Propane Fired Cordless Heater 35000 BTU
Vornado®
Ultrasonic Humidifier
only
$79.95
compare at
$131.75
only
$185.95
only
$179.95
compare at
$209.95
Heated Floor Mats
Toasty Toes
Deluxe Ergonomic
Heated Footrest
Portable Rechargeable
Hand Warmers
as low as
$41.25
sold elsewhere
$53.99
as low as
$47
sold elsewhere
$69.99
only
$32.95
compare at
$49.99
U.S. Wire Indoor/Outdoor Extension Cord
10 Ft., 16/2, 300V
U.S. Wire Temp-Flex
Extension Cord
25 Ft., 14/3, 300V
U.S. Wire Three
Conductor Cord
25 Ft., 12/3, 15A
only
$4.44
compare at
$9.99
only
$12.25
compare at
$14.99
only
$15.25
compare at
$19.99
Visit
www.globalindustrial.com
from any
tablet
or
smartphone.
Awesome Gift Ideas!
Designed specifically for your device, on-the-go holiday shopping is quick and easy because you can do it anywhere.
Get your shopping done when you want, not when the line starts to move!
Connect with us:
Prices valid December 4th, through December 11th, 2012
11 Harbor Park Drive, Port Washington, N.Y. 11050
Copyright © 2012 by Global Industrial. All Rights Reserved