| MOTOROLA MODEL | RDU2020 (UHF) |
RDU2080d (UHF) |
RDU4100 (UHF) |
RDU4160d (UHF) |
RDV2020 (VHF) |
RDV2080D (VHF) |
RDV5100 (VHF) |
|
| Alkaline Capable w/accessory | Yes | Yes | Yes | Yes | Yes | Yes | Yes | |
| Audio Output | 2000 mw | 2000 mw | 2000 mw | 2000 mw | 2000 mw | 2000mw | 2000mw | |
| Auto Scan | Yes | N/A | Yes | Yes | Yes | N/A | Yes | |
| Backlight | N/A | Yes | N/A | Yes | N/A | Yes | N/A | |
| Selectable Power Output | 1W/2W | 1W/2W | 2W/4W | 2W/4W | 1W/2W | 1W/2W | 2W/5W | |
| Repeater Capability | N/A | N/A | N/A | Yes | N/A | N/A | N/A | |
| Military Durability Specs 810 | C,D,E,F | C,D,E,F | C,D,E,F | C,D,E,F | C,D,E,F | C,D,E,F | C,D,E,F | |
| IP54/55 Ruggedness Spec | Yes | Yes | Yes | Yes | Yes | Yes | Yes | |
| Multi-Level Buildings - Up to : | 20 Floors | 20 Floors | 30 Floors | 30 Floors | 10 Floors | 10 Floors | 18 Floors | |
| Steel and Concrete Reinforced Buildings - Up to : | 250,000 Sq. Ft. | 250,000 Sq. Ft. | 350,000 Sq. Ft. | 350,000 Sq. Ft | 220,000 Sq. Ft. | 220,000 Sq. Ft. | 300,000 Sq. Ft | |
| Channels | Up to 2 | Up to 8 | Up to 10 | Up to 16 | Up to 2 | Up to 8 | Up to 10 | |
| Channel Aliasing | N/A | Yes | N/A | Yes | N/A | Yes | N/A | |
| Selectable Frequencies | 89 | 89 | 89 | 89 | 27 | 27 | 89 | |
| Frequencies Programmable | N/A | N/A | N/A | Yes | N/A | N/A | N/A | |
| Frequency Range | 450-470 Mhz | 450-470 Mhz | 438-470 Mhz | 438-470 Mhz | 150-160 Mhz | 150-160 Mhz | 150.8-174 Mhz | |
| Battery Life (w/ Battery Save) | Up to 12 Hrs. | Up to 12 hrs. | Up to 18.5 Hrs. | Up to 18.5 Hrs. | Up to 12 Hrs. | Up to 12 Hrs. | Up to 18.5 Hrs. | |
| Standard Battery Type | Li-Ion Std. | Li-Ion Std. | Li-Ion Ultra High Cap | Li-Ion Ultra High Cap | Li-Ion Std. | Li-Ion Std. | Li-Ion Ultra High Cap | |
| CPS Programming | Yes | Yes | Yes | Yes | Yes | Yes | Yes | |
| Display | N/A | Yes | N/A | Yes | N/A | Yes | N/A | |
| Frequency Band | UHF | UHF | UHF | UHF | VHF | VHF | VHF | |
| Cloning Via MUC | Yes | Yes | Yes | Yes | Yes | Yes | Yes | |
| Codes - Analog | 39 | 39 | 39/td> | 39 | 39 | 39 | 39 | |
| Codes - Digital | 83 | 83 | 83 | 83 | 83 | 83 | 83 | |
| Color | Black | Black | Black | Black | Black | Black | Black | |
| Re-writeable Config. Via CPS | Yes | Yes | Yes | Yes | Yes | Yes | Yes | |
| CPS Interface | UBS | USB | USB | USB | USB | USB | USB | |
| Programmable Buttons | 2 | 5 | 2 | 5 | 2 | 5 | 2 | |
| iVOX (w/o Accessory) | N/A | Yes | N/A | Yes | N/A | Yes | N/A | |
| Keypad Lock | N/A | Yes | N/A | Yes | N/A | Yes | N/A | |
| Low Battery Alert | Yes | Yes | Yes | Yes | Yes | Yes | Yes | |
| Scan | Yes | Yes | Yes | Yes | Yes | Yes | Yes | |
| Scan / Nuisance Delete | Yes | Yes | Yes | Yes | Yes | Yes | Yes | |
| Scramble | Yes | Yes | Yes | Yes | Yes | Yes | Yes | |
| VOX (w/Accessory) | Yes | Yes | Yes | Yes | Yes | Yes | Yes | |
| Dimensions (H"xW"xD") w/Batt. | 4.5 x 2.2 x 1.6 | 4.5 x 2.2 x 1.6 | 4.5 x 2.2 x 1.8 | 4.5 x 2.2 x 1.8 | 4.5 x 2.2 x 1.6 | 4.5 x 2.2 x 1.6 | 4.5 x 2.2 x 1.8 | |
| Weight w/ Batt. | 8.6 oz | 8.6 oz | 10.3 oz | 10.3 oz | 8.6 oz | 8.6 oz | 10.3 oz |