Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)
Site Map

Janitorial & Maintenance / Cleaning Supplies / Cleaning Tools / Janitorial Grabbers

Products

NiftyNabber® 96"

NiftyNabber® 18" - Red

NiftyNabber® 51"

NiftyNabber® 18"

NiftyNabber® 36"

NiftyNabber® 36" w/ Free Display

NiftyNabber® Trigger Grip - 24"

NiftyNabber® Trigger Grip - 32"

NiftyNabber® Trigger Grip - 36"

"The Gripper" Pick Up Tool

Impact® Grabber - 36" , 6210

Impact® E-Z Grabber™ - Aluminum , 3706



Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)