Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)
Site Map

Janitorial & Maintenance / Cleaning Supplies / Cleaning Tools / Mop & Broom Holders

Products

Utility Shelf with Drying Rod, 4 Mop Holders and 3 Rag Hooks

Hold Up Tool Rack 18 In Rbr5

Hold Up Tool Rack 36 In Rbr5

Bobrick® 3 Prong Mop & Broom Holder - 24"W

Bobrick® 4 Prong Mop & Broom Holder - 36"W

Bobrick® 4 Prong Mop & Broom Holder w/ 4 Rag Hooks - 36"W

Bobrick® ClassicSeries™ Mop & Broom Holder w/ Rag Hooks & Shelf - 34"W

Rubbermaid® 18"W Closet Organizer/Tool Holder

Rubbermaid® 34"W Closet Organizer/Tool Holder

Hold Up Aluminum Tool Rack 18"

Hold Up Aluminum Tool Rack 36"

Spectrum® Aluminum Brush Rack 17" Long

Spectrum® Aluminum Brush Rack 17" Long - Yellow

Spectrum® Aluminum Brush Rack 17" Long - Red

Spectrum® Aluminum Brush Rack 17" Long - Green

Spectrum® Aluminum Brush Rack 17" Long - Blue

Roll N Grip™ Plus - Light Blue

Roll 'N Grip™ Holder System 18"

Roll 'N Grip™ Hook/4 Screws 1-3/4"

Impact® GateMate Plus® Holder, 1853

Impact® Tool Holder W/ 18" Mounting Bar, 7220

Genuine Joe Wall Organizer Rack - Gray, GJO12504

A&J Washroom Mop Holder Strip UJ12C, 46"L, 5 Holders, Surface Mounted

A&J Washroom Mop Holder Strip UJ12D, 56"L, 6 Holders, Surface Mounted

A&J Washroom Pail/Ladder Hook UJ18, Single, Satin, Exposed Mounting

A&J Washroom Mop Holder UJ19, Plated Reinforced Steel, 2-9/16"W x 1-5/16"H x 1-3/16"D

A&J Washroom Mop Holder & Hook Strip W/Shelf UJ45A, 34"L, 3 Holders, 4 Hooks

A&J Washroom Mop Holder & Hook Strip W/Shelf UJ41B, 36"L, 4 Holders, 3 Hooks

A&J Washroom Mop Holder & Hook Strip W/Shelf UJ41C, 42"L, 5 Holders, 4 Hooks

A&J Washroom Mop Holder & Hook Strip W/Shelf UJ41A, 30"L, 3 Holders, 2 Hooks

A&J Washroom Mop Holder & Hook Strip W/Shelf UJ45B, 44"L, 4 Holders, 5 Hooks

A&J Washroom Mop Holder & Hook Strip W/Shelf UJ41D, 48"L, 6 Holders, 5 Hooks

A&J Washroom Mop Holder & Hook Strip W/Shelf UJ45C, 54"L, 5 Holders, 6 Hooks

A&J Washroom Mop Holder Strip & Shelf UJ13B, 36"L, 4 Holders, Surface Mounted

A&J Washroom Mop Holder Strip & Shelf UJ13C, 48"L, 5 Holders, Surface Mounted

A&J Washroom Mop Holder Strip & Shelf UJ13D, 60"L, 6 Holders, Surface Mounted

A&J Washroom Mop Holder Strip & Shelf UJ13A, 24"L, 3 Holders, Surface Mounted

A&J Washroom Mop Holder Strip UJ12A, 26"L, 3 Holders, Surface Mounted

A&J Washroom Mop Holder Strip UJ12B, 36"L, 4 Holders, Surface Mounted



Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)