Browse Access Doors & Panels

(1,362 items)

Narrow Your Results

Availability

Brand

Price

Go

Recently Viewed

Categories

  • Fire Rated Access Doors For Walls

    Fire Rated Access Doors For Walls
    See all 239 items in product family
    Fire Rated Access Doors for Walls Provide Access Security for Industrial, Commercial, and Electrical Environments.

    Fire rated access doors for walls are made of steel for strength and durability. Fire rated insulation reduces heat transfer in the event of a fire. Automatic closing, self-latching door provides added fire safety. Anchor straps and mounting holes allow convenient installation. Types are Wall and Wall/Ceiling. Latch quantities are 1, 2, 3, 4, and 5. Dimensions vary per model.

    Click for more
  • Recessed Fire Resistant Ceiling Door

    Recessed Fire Resistant Ceiling Door
    See all 8 items in product family
    Recessed Fire Resistant Ceiling Doors Are Used Building Materials Products For Residential, Commercial Or Industrial Building Contractors, Architects, Designers, Engineers And More.

    Recessed Fire Resistant Ceiling Doors are made with solid 16 gauge steel frames and 18 gauge steel doors for long lasting durability and dependability. Designed to provide access in a suspended drywall ceiling that is part of a fire rated floor-ceiling assembly. Recessed 1-1/12 inch to accommodate double thickness of wall board. The combination of steel and double thickness of drywall maintains the fire resistive qualities of the floor-ceiling assembly. Exposed, continuous piano hinge. Powder coat gray enamel finish. Choose Lock type models that are key operated cylinder lock with automatic dust shutter or Stud Latch type models that are flush and screwdriver operated with stainless steel shafts. Available in 12, 18, 22 and 24 inch widths and 12, 18, 24 and 30 inch heights.

    Click for more
  • Babcock Davis Fire Rated Access Doors With Drywall Bead

    Babcock Davis Fire Rated Access Doors With Drywall Bead
    See all 22 items in product family
    Babcock Davis Fire Rated Access Doors With Drywall Bead Provide Access Security for Industrial, Commercial, and Electrical Applications.

    Babcock Davis fire rated access doors with drywall bead are made of steel for strength and durability. Fire rated insulation reduces heat transfer for drywall wall and ceiling applications in the event of a fire. Includes concealed drywall lath face flange for installation. Standard keyed lock/knurled knob included. Color finish is White. Dimensions vary per model.

    Click for more
  • Babcock Davis Fire Rated Access Doors With Plaster Bead Flange

    Babcock Davis Fire Rated Access Doors With Plaster Bead Flange
    See all 22 items in product family
    Babcock Davis Fire Rated Access Doors With Plaster Bead Flange Provide Access Security for Industrial, Commercial, and Electrical Applications.

    Babcock Davis fire rated access doors with plaster bead flange are made of steel for strength and durability. Fire rated insulation reduces heat transfer for plaster wall and ceiling applications in the event of a fire. Includes concealed plaster lath face flange for installation. Standard keyed lock/knurled knob included. Color finish is White. UL listed. Dimensions vary per model.

    Click for more
  • Babcock Davis Fire Rated Security Flush Access Doors

    Babcock Davis Fire Rated Security Flush Access Doors
    See all 21 items in product family
    Fire Rated Security Flush Access Doors Provide Access Security for Electrical, Industrial, and Commercial Environments.

    Fire rated security flush access doors are made of steel for strength and durability. Fire-rated doors prevent unauthorized access through fire-rated wall openings. Mortise cylinder prep latching is standard. Latch quantities are 1 and 2. Color finish is White. Dimensions vary per model.

    Click for more
  • Elmdor Uninsulated Fire Rated Access Doors

    Elmdor Uninsulated Fire Rated Access Doors
    See all 26 items in product family
    Access door and frame is fabricated from 16-gage, stainless steel with a satin finish. Hinge is concealed type. Door has a heavy-duty spring to provide positive latching when closed, and an interior latch release slide enabling door to be opened from the inside. Exterior latch is recessed and operated using ring attached to the sliding bolt.
    Click for more
  • Elmdor Insulated Fire Rated Access Doors

    Elmdor Insulated Fire Rated Access Doors
    See all 12 items in product family
    Access door frame is fabricated from 16-gage galvannealed steel with a prime coat finish and provided with masonry anchors and bolt holes. Access door panel is fabricated from 20-gage, galvannealed steel with a prime coat finish. Door is filled with 2-inch thick, fire rated insulation, and is welded pan type. Access door has spring automatic closure, be self-latching and contains an interior latch release. Exterior latching is recessed with a universal self-latching bolt, operated by a flush key.
    Click for more
Featured Items