Browse Access Doors & Panels

(1,363 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Access Panels

    Access Panels
    See all 34 items in product family
    Access Panels Provide A Service Area For Plumbing, Electrical, Security Systems, Telephone, TV, Computer Cables And More.

    Access Panels are made with metal and gray power coat finish to provide long lasting durability. Panels have key lock, cam lock or cylinder lock to provide additional content security and safety. Access Panel widths and heights range from 6”-36”. Number of latches are 1, 2, 3, 4 or 5. Panels can be flush or surface mounted depending on application. Dimensions vary per model.

    Click for more
  • Flush Access Doors

    Flush Access Doors
    See all 237 items in product family
    Flush Access Doors Allow Access to Applications Including Commercial, Industrial, Electrical, and more.

    Flush access doors are made of plastic and steel for durability and corrosion resistance. Doors accommodate concealed storage for walls, floors, and ceilings. Units may be installed in drywall, plaster, masonry, tile, or any flush surface. Rounded corners provide additional installation safety. Continuous concealed hinge will not bind or corrode for minimal maintenance. Latch quantities are 1, 2, 3, 4, 5, and 6. Color finish is White. Dimensions vary per model.

    Click for more
  • Flush Access Doors With Plaster Bead Flange

    Flush Access Doors With Plaster Bead Flange
    See all 32 items in product family
    Flush Access Doors With Plaster Bead Flange Provide Convenient Maintenance and Repair Access For Applications Including Commercial, Industrial, Electrical, and more.

    The plaster bead keeps the doors concealed for wall and ceiling applications. The continuous hinge allows full panel access allowing convenient user entry and visibility. The rigid steel construction provides strength for years of dependability. Screwdriver cam latch is standard. Color finishes are grey and white. Dimensions vary per model.

    Click for more
  • Flush Access Doors With Drywall Bead Flange

    Flush Access Doors With Drywall Bead Flange
    See all 23 items in product family
    Flush Access Doors With Drywall Bead Flange Provide Maintenance Access for Applications Including Commercial, Industrial, Electrical, and more.

    Flush access doors with drywall bead flange are made of steel for strength and durability. Doors accommodate general purpose non-rated access for gypsum wall and ceiling applications. Includes a drywall bead face flange that is concealed upon installation. Screwdriver cam latch is standard. Latch quantities are 1 and 3. Color finish is White. Dimensions vary per model.

    Click for more
  • Airtight Watertight Flush Access Doors

    Airtight Watertight Flush Access Doors
    See all 3 items in product family
    Flush Access Doors Are Tested For Air Infiltration And Water Penetration.

    Door and frame are fully welded and gasketed. Access door is used for use in laboratories, clean rooms, operating rooms and other applications where an airtight, watertight seal is required. Made using type 304 stainless steel with #4 satin polish finish. Door has a continuous stainless steel piano hinge.

    Click for more
  • Recessed Access Doors

    Recessed Access Doors
    See all 31 items in product family
    Recessed Access Doors Provide Maintenance Access for Commercial, Industrial, and Electrical Environments.

    Recessed access doors are made of steel for strength and durability. Doors allow concealed access through wall or ceiling surface openings. Includes plaster inlay to match surrounding surface. Optional face flange available. Available styles are Recessed Access Door, Recessed Access Door For Tile/Lock Prime, and Recessed Access Door For Tile/Stud Prime. Lock types are Lock, No Lock Included, and Stud Latch. Latch quantities are 1 and 2. Color finish is White. Dimensions vary per model.

    Click for more
  • Surface Mounted Access Doors

    Surface Mounted Access Doors
    See all 22 items in product family
    Surface Mounted Access Doors Allow Convenient Component System Access For New Installation Or Remodeling Applications.

    These access doors do not require framing, providing a convenient solution for multiple wall and ceiling applications. The doors are available in aluminum or steel construction making them both strong and durable for lasting reliability. The piano hinge grants you full panel access and allows high visibility for easy maintenance and repairs. Includes mounting corner holes for easy installation. Features rounded corners for user safety. Dimensions vary per model.

    Click for more
  • Exterior Access Doors

    Exterior Access Doors
    See all 27 items in product family
    Exterior Access Doors Allow Convenient External Access For Applications Including Commercial, Industrial, Electrical, and more.

    These access doors are designed for exterior walls and ceilings and specific interior applications where corrosion or moisture is a concern. The steel and aluminum construction provides strength and rigidity for years of reliable service. Available latches include non-locking turn handle and aluminum cam. Includes 1" TUFF-RTM polyisocyanurate insulation. Features a weather resistant neoprene gasket. Dimensions vary per model.

    Click for more
  • Exterior Access Doors With Locks

    Exterior Access Doors With Locks
    See all 27 items in product family
    Exterior Access Doors With Locks Ensure Access Security For Applications Including Commercial, Industrial, Electrical, and more.

    These doors allow convenient wall access for user maintenance and repair. The steel and aluminum construction is strong and dependable for lasting reliability. The weather resistant gaskets prevent water entry for component protection. The available latch types are keyed lock/knurled knob or mortise cylinder prep. Dimensions vary per model.

    Click for more
  • Keyed Exterior Door Key

    Keyed Exterior Door Key
    See all 3 items in product family
    Insulated Exterior Access Doors Are Used Building Materials Products For Residential, Commercial Or Industrial Building Contractors, Architects, Designers, Engineers And More.

    Insulated Exterior Access Doors are made with solid 18 gauge galvanized doors and frames for long lasting durability and dependability. Welded, watertight pan. Trim corners welded and ground smooth. Closed cell neoprene 3/8 inch wide by 1/8 inch thick gasketing between door and frame. Include Styrofoam insulation on door for extra resistance to water and water vapor. Continuous piano hinge. Lift and Turn Compression Latch with textured chrome cup sealing gasket. Available in 12, 18 and 24 inch square widths and heights.

    Click for more
  • High Security - Detention Lock

    High Security - Detention Lock
    See all 14 items in product family
    High Security - Detention Lock Provides Security To Areas Requiring Routine Maintenance or Repairs.

    These security doors ensure maximum protection to areas where access doors and panels are required for servicing purposes. The units are designed for flush installations and support wall or ceiling applications. The continuous piano hinge grants full panel access and allows high visibility for easy maintenance and repairs. The steel or aluminum construction provides strength and dependability. Includes mounting screws for safe and secure installation. Installs easily. Dimensions vary per model.

    Click for more
  • Medium Security Access Doors

    Medium Security Access Doors
    See all 61 items in product family
    Medium Security Access Doors Prevent Unauthorized Access To Critical Components For Applications Including Commercial, Industrial, Electrical, and more.

    These doors support medium and maximum security for wall and ceiling applications. The piano hinge grants full panel access and allows high visibility for easy maintenance and repairs. Available in pinned allen head security cam latches or counter sunk tamperproof screws. The steel construction is both strong and durable for years of reliable service. Colors are grey or white. Dimensions vary per model.

    Click for more
  • Babcock Davis Light Weight Access Doors

    Babcock Davis Light Weight Access Doors
    See all 11 items in product family
    Babcock Davis Light Weight Access Doors Allow Convenient Ceiling Access for Applications Including Commercial, Industrial, Electrical, and more.

    Babcock Davis light weight access doors are made of steel for strength and durability. Lightweight, insulated doors are designed for larger opening, ceiling applications. Available door skin finishes include pre-finished, embossed, galvanized steel, and aluminum. Screwdriver cam latch is standard. Latch quantities are 1 and 2. Color finish is White. Dimensions vary per model.

    Click for more
  • The Williams Brothers Access Doors

    The Williams Brothers Access Doors
    See all 53 items in product family
    The Williams Brothers Access Doors Allow Convenient Wall and Ceiling Access For Residential, Commercial, Industrial, and Other Related Applications.

    The access doors are designed to support both indoor and outdoor environments. These doors are available in plastic or steel construction for strength and impact resistance. The piano hinge allows full panel access for convenient maintenance and repair. Includes steel cam latches or snap latches. Available finishes are white or grey baked painted enamel. Dimensions vary per model.

    Click for more
  • Premium Access Doors

    Premium Access Doors
    See all 40 items in product family
    Premium Access Doors Allow Convenient Wall and Ceiling Access For Residential, Commercial, Industrial, and Other Related Applications.

    The steel construction provides strength and durability for years of reliable service. The piano hinge allows full panel access for convenient maintenance and repair. These doors feature a neoprene gasket for optimum draft resistance. Includes a stainless steel cam latch. Color finish is primed grey baked enamel. Dimensions vary per model.

    Click for more