Browse Access Doors & Panels

(1,056 items)

Narrow Your Results

Availability

Door Height Inches

Door Width Inches

  • Less...
  • More...

Rough Opening

  • Less...
  • More...

Number of Latches

Brand

Our Price

Go

Recently Viewed

Categories

  • Acudor Roof Hatches

    Acudor Roof Hatches
    See all 10 items in product family
    Roof Hatches Provide Convenient, Economical Access To The Roof Of A Building.

    Hatch covers feature 1" cellulose insulation with cover liner. Continuous EPDM weather and draft seal gasket is attached to inside of cover. Cover offers a 40 lb./ sq. ft. capacity. Curb features 1" fiberboard roof insulation at exterior. 12"H curb has a wide bottom flange and pre-drilled mounting holes. Gas spring operators allow easy cover operation. Inside pull handle allows easy control when closing. Self-latching zinc-plated T-handle with stainless steel inside lock and lever assembly. Choose between prime coated Galvanized Steel or Aluminum. Optional Safety Ladder Extension is a permanently installed ladder extension that provides the safety of being able to get a firm grip while climbing in or out of a roof hatch. Telescoping Safety Post attaches securely to wall mounted ladders enabling an individual to enter or exit a floor hatch or roof hatch in an upright and balanced position. Telescoping Safety Post mounts to the top two ladder rungs, telescopes up and down, and locks in an upright position. Easily retracts to its original position.

    Click for more
  • Bilco® Roof Hatches

    Bilco® Roof Hatches
    See all 16 items in product family
    Bilco® NB-50VM Aluminum Roof Hatch for Curb Installation - 30"x54"

    Built-in apron simplifies installation on existing curbs and ensures watertightness. Engineered with compression spring operators to provide smooth, easy, one-hand operation, regardless of size. Automatic hold-open arm locks the cover in the open position to ensure safe egress. Overlapping cover design, full welded corners on cover and curb, EPDM rubber gasket, and fully insulated cover and curb ensure weathertightness and energy efficiency. Constructed with corrosion resistant materials to provide many years of trouble free, dependable service. Heavy gauge construction and positive latching mechanism maintain building security. Designed for installation over steep or ship type stairs.

    Click for more
  • Activar Roof Hatches

    Activar Roof Hatches
    See all 10 items in product family
    Activar Access Roof Hatches Are Used For Use On Commercial, Industrial Or Institutional Buildings Or Structures.

    Activar Access Roof Hatches are solidly manufactured for long lasting durability and dependability. Choose weather tight. 090 Aluminum or 14 gauge Galvanized Steel types with 12 inch high curb and 3-5/8 inch wide flange for securing to roof deck. Curb includes 1 inch fiberboard insulation surrounding the base. 1 inch mineral wool insulation between the exterior cover and liner. Liner includes heavy-duty hinge and heavy gauge automatic hold open arm. 2 compression spring-operated cylinders. Available in various dimensions to fit particular size opening. Galvanized Roof Hatch With Safety Railing also available.

    Click for more
  • Babcock Davis Smoke Vents

    Babcock Davis Smoke Vents
    See all 2 items in product family
    Babcock Davis Smoke Vents Accommodate Exhaust Ventilation for Applications Including Commercial, Industrial, Electrical, and more.

    Babcock Davis smoke vents are made of aluminum or steel for strength and durability. Units ensure vent efficiency for factory, storage, and warehouse occupancies. Large, effective vent area. Colors are Mill and White. Dimensions are 36"L x 30"W.

    Click for more
  • Babcock Davis Roof Hatches

    Babcock Davis Roof Hatches
    See all 30 items in product family
    Babcock Davis Roof Hatches Allow Roof Access for Applications Including Commercial, Industrial, Electrical, and more.

    Babcock Davis roof hatches are made of aluminum or steel for long lasting dependability. Lid and curb include a standard 1" thick insulation for a weathertight seal. Continuous gasket ensures water entry prevention. Gas spring allows ergonomic lid operation. Easy to operate and install. Colors are High Reflectance White, Mill, and Red Oxide. Dimensions vary per model.

    Click for more
  • Bilco® Smoke Vents, Automatic & Daylight

    Bilco® Smoke Vents, Automatic & Daylight
    See all 19 items in product family
    Bilco® Smoke Vents, Automatic And Daylight Exhausts Noxious Fumes And Gases In A Variety Of Commercial Environments.

    Bilco® Smoke Vents, Automatic And Daylight are made of aluminum, galvanized steel or translucent aluminum for long lasting durability and dependability. Help firefighters in bringing fires under control by removing smoke, heat and gasses from burning building. Single leaf design used for applications requiring smaller vent areas, such as elevator shafts or stair wells. Double leaf design for large areas such as warehouses or manufacturing facilities. Daylighting design combines automatic smoke vent with added benefits of skylight. Available in various standard UL-listed sizes. Types are Single Leaf Automatic, Double Leaf Automatic, Double Leaf Daylighting. Colors and dimensions vary per type. Package quantity is 1.

    Click for more
  • Roof Hatch Safety Ladders, Posts, and Rail Systems

    Roof Hatch Safety Ladders, Posts, and Rail Systems
    See all 13 items in product family
    Satisfies the requirements of OSHA. Standard self-closing and latching gate feature ensures that the opening is protected at all times. Non-penetrating attachment attaches directly to the roof hatch capflashing. Fits all brands of roof hatches with capflashing. Light-weight design can be easily moved to the roof level. Available in a variety of sizes to accommodate any roof opening and can be easily installed on new or existing hatches. High visibility safety yellow color.
    Click for more
Featured Items