Browse Concrete, Masonry & Blacktop

(121 items)

Narrow Your Results

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • 3M™ Concrete Repair

    3M™ Concrete Repair
    See all 1 items in product family
    Repair concrete on sidewalks, pools, building and more with these easy-to-use 3M™ concrete repair products.

    Scotch-Weld Concrete Repair is used as a rapid-setting, two-component polyurethane concrete restorer. This concrete repair product is great for manufacturing and assembly work. Choose between non-sag and self-leveling. Choose between the 3M™ Manual Concrete Dispenser or the Pneumatic Dispenser for concrete crack repair and urethane products.

    The 3M™ Scotch-Weld Control Joint Sealant is the used horizontal-grade sealant for stress-relieving large concrete blocks.

    The 3M™ Blunt End Mix Tips produce heavy concrete beads that are used for most concrete surface repairs and bonding jobs. produce fine beads of concrete for small seam sealing and impact strips. 12 tips per bag.
    Click for more
  • Concrete & Masonry Repair

    Concrete & Masonry Repair
    See all 27 items in product family
    Concrete And Masonry Repair Compounds Are Used For A Variety Of Indoor And Outdoor Applications.

    A wide selection of concrete And masonry repair offerings to meet the particular need or application. B-1 Trowel Grade Leveler and Underlayment is a trowel grade, polymer modified cement-based floor underlayment for interior applications. Concrete & Mortar Repair Squeeze Tube for caulking cracks in concrete, mortar, masonry or stucco that are approximately 1/8" to 3/8" in width or less. Concrete Crack Filler is a ready to use, flowable polymer repair material designed to fill and seal cracks in concrete up to 1/2" wide and 1/4" deep. Fast Set Cement Patcher is a mixture of cementitious materials, sand and special additives for the rapid repair of concrete walks, floors, steps and driveways from 1/2" to 2" in thickness. Flo-Coat Concrete Resurfacer is for resurfacing concrete walks, slabs, driveways and patios. Leak Stopper Hydraulic Cement is used for stopping the flow of water through breaks in concrete or masonry walls or floors and can be used to stop leaks underwater. Polyurethane Self Leveling Sealant repairs cracks or fill joints in horizontal concrete surfaces. Top n' Bond Concrete Patcher is for resurfacing, patching and general repairs to concrete walks, walls, driveways, patios and masonry. Can be used for applications from 1/2" to a feather edge or brush coat. Other models available for various concrete and masonry work. Package quantities and coverage vary per model.

    Click for more
  • Grout & Anchoring Products

    Grout & Anchoring Products
    See all 5 items in product family
    Grout And Anchoring Products Are Used For Commercial And Industrial Construction Applications.

    Non-Shrink Construction Grout is a non-shrink, non-metallic, structural hydraulic cement for high-strength grouting. Available products include Anchor Cementfor the rapid setting of bolts, railings and machinery into concrete, brick or stone; Concrete Repair, Flowable Grout and Non Shrink Construction Grout. Metals such as aluminum that will corrode when exposed to wet cement must be protected. Available in 10, 25, 50 or 55 lbs. Coverage for all products depend on thickness of application. Package quantities vary.

    Click for more
  • Concrete Maintenance & Repair

    Concrete Maintenance & Repair
    See all 11 items in product family
    Sealers Are Used For Protecting And Repairing Concrete And Masonry Surfaces.

    Sealers are available in various formulas and quantities to meet particular requirement or application.Concrete Protector provides clear weatherproof protection against deterioration caused by de-icing salt, gasoline, oil, weathering and efflorescence. Available styles include Clear Sealer, Concrete Repair/Patch/Resurface and Masonry Repair. Latex, Powder and Cement Base/Polymer Modified styles available. Available in 1, 5 and 10 lb. can, 20 lb. pail, 10-1.2 oz. cartridge, 50 lb pail and quart bottle. Package quantities vary.

    Click for more
  • Rust-Oleum Flexible Joint Sealant

    Rust-Oleum Flexible Joint Sealant
    See all 2 items in product family
    Rust-Oleum Flexible Joint Sealant Is A Two Component Polyurea Designed For Floor Joints.

    Rust-Oleum Flexible Joint Sealant provides high performance seals for long lasting durability and strength. Features a self-leveling, fast cure formula with over 80% elongation and can withstand 10-15% movement in the floor. Choose from the9 Oz. Can or the22 Oz. Can. Available in quantities of 6 or 12.

    Click for more
  • Rust-Oleum TurboKrete Repair

    Rust-Oleum TurboKrete Repair
    See all 3 items in product family
    Rust-Oleum TurboKrete Repair Products Are Designed To Patch And Fill Concrete In A Variety Of Environments.

    Rust-Oleum TurboKrete Repair products include Caulk Guns, Static Mixers, Patching Compounds, Patching Compound Kits and Repair/Adhesives. Designed for indoor and outdoor use. Different compounds are intended for different uses, ranging from patching exterior cracks, spalls and leaks to filling deep holes. Concrete Patching Kits can also be used on wood, fiberglass and brick with no priming. Sizes vary.

    Click for more
  • Crack Stix™ Permanent Asphalt & Concrete Crack Filler

    Crack Stix™ Permanent Asphalt & Concrete Crack Filler
    See all 3 items in product family
    Crack Stix™ Permanent Asphalt & Concrete Crack Filler Is A Crack And Joint Filler for Blacktop.

    Crack Stix™ Permanent Asphalt & Concrete Crack Filler has a melt away wrapper to provide ease of use. Crack Stix are packed into cracks and melted, so blacktops and concrete areas are traffic ready in 20 minutes. Prevents slip and fall accidents and has no VOC's. Available types are Blacktop Crack Repair and Concrete Crack Repair. Available colors are Black or Gray. Provides coverage for 125 ft. Cane Torch Extender is used to apply direct heat to Crack Stix™. Just plug in a 14.1 oz propane cylinder and you are good to go. Propane and Cylinder are not included.

    Click for more