Browse Doors, Hardware & Framing

(12,764 items)

Narrow Your Results

Availability

Construction

Finish

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Hager Door Closers

    Hager Door Closers
    See all 18 items in product family
    Hager Door Closers Provide Are Used For Light And Heavy Duty Commercial Applications.

    Hager Door Closers are constructed of cast iron or aluminum alloy for long lasting durability and strength. Double heat treated steel, tempered springs and adjustable valves help prevent door slamming. Available in a variety of styles and varying door thickness. BHMA and ANSI certifications vary per style. UL/cUL Listed for up to 3 hours. UL10C Positive Pressure Rated, UL10B Neutral Pressure Rated. Available Finishes are Aluminum, Dark Bronze, Sprayed Aluminum and Sprayed Gold Lifetime warranty.

    Click for more
  • Copper Creek Grade 1 Door Closures & Accessories

    Copper Creek Grade 1 Door Closures & Accessories
    See all 8 items in product family
    Copper Creek Grade 1 Door Closures And Accessories Are Tri-Packed For Standard, Parallel And Top Jamb Installation.

    Copper Creek Grade 1 Door Closures And Accessories are manufactured to conform to the highest BHMA/ANSI standards. Cast aluminum body and stamped steel arm provides long lasting durability. Adjustable size 1-6 and UL Rated to 3 hours. Surface door closers combine a spring for closing and a compression chamber where liquid or air escapes slowly to control the speed of the closing action. Through bolts included. Color finishes are Aluminum and Dura Bronze. Includes limited lifetime mechanical and 2 year finish warranty. Dimensions vary per model.

    Click for more
  • Copper Creek Door Closure & Accessories

    Copper Creek Door Closure & Accessories
    See all 27 items in product family
    Copper Creek Door Closures And Accessories Maintain And Customize Door Hardware In Residential And Commercial Environments.

    Door closures are made of brass, stainless steel, steel or zinc for long lasting durability. Cooper Creek door closures provide replacement parts and upgraded hardware for high traffic doors in residential and commercial environments. Available types are Crash Chins, Cushion Hold Open Arms, Cushion Stop Arm, Forged Steel Arm, Friction Hold Open Arm, Heavy Duty Crash Chain, Parallel Arm Bracket, Sex Nut, and Stamped Slide Arm. Available finishes areAluminum, Dura Bronze, Brushed Chrome, and Zinc Plated. Dimensions vary per model.

    Click for more
  • Yale® Door Closers

    Yale® Door Closers
    See all 6 items in product family
    Yale® Door Closers Come In A Variety Of Styles To Work In A Wide Array Of Locations.

    Yale® Door Closers have a heavy duty cast aluminum construction for long lasting durability and strength. Designed for use in offices, schools, retail outlets, multi-family facilities, health care facilities, institutions and commercial buildings. Available in Full Cover, Hold Open, Stop Arm, Stop Arm With Hold Open, ADA and ADA Hold Open models for increased versatility. Fire-Rated types are also available. 5 Year Limited Warranty.

    Click for more
  • Door Closers

    Door Closers
    See all 14 items in product family
    Door Closers Are Used For Storefronts, Classrooms, Offices And More.

    Door Closers are made using hydraulic, adjustable spring or tension mechanisms for reliable performance. Door closers are available with standard, top jamb, parallel arm, middle or bottom installation to meet building codes or requirements. Non-handed door closers may be installed on either right or left swing doors for smooth-motion closing. Dimensions vary by model.

    Click for more
  • Contractor Quality® Concealed Overhead Door Closers

    Contractor Quality® Concealed Overhead Door Closers
    See all 15 items in product family
    Concealed Door Closers Control Door Motion To Decrease Wear And Abuse Over Time.

    Concealed door closers are made from cast iron, die cast or stainless steel for long lasting durability and reliable performance. Door closers fit in mortised recesses in the door and frame and are totally hidden when door is closed. Spring action closing mechanism provides smooth, quiet door control and complete closure. Concealed Door Closers are popular for use with fire doors, stairwells, apartment complexes, office buildings and other commercial or residential properties. Overhead Mount and Recessed Door Mount styles available. Dimensions vary by model.

    Click for more
  • S. Parker Hardware Contractor Quality® 900 Series Door Closers

    S. Parker Hardware Contractor Quality® 900 Series Door Closers
    See all 14 items in product family
    S. Parker Hardware Contractor Quality® 900 Series Door Closers Are Used For Easy Passage In A Variety Of Environments.

    These door closers are specifically made with disabled patrons in mind to allow easy passage for persons moving who are physically impaired. Closers are made with smooth rack and pinion action and non-corroding, durable housing. Needle bearings ensure smooth operation. Door closers are non-handed for right-hand or left-hand doors. Barrier Free Door Closers feature adjustable opening force, and closing power springing adjustable from 1/2 to 4. Delayed Action Door Closers take no less than 20 full seconds to close, making it used for passageways through which heavy loads are often carried. Combined Action Door Closers provide both features of barrier-free opening and light touch closing capabilities. Spring Power Door Closers are ADA compliant at low settings and are adjustable from 1 to 6. Cover, Arm And Parallel Arm Bracket Kits and Hold-Open Arm Kits For 900 And 950 Series are sold separately. UL® and ULC® listed. 10 Year Limited Warranty.

    Click for more
  • S. Parker Hardware Contractor Quality® 950 Series Door Closers

    S. Parker Hardware Contractor Quality® 950 Series Door Closers
    See all 25 items in product family
    S. Parker Hardware Contractor Quality® 950 Series Door Closers Are Used For Medium And Heavy Duty Usage.

    Door closers are made using high-tensile strength aluminum housing for lasting durability. 2 speed controls allow easy closing and latching. Closers are non-handed for use with right-hand or left-hand doors. Rack and pinion action with all-temperature hydraulics. Each closer is UL® tested and listed for use on hollow metal fire rated doors. Tri-Pack Deluxe Door Closer Packages include parallel arm bracket and sex bolts for easy mounting. Available in Medium Duty, Medium/Heavy Duty, Heavy Duty and Extra Heavy Duty. UL® and ULC listed. 10 Year Limited Warranty.

    Click for more
  • S. Parker Hardware 800 Series Adjustable Door Closers

    S. Parker Hardware 800 Series Adjustable Door Closers
    See all 2 items in product family
    S. Parker Hardware 800 Series Adjustable Door Closers Are Used For Building Entranceways, Fire Doors, Stage Doors And More.

    Door Closers are spring-powered with backcheck feature to provide a shock absorber-like action while opening in the outswing cycle. Non-handed door closers allow use on right-hand or left-hand opening doors. Separate controls easily adjust both closing and latching speeds. Rack and pinion action with fully enclosed non-corroding housing with all-temperature hydraulics. Available in Aluminum or Duranodic finishes. 10 Year Limited Warranty.

    Click for more
  • S. Parker Hardware Residential Door Closers

    S. Parker Hardware Residential Door Closers
    See all 1 items in product family
    S. Parker Hardware Residential Door Closers Are Used For Dormitories, Apartments And More.

    Residential door closers provide energy savings, safety and convenience in a variety of residential applications. Door closers are non-handed for use on right-handed or left-handed doors. Closers are automatic, hydraulic and easily adjustable. All needed parts and screws are included. Closers may be used on wood or hollow metal doors. Available in 66 lb. or 140 lb. door capacity. Choose from Ivory or Chocolate. UL® and ULC listed.

    Click for more
  • S. Parker Hardware Door Closer Accessories

    S. Parker Hardware Door Closer Accessories
    See all 18 items in product family
    S. Parker Hardware Door Closer Accessories Ensure Proper Working Order of S. Parker Hardware Door Closers.

    S. Parker Hardware Door Closer Accessories are made of high quality materials with aluminum, brass plated, duranodic or zinc plated finishes for long lasting durability. Variety of door hardware available for repair and maintenance of door closers. Types are Corner Lever Flush Bolts, Drop Mounting Plates, Hinge Pin Door Closers, Parallel Arm Brackets, Sex Bolts, Sliding Door Security Bar Lock and Thru Bolt And Grommet Nut Assemblies. Sold in package quantities of 1 to 100 for ordering convenience.

    Click for more
  • S. Parker Hardware Power Adjustable Door Closers

    S. Parker Hardware Power Adjustable Door Closers
    See all 3 items in product family
    S. Parker Hardware Power Adjustable Door Closers Are Used For Building Entranceways, Fire Doors, Stage Doors And More.

    Door closers are made with a cast iron body. Closers feature adjustable spring power for a range of sizes which may be adjusted after installation. Closers are available in Aluminum, Duranodic, Polished Chrome and Polished Brass finishes. Door closers are ADA and ANSI compliant. UL® and ULC listed. Mounting Plates and Arms25 Year Limited Warranty.

    Click for more
Featured Items