Browse Doors, Hardware & Framing

(12,821 items)

Narrow Your Results

Color Finish

  • Less...
  • More...

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Alarm Lock Trilogy Cylindrical Pin and Proximity Locks

    Alarm Lock Trilogy Cylindrical Pin and Proximity Locks
    See all 41 items in product family
    Alarm Lock Trilogy Cylindrical Pin and Proximity Locks Are Used For Securing Large Business Parks, Buildings And Other Large Work Areas.

    Trilogy Fingertip Programmable Pushbutton Lock 100 Combination Cap Alarm Lock Trilogy Cylindrical Pin and Proximity Locks have fingertip-programmable keypads with one hundred 3- to 5-digit code capacity. System can create tiered hierarchy of custom codes and is rated for up to 150,000 cycles. Low battery alert. Standard core included. Available models includeAdvanced Electronic Control Lock w/Audit Trail 300 Combination Cap, Advanced Electronic Control Lock w/Audit Trail 300 Combination Cap SFIC Prepped, Fingertip Programmable Access Control Lock 100 Combination Cap SFIC Prepped and more. Uses 5 AA batteries (included).

    Click for more
  • Alarm Lock Door Alarms

    Alarm Lock Door Alarms
    See all 5 items in product family
    Alarm Lock Door Alarms Are Used For Warehouse Doors, Office Building And Other Commercial And Industrial Door Lock Applications.

    Alarm Lock Door Alarms are battery operated surface mounted door alarms. Alarms are magnetically activated for added security and performance. Dual piezo siren measured at 95db. Accepts most 1/4" mortise cylinders (not included). Uses 9v battery (included). Available models are Surface Mounted Door Alarm, Surface Mounted Door Alarm w/ Keypad and Surface Mounted Door Alarm w/ Strobe in Metallic Silver or Metallic Bronze.

    Click for more
  • Master Lock Commercial Door Hardware

    Master Lock Commercial Door Hardware
    See all 39 items in product family
    Commercial Door Hardware Is Used For Securing Doors, Storage Areas And Warehouses.

    Commercial Door Hardware is made of brass, die cast zinc, and steel for long lasting durability and reliable performance. Available locksets are Key Lock Cylinder, One-Sided Cylinder Deadbolt, Double Cylinder Deadbolt, and Single Cylinder Deadbolt. Ball Knob and Leverdoor handles are available with or without locks for classrooms, hospital rooms, storerooms and more. Color finishes are Brass, Brushed Chrome and Oil Rubbed Bronze. Sizes vary per model.

    Click for more
  • Master Lock Residential Door Hardware

    Master Lock Residential Door Hardware
    See all 88 items in product family
    Master Lock Residential Door Hardware Are Used For Locking entry Doors.

    Residential Door Hardware is made of steel and brass for long lasting durability. Grade 3 Tulip Style residential Keyed Entry knob for locking entry doors. Satin Nickel finish has antibacterial protection. Brass cylinder, 6 way adjustable latch, all metal construction, no plastic parts. Available in Aged Bronze, Antique Brass and Satin Nickel color finishes. Sizes vary per model.

    Click for more
  • Yale® Cylindrical Locksets

    Yale® Cylindrical Locksets
    See all 40 items in product family
    Yale® Cylindrical Locksets Come In A Variety Of Styles To Work In A Wide Array Of Locations.

    Yale® Cylindrical Locksets have a steel, zinc and brass construction for long lasting durability and strength. Designed for use in offices, schools, retail outlets, multi-family facilities, health care facilities, institutions and commercial buildings. Choose from Communicating Passage Lock, Cylindrical Lockset, Cylindrical Lockset Classroom, Cylindrical Lockset Entrance, Cylindrical Lockset Passage, Cylindrical Lockset Privacy and Cylindrical Lockset Storeroom models for increased versatility. Dimensions vary per model. UL-cUL Listed for fire rating/approval.

    Click for more
  • S. Parker Hardware Grade 2 Contractor Quality® Leversets

    S. Parker Hardware Grade 2 Contractor Quality® Leversets
    See all 54 items in product family
    S. Parker Hardware Grade 2 Contractor Quality® Leversets With Single Step Roses Provide Long-Wearing Durable Use For Doors In Schools, Offices, Health Care Facilities And More.

    Grade 2 barrier-free lever sets are made using cold rolled steel housing. Separate lever spring mechanisms help prevent sag. Lever sets are reversible and non-handed. Handles measure a full 5” long for easy functionality. Lever sets include convertible posts. Two keys included. Lever sets fit doors from 1-3/8” to 1-3/4” thick. Includes 2-3/4” backset latch bolt and 1-1/4”x 4-7/8” ANSI strike. Choose from Entry Lock Boxed, Passage Set Boxed, Privacy Lock Boxed, Storeroom Lock Boxed, Classroom Lock Boxed, Dummy Levers Boxed and Twin Connecting Boxed. Lever sets meet Federal ADA requirements. Latch is 3-hour fire rated. UL® listed.

    Click for more
  • Hager Cylindrical Locks

    Hager Cylindrical Locks
    See all 90 items in product family
    Hager Cylindrical Locks Provide Superior Performance and Reliability For A Variety Of Locking Applications.

    Hager Cylindrical Locks are made of heavy gauge steel and zinc for long lasting durability, corrosion resistance and added security. ANSI and BHMA certified. Commercial Grades 1 and 2. No exposed mounting screws. Two operating keys supplied per lock. Types areClassroom, Corridor, Dummy, Entry, Exit, Keyed Communicating, Office, Passage, Privacy and Storeroom Available Finishes areSatin Chrome, Satin Chrome Plated and Satin Stainless Steel Lifetime warranty.

    Click for more
  • S. Parker Hardware Grade 1 Extra Heavy Duty Ball Knobs

    S. Parker Hardware Grade 1 Extra Heavy Duty Ball Knobs
    See all 2 items in product family
    S. Parker Hardware Grade 1 Extra Heavy Duty Ball Knobs Are Used For Entrance And Passage Doors For Classrooms, Offices And More.

    Heavy duty ball knobs are made using cold rolled stainless steel and a zinc dichromate finish for corrosion resistance and durability. Ball knobs project 2-1/2” away from door surface. Guarded latchbolt on all locking functions. Two keys per lock are included. Locks will accept Lori plugs. Ball knobs are non-handed. Includes 2-3/4” backset and 4-7/8” ASA strike. Installs in doors from 1-3/8” to 2” thick. Choose from Entry Lock Boxed Ball Knobs or Passage Set Boxed Ball Knobs. Ball knobs are UL® listed. Sold in case quantities of 20.

    Click for more
  • S. Parker Hardware Grade 2 Leversets With Two Step Rose

    S. Parker Hardware Grade 2 Leversets With Two Step Rose
    See all 56 items in product family
    S. Parker Hardware Grade 2 Leversets With Two Step Rose Are Used For Closets, Restrooms, Classrooms And More.

    Grade 2 barrier- free lever sets are made using cold rolled steel housing. Separate lever spring mechanisms help prevent sag. Lever sets are reversible and non-handed. Handles measure a full 5” long for easy functionality. Lever sets include convertible posts. Two keys included. Lever sets fit doors from 1-3/8” to 1-3/4” thick. Includes 2-3/4” backset latch bolt and 1-1/4” x 4-7/8” ANSI strike. Choose from Entry Lock Boxed, Passage Set Boxed, Privacy Lock Boxed, Storeroom Lock Boxed, Classroom Lock Boxed and Dummy Levers Boxed. Lever sets meet Federal ADA requirements. Latch is 3-hour fire rated. UL® listed.

    Click for more
  • Hager Mortise Locks

    Hager Mortise Locks
    See all 42 items in product family
    Hager Mortise Locks Are Used For Most Lock Applications.

    Hager Mortise Locks are made of Cast Zinc - Standard Forged Brass, Cast Stainless Steel for long lastiong durability. Concealed thru-bolts and field reversible. BHMA, ANSI certified, ADA compliant. UL/cUL Listed. Limited Lifetime Warranty. Available finishes include Satin Chrome Plated and Satin Stainless Steel Mortise Cylinder, Mortise Escutcheon and Mortise Sectional available in Privacy, Storeroom, Passage, Classroom and Entry

    Click for more
  • Key Blanks and Lock Cores

    Key Blanks and Lock Cores
    See all 178 items in product family
    Key Blanks and Lock Cores Are Made For Long Lasting Durability.

    Key Blanks and Lock Cores Includes two keys blanks. Available types are 6-Pin Combinated Lock Core, 6-Pin Uncombinated Lock Core, 7-Pin Combinated Lock Core, 7-Pin Uncombinated Lock Core, By-Pass Door Keyed Lock and Keyed Lock Finishes are Satin Chrome Plated and Bright Brass

    Click for more
  • Mailbox Locks

    Mailbox Locks
    See all 8 items in product family
    Mailbox Locks Are Used For Post Office Boxes, School Faculty Mailboxes And More.

    Mailbox Locks are made from diecast or steel material for lasting durability. Mailbox lock sets are available from top brands Prime-Line and Ultra Hardware in several styles and sizes suitable for new construction or retrofit applications. Disc Tumbler Cam Locks feature 90° open cam turn and 2 keys. Available with 5 or 9 cams. Mailbox Locks have flat key steel blank and steel cylinder and tongue.

    Click for more
  • Yale® Mortise Locksets & Exit Devices

    Yale® Mortise Locksets & Exit Devices
    See all 14 items in product family
    Yale® Mortise Locksets And Exit Devices Come In A Variety Of Styles To Work In A Wide Array Of Locations.

    Yale® Mortise Locksets And Exit Devices have a steel, aluminum and brass construction for long lasting durability and strength. Choose from Apartment Lock, Classroom, Dormitory Exit, Entrance, Passage, Privacy and Storeroom models. Types can be used in other locations as well, such as health care facilities, military bases, institutions, schools, commercial buildings and more. Cylinder only included on some models. UL-cUL Listed fire rating approval for up to 3 hours. 10 Year Limited Warranty.

    Click for more
  • Hager Interconnected Locks

    Hager Interconnected Locks
    See all 8 items in product family
    Hager Interconnected Locks Are Used For Most Lock Applications.

    Hager Interconnected Locks are made of Wrought Brass or Bronze, cast zinc leverLock Chassis, heavy gauge steel, zinc dichromated and Thru-bolt mounting for long lasting durability. Non-handed, BHMA, ANSI certified, ADA compliant. UL/cUL Listed for all functions up to 3 hours for A label single doors. Limited Lifetime Warranty. Available finishes include Satin Chrome Plated and Bright Brass Grade 2 Interconnected Lock available types are Double Locking Entry and Single Locking Entry

    Click for more
  • S. Parker Hardware Grade 2 Extra Heavy Duty Ball Knobs

    S. Parker Hardware Grade 2 Extra Heavy Duty Ball Knobs
    See all 12 items in product family
    S. Parker Hardware Grade 2 Extra Heavy Duty Ball Knobs Are Used For Closets, Classrooms, Entryways And More.

    Ball knobs are made using cold rolled steel that has been line dichromated for corrosion resistance. Ball knobs fit doors from 1-3/8” to 1-3/4” thick. Keyed locks include deadlatch. Locks accept AWI or Lori plugs. Latches are 3-hour fire rated. 2 spin-on roses and 4-7/8” ASA strike. Locks are available in Entry Lock, Storeroom Lock or Classroom Lock configurations, and are available in polished brass or stainless steel. Latches are UL® listed.

    Click for more
  • Ultra Hardware Commercial Lever Locksets

    Ultra Hardware Commercial Lever Locksets
    See all 7 items in product family
    Ultra Hardware Commercial Lever Locksets Are Used For Classrooms, Closets And More.

    Ultra Hardware Commercial Lever Locksets are available in a variety of sizes and styles. Separate spring mechanism for inside and outside lever prevents arm sag to ensure a secure hold in horizontal position. 50° lever travel. Removable thru-bolts and concealed screw mount. Locksets fit doors ranging from 1-3/8in. to 1-3/4 in. thick. Locksets are available with Angle Lever and Curved Lever configurations for a number of applications.

    Click for more
  • Ultra Hardware Mortise Locksets

    Ultra Hardware Mortise Locksets
    See all 1 items in product family
    Ultra Hardware Mortise Locksets Are Available For Doors In Classrooms, Offices And More.

    Ultra Hardware Mortise Locksets are made with solid brass trim, cylinder and faceplate for lasting durability and an attractive look. All locksets feature 5-pin tumbler cylinder and full 1 in. throw deadbolt. Right Hand and Left Hand configurations feature attached thru bolts for use on fire doors. Key outside operates both dead and latch bolts. Reversible configurations feature a double cylinder with rosettes and replacement knob furnished with spindle and screws. Latchbolt cannot retract unless unlocked. Reversible locksets fit all wood or metal doors.

    Click for more
  • S. Parker Hardware Grade 2 Heavy Duty Cylindrical Locksets

    S. Parker Hardware Grade 2 Heavy Duty Cylindrical Locksets
    See all 42 items in product family
    S. Parker Hardware Grade 2 Heavy Duty Cylindrical Locksets Are Used For Closets, Restrooms, Classrooms And More.

    Cylindrical lock sets are made using cold rolled steel and a zinc dichromate finish for corrosion resistance and durability. Brass 1/2” throw latch. Lock sets fit doors from 1-3/8” to 1-3/4” thick. Two keys per lock are included. Keyed functions include 2 spin on roses. Locksets are non-handed and will accept Lori plugs. Locksets are available in a variety of configurations and are sold in case quantities of 20.

    Click for more
  • Hager Deadlocks

    Hager Deadlocks
    See all 22 items in product family
    Hager Deadlocks Are Used For Most Lock Applications.

    Hager Deadlocks are made of wrought brass or bronze with steel, zinc dichromate plating for long lasting durability. Non-handed, BHMA, ANSI A156.5 Grade 1, ANSI A250.13 Severe Windstorm Resistant component. UL/cUL Listed for all functions up to 3 hours for A label single doors. Two keys included. Limited Lifetime Warranty. Available finishes include Satin Chrome Plated, Satin Stainless Steel and Bright Brass Grade 1 and 2 Deadlock available types are Double Cylinder, Cylinder X Thumbturn and Thumbturn

    Click for more
  • Alarm Lock Electromagnetic Locks

    Alarm Lock Electromagnetic Locks
    See all 1 items in product family
    Alarm Lock Electromagnetic Locks Are Used For Commercial And Industrial Locking Systems To Secure Warehouses Or Office Buildings.

    Alarm Lock Electromagnetic Locks are advanced electromagnetic locks with infrared remote release for operator control. Pocket size remote controls supports up to 100 individual remote controls and adds carrying convenience for other employees. Plug-in 12VAC transformer eliminates the requirement for pulling wires or electrician. Automatically-enrolled by system in easy programming mode and is audibly and visually confirmed. UL-listed; CE-listed. System includes Advanced 1200 lb. Mag, one remote control, and plug-in AC transformer.

    Click for more
  • S. Parker Hardware Contractor Quality® Strikes

    S. Parker Hardware Contractor Quality® Strikes
    See all 225 items in product family
    S. Parker Hardware Contractor Quality® Door Strikes Protect Doorways from Marring.

    Door Strikes are made of various materials for long lasting durability. Door strikes receive latches or deadbolts when the door is closed. Each door strike is shaped to suite a specific type of bolt or latch. Available types are Adjustable Strikes, ANSI Strikes, ANSI Strikes Deadbolt Type for Hollow Metal Frame, ANSI Strikes Dimpled Type for use with Roller Latch, ANSI Strikes for Deadbolt, Armor Strikes, Blank ANSI Strikes and more. Available finishes are Brass Plated, Nickel Plated, Chrome Plated, Dura Coated, Oil Rubbed Bronze, Polished Brass, Silver Coated, Stainless Steel, Zinc Plated, White Coated White Plated, Antique Brass and Satin Nickel.

    Click for more
  • S. Parker Hardware Grade 3 Cylindrical Locksets

    S. Parker Hardware Grade 3 Cylindrical Locksets
    See all 19 items in product family
    S. Parker Hardware Grade 3 Cylindrical Locksets Are Used For Classrooms, Offices, Storage Closets And More.

    Locksets are made using cold rolled steel with zinc dichromate finish for corrosion resistance. Locksets include 3 keys per lock. 1 spin on rose and 1 snap on rose. Locksets are non-handed and install easily. Locks will accept Lori plugs and most industry cylinders. Includes 2-3/4” backset, zinc-plated 3/8” throw and 4-7/8” ASA strike. Locksets are available in Entry Locks. Passage Sets, Privacy Locks, Storeroom Locks and Dummy Locks. Lock sets are sold in case quantities of 20.

    Click for more
  • Hager Tubular Locks

    Hager Tubular Locks
    See all 24 items in product family
    Hager Tubular Locks Are Used For Industrial Closet or Storeroom Lock Needs.

    Hager Tubular Locks are made of heavy gauge steel and zinc dichromated for long lasting durability. No exposed moounting screws provides seamless installation. Conventional cylinder or Small Format Interchangeable Core housing available. BHMA, ANSI, ADA certified. Five-Year Warranty. Available finishes include Satin Chrome Plated and Bright Brass Grade 2 Tubular Lock available types are Privacy, Storeroom, Passage, Classroom, Entry and Dummy

    Click for more
  • S. Parker Hardware Grade 2 IC Deadbolts

    S. Parker Hardware Grade 2 IC Deadbolts
    See all 2 items in product family
    S. Parker Hardware Grade 2 IC Deadbolts Are Used For A-Label Or Lesser Doors When Used In Conjunction With A Rated Primary Latching Device.

    Deadbolts are made using heavy duty housing with exterior outer slip housing to prevent wrenching. Actual deadbolt is made from all solid 1” steel for additional strength. Interchangeable core accepts all small format 6 or 7 pin cores. Each deadbolt includes security strike, finish strike and dust box for steel or wood frames. Made for doors ranging from 1-3/8” to 1-3/4” thick. Available in Polished Brass or Stainless Steel. UL® and CUL compliant. Deadbolts are sold in case quantities of 20.

    Click for more
  • S. Parker Hardware Contractor Quality® Cylinders

    S. Parker Hardware Contractor Quality® Cylinders
    See all 7 items in product family
    S. Parker Hardware Contractor Quality® Cylinders Provide Keyways Or Fill Holes When Locks Are Removed For Security.

    Cylinders are available in a variety of configurations. Dummy Mortise Cylinders are made using die-cast metal and are used to fill holes when 1” mortise cylinders are removed. Available in Aluminum or Duranodic finishes. Rim Cylinders fit jimmy-proof lock and rim panic devices and other applications that require rim cylinders. Rim cylinders are available Keyed Alike or Keyed Different. Solid Brass With Segal Keyway cylinders are also available Different Carded. Solid Bronze Cylinders also include Master Keyed cylinders.

    Click for more
  • S. Parker Hardware Residential Standard Duty Deadbolts

    S. Parker Hardware Residential Standard Duty Deadbolts
    See all 11 items in product family
    S. Parker Hardware Residential Standard Duty Deadbolts Are Used For Use In Apartment Complexes, Dormitories And More.

    Standard duty deadbolts are made with exterior outer slip housing to prevent wrenching. Deadbolt is all-solid 1” steel for extra strength. Solid brass cylinders. All deadbolts are supplied with security strike, finish strike and dust box for steel or wood frames. Deadbolts fit doors ranging from 1-3/8” to 1-3/4” thick. Includes 2-3/4” backset. Contractor Quality® Deadbolts are available in Single Cylinder or Double Cylinder configurations. Polished Brass and Stainless Steel finishes available. Thumbturns are ADA compliant. ANSI certification compliance. Sold in case quantities of 20.

    Click for more
  • S. Parker Hardware Grade 2 Deadbolts

    S. Parker Hardware Grade 2 Deadbolts
    See all 5 items in product family
    S. Parker Hardware Grade 2 Deadbolts Are Used For Use With A-Label Or Lesser Doors In Conjunction With A Rated Primary Latching Device.

    Grade 2 deadbolts are made using heavy-duty housing with body guard shield to increase strength against wrenching. Deadbolts are made using 1” solid steel with hardened insert. 2 keys per deadbolt. Deadbolts are supplied with security strike, finish strike and dust box for steel or wood frames. Deadbolts are made for doors ranging from 1-3/8” to 1-3/4” thick. Contractor Quality® Deadbolts are available in Single Cylinder and Double Cylinder configurations. Single cylinder deadbolts feature deadlock interior thumbturn. Deadbolts are UL® and CUL compliant. Sold in case quantities of 20.

    Click for more
  • Yale® Deadbolts

    Yale® Deadbolts
    See all 6 items in product family
    Yale® Deadbolts Come In A Variety Of Styles To Work In A Wide Array Of Locations.

    Yale® Deadbolts have a durable steel, zinc and brass construction for long lasting strength and dependability. Designed for use in light commercial medium duty offices, schools, retail outlets and multi-family facilities. 2-3/4 inch backset. Grade 2. Various Para Keyway and C Keyway types available. Some models come without cylinder and accept SFIC cylinder. UL listed. 1 Year Limited Warranty.

    Click for more
  • S. Parker Hardware Grade 1 Contractor Quality® Leversets

    S. Parker Hardware Grade 1 Contractor Quality® Leversets
    See all 18 items in product family
    S. Parker Hardware Grade 1 Contractor Quality® Leversets With Single Step Roses Provide Long-Wearing Durable Use For Doors In Schools, Offices, Health Care Facilities And More.

    Lever sets are made using extra-heavy cylindrical build and mounting plates for long lasting durability and strength. Mounting studs prevent chassis rotation from heavy torque to outside lever. Dead-locking latch on all keyed lever sets. UL latch bolt standard for every function. Large 3-1/2” diameter roses for new or replacement installation. 4-7/8” ANSI strike included. Outside cylinder is easily removed for simple cylinder rekeying. Lever sets accept Lori, DOM or Medeco convert-a-lock cylinders. Choose from Entry Locks, Classroom Locks, Storeroom Locks, Privacy Locks or Passage Sets in Polished Brass, Oil-Rubbed Bronze Or Dull Chrome. Lever sets meet Federal ADA requirements. Latch is 3-hour fire rated. UL® listed.

    Click for more
  • S. Parker Hardware Commercial Heavy Duty Deadbolts

    S. Parker Hardware Commercial Heavy Duty Deadbolts
    See all 9 items in product family
    S. Parker Hardware Commercial Heavy Duty Deadbolts Are Used For Offices, Storage Closets, Conference Rooms And More.

    Heavy duty deadbolts are made using body guard shields for strength against wrenching. Actual deadbolt is 1” solid brass with hardened insert. All deadbolts include security strike, finish strike and dust box for steel or wood frames. 2 keys per deadbolt. Single cylinder lock features deadlock interior thumbturn. 2-3/4” backset included. Fits in doors from 1-3/8” to 1-3/4” thick. Deadbolts are available in Single Cylinder and Double Cylinder configurations. Available finishes are Polished Brass and Stainless Steel. ADA compliant. Sold in case quantities of 20.

    Click for more
  • S. Parker Hardware Grade 2 Plymouth Style Lock Sets

    S. Parker Hardware Grade 2 Plymouth Style Lock Sets
    See all 8 items in product family
    S. Parker Hardware Grade 2 Plymouth Style Lock Sets Are Used For Use In Entranceways, Classrooms, Storerooms And More.

    Lock sets are made using cold rolled steel and a zinc dichromate finish for corrosion resistance and durability. Latches are brass 1/2" throw. Lock sets are non-handed. 2 keys per lock. Locks will accept Lori plugs. Lock sets fit doors from 1-3/8” to 1-3/4” thick. Includes 2-3/4” backset latch and 4-7/8” ASA strike. Lock set configurations are available as Entry Knobs, Storeroom Knobs, Privacy Knobs and Passage Knobs. Latches are also available. Choose from Polished Brass or Stainless Steel. Locksets are sold in case quantities of 20.

    Click for more
  • S. Parker Hardware Grade 2 Tubular L-Levers

    S. Parker Hardware Grade 2 Tubular L-Levers
    See all 2 items in product family
    S. Parker Hardware Grade 2 Tubular L-Levers Are Used For Closets, Restrooms, Classrooms And More.

    S. Parker Hardware Grade 2 Tubular L-Levers are constructed with a cold rolled steel housing and a zinc dichromate finish for corrosion resistance and long lasting durability. Non-handed levers provide two keys per lock. Offers 2-3/4 inch to 2-3/8 inch adjustable backset and 4-7/8 inch ANSI strike. Meets Federal ADA requirements. UL listed. Styles areClassroom, Entry, Privacy and Storeroom. Color finish isDull Chrome. For use with door thicknesses from 1-3/8 in. to 1-3/4 in.. Package quantity is2.

    Click for more
  • Ultra Hardware Narrow Style Deadlocks & Mortise Cylinders

    Ultra Hardware Narrow Style Deadlocks & Mortise Cylinders
    See all 2 items in product family
    Ultra Hardware Narrow Style Deadlocks And Mortise Cylinders Are Used For Providing Secure Locking In A Variety Of Applications.

    Ultra Hardware Narrow Style Deadlocks And Mortise Cylinders are made of solid brass with a variety of color finishes for long lasting durability. Mortise Cylinders with 5-pin and interior thumb turn styles for use in storefronts. Mortise cylinders furnished with 2 keys, extra cam and trim ring. Thumbturn Cylinders and Thumbturn Mortise Cylinders furnished with trim ring. Replacement Cylinders for use with surface mount exit bars. Reversible, adjustable construction and unlimited key changes. Includes 2 in. calibrated spindle. Types are Mortise Cylinder, Replacement Cylinder, Thumbturn Cylinder and Thumbturn Mortise Cylinder. Color finishes are Aluminum, Brass, Bronze, Polished Brass and Satin Chrome. Sizes vary per style.

    Click for more
  • Ultra Hardware Light Commercial Cylindrical Balls Locksets

    Ultra Hardware Light Commercial Cylindrical Balls Locksets
    See all 18 items in product family
    Ultra Hardware Cylindrical Ball Locksets Are Used For Classrooms, Offices, Closets And More.

    Ultra Hardware Cylindrical Ball Locksets are solidly made for long lasting durability and dependability. Wide selection available with various features, including panic-proof mechanisms, concealed mounting screws, positive push and turn button locking mechanisms and more.Commercial andLight Commercial grade models come withStainless Steel or Polished Brass finishes and in various dimensions and styles to meet particular requirement or application.

    Click for more
  • J.W. Winco Stop Locks

    J.W. Winco Stop Locks
    See all 6 items in product family
    J.W. Winco Zinc Die-Cast Stop Lock w/ Tap - Black

    Stop Locks offer a fast and easy way to close and hold doors, flaps, slide-in modules, etc. They lock in four positions (90 degrees).

    Click for more
  • S. Parker Ludlow Series Digital Lockset

    S. Parker Ludlow Series Digital Lockset
    See all 5 items in product family
    S. Parker Ludlow, Digital Lockset ANSI Grade 1, Oil Rubbed Bronze - LUDLOW10B

    S. Parker Stand-Alone Touchscreen Digital Access Lever Lock - 1,000 users. S. Parker Ludlow on screen programmable keypad allows up to one thousand 6 digit codes. Ludlow can create 1 master code up to 6 digits, 3 manager codes up to 6 digits, 1,000 user codes up to 6 digits on pad or using prox card, also 1 time user codes. Prox card is programmable on digital screen. Uses 4 AA batteries (included) rated for up to 50,000 cycles. Low battery alert symbol, emergency 9 V battery for activating if batteries are dead, Standard SC1 cylinder included. 2 keys and 2 prox cards included. Option to order with 2-3/4" BS UL latch or 2-3/8" BS latch for residential applications. Highly weather resistant, GRADE 1, UL/CUL, certified ANSI/BHMA A156.2 Clutch Lever is standard in SL style that meets ADA requirements. Activation bar below screen saves battery life. Emergency bypass keys (2) included. Can be set for passage function all day. Weather Resistant - Temperature Range -30°F - 150°F (-35°C - +66°C) at 85% Relative Humidity

    Click for more
  • Wrap Around

    Wrap Around
    See all 271 items in product family
    Wrap Around Locksets Provide Security For Doors In Residential And Commercial Environments.

    Wrap around locksets are made of stainless steel for long lasting durability. Wrap around doors reinforce doors and resist kick-in attacks. Types available are Flat Front Wrap Around, Mortise Lock Wrap Around Plate for 86 Cut-out, Wrap Around for Alarm Lock, Wrap Around for Arrow Revolution and Yale In-Touch Locks, Wrap Around for Best 93-KV Locks and Mas-Hamilton Power Levers, Wrap Around for Codelocks 2010 and 4010 Series and more. Available finishes are Antique Brass, Bronze, Dura Coated, Oil Rubbed Bronze, Polished Brass and Stainless Steel. Dimensions vary per model.

    Click for more
  • Blank Wrap Around

    Blank Wrap Around
    See all 18 items in product family
    Blank Wrap Around Hardware With Trim Screws Provide Easy Repair To Doors In Residential Or Commercial Environments.

    Blank wrap around hardware is made of brass, bronze, or stainless steel for long lasting durability. Blank wrap around hardware provides reinforcement to split or damaged doors. Available finishes are Polished Brass, Bronze, Stainless Steel, Oil Rubbed Bronze and Antique Brass. Dimensions vary by model.

    Click for more
  • Copper Creek Single Cylinder

    Copper Creek Single Cylinder
    See all 1 items in product family
    Copper Creek Single Cylinder Deadbolts Offer Security And Style For Use On Commercial And Residential Doors.

    Copper Creek Single Cylinder Deadbolts feature heavy duty grade 2 single cylinder construction for long lasting durability. Inside turn-piece and exterior key throws or retracts the 1" deadbolt latch. Bulldog commercial deadbolts are manufactured to conform to the highest BHMA/ANSI standards. UL rated to 3 hours and feature solid brass cylinders, ADA turnpieces, and premium finishes. Color finishes are Bronze and Satin Stainless. Includes limited lifetime mechanical and 2 year finish warranty. Dimensions vary per model.

    Click for more
  • Copper Creek Commercial Door Hardware

    Copper Creek Commercial Door Hardware
    See all 58 items in product family
    Copper Creek Commercial Door Hardware Offer A Variety Of Door Access And Locking Functions For Commercial And Residential Buildings.

    Copper Creek Commercial Door Hardware features nickel plated solid brass bolts and box pack commercial hardware for long lasting durability. Exterior escutcheon trim for rim or vertical rod exit devices. Passage hardware keeps both levers always free turning with no locking operation. Entry hardware provides key or inside push button to lock both levers. Storeroom hardware features inside free turning lever and always-locked outside lever. Available styles include Escutcheon Handle, Grade 1 Lever, Grade 2 Cylindrical Lever, Grade 2 Interconnect, Grade 2 Lever, and Lever Exterior Trim Exit. Color finishes are Bronze and Satin Stainless. Includes limited lifetime mechanical and 2 year finish warranty. Dimensions vary per model.

    Click for more
  • Codelocks Electronic Keyless Entry Locks

    Codelocks Electronic Keyless Entry Locks
    See all 7 items in product family
    Codelocks Electronic Keyless Entry Locks Provide Entryway Security for Applications Including Storage, Commercial, Industrial, and more.

    Codelocks electronic keyless entry locks are made of zinc alloy for durability. Locks support various devices including smart phone, keypad code, or audit trail card. Units are capable of assigning multiple phones, smart cards, and code users. Administrator feature uses smart phone communication to create lock program parameters and functions. Audit print report is accessible for up to 2,000 transactions via CSV file or screen shot. Maximum user codes are 350. Color finish is Brushed Steel. Dimensions are 2-3/4"W x 7-1/2"D x 7-3/4"H.

    Click for more
  • Key Machines

    Key Machines
    See all 5 items in product family
    Key Machines are used by Hardware Stores, Mobile Locksmiths, and Small Store Counters to Duplicate Keys.

    Key Machines styles include Manual Key Duplicating Machine, Automatic Key Duplicating Machine, Semi-Automatic Key Duplicating Machine, and Heavy Duty Semi-Automatic Key Duplicating Machine. Manual machine operates on 12V. All others operate on 110V. Machines have fully enclosed motor within cast metal housing for light to heavy duty work. Selectable jaws provide ease of use. Mounting kit secures machine to store table or in a vehicle (sold separately). Dimensions vary per style.

    Our exclusive Twist-N-Cut knob along with 4-way selectable jaws make duplicating all standard residential, commercial and auto keys a breeze! Available options include choice of voltage (110v or 12v) and an available mounting kit to securely fasten the machine to your store table or in your car or van.
    Click for more
  • Mechanical Keyless Locks

    Mechanical Keyless Locks
    See all 14 items in product family
    Mechanical Keyless Locks Provide Security For Cabinet Doors.

    Mechanical Keyless Locks are made with zinc-plated steel with Teflon coated stainless steel interior components to provide long lasting durability. Mechanical, keyless push-button lock provide maximum security. Surface mount cam lock and easy to change code provide user convenience. Can be used indoor/outdoor. Fits thickness 1-1/4-2". Maximum thickness is up to 5" thick with extension kit. Available color finishes are Antique Brass, Bright Brass, Satin Chrome, White, Satin Nickel, Marine Grade and Oil Rubbed Bronze.

    Features: Mechanical, keyless push-button lock Surface mount cam lock Lifetime Mechanical Warranty Easy to change code Suitable for both indoor and outdoor use Compatible with C-25 Pull Handle (C-25 pull handle not available in BB or MG finish) Ideal for cabinet doors Mounts on doors ½” to 2”, up to 5” with Extension Kit
    Click for more
  • Digital Door Locks

    Digital Door Locks
    See all 73 items in product family
    Digital Door Locks Provide Keyless Push Button Locks for Industrial And Commercial Building Doors, Residential Entry Doors, Garages, Storage Rooms And More.

    Digital Door Locks are made with zinc-plated steel with Teflon coated stainless steel interior components to provide long lasting durability. Double combination mechanical, keyless push-button lock with combination on inside and outside provide maximum security. Adjustable latch and lever handle on inside and outside provide easy operation. Combinations are easy to change and have reversible handing. Fits thicknesses 1-1/4-2" and 1-3/8 to 1-3/4". Maximum thicknesses are 1-3/8" - 1-3/4" and up to 5" thick with extension kit. Available color finishes are Antique Brass, Bright Brass, Satin Chrome, White, Satin Nickel, Marine Grade and Bright Chrome.

    Click for more
  • Vintage Door Hardware

    Vintage Door Hardware
    See all 20 items in product family
    Vintage Door Hardware Is Widely Used In Both Commercial And Residential Buildings.

    Vintage Door Hardware is quality constructed from steel, glass and solid brass for long lasting durability. Interior door hardware features Glass Knobs, Die Cast Steel Cases, Skeleton Keys and Square Spindles. Color finishes are Chrome, Satin Nickel, Bronze and Brass. For use with door thicknesses of 1-3/8" or 1-3/4". Additional specifications vary per model.

    Click for more
  • Codelocks Cylindrical Pin and Proximity Locks

    Codelocks Cylindrical Pin and Proximity Locks
    See all 31 items in product family
    Codelocks Cylindrical Pin And Proximity Locks Are Widely Used In Offices, Schools, Hospitals, Hotels, Residences Or Anywhere Keyless Entry Is Desired.

    Codelocks Cylindrical Pin and Proximity Locks are made using high quality components for reliable performance. Locksets can be configured with the same code or multiple codes for private or public use. Max user codes available are 80 or 8191 to meet specific requirements. Deadbolt or Lever Handle Lock styles available for left or right hand doors. Some models include audit trail functionality to monitor user access. Color finishes available are Brushed Steel, Flat Black, Polished Brass or Stainless Steel. Specifications vary per model.

    Click for more
  • Codelocks Electronic Cam Locks

    Codelocks Electronic Cam Locks
    See all 14 items in product family
    Codelocks Cylindrical Pin And Proximity Locks Are Widely Used In Offices, Schools, Hospitals, Hotels, Residences Or Anywhere Keyless Entry Is Desired.

    Codelocks Cylindrical Pin and Proximity Locks are made using high quality components for reliable performance. Locksets can be configured with the same code or multiple codes for private or public use. Max user codes available are 80 or 8191 to meet specific requirements. Deadbolt or Lever Handle Lock styles available for left or right hand doors. Some models include audit trail functionality to monitor user access. Color finishes available are Brushed Steel, Flat Black, Polished Brass or Stainless Steel. Specifications vary per model.

    Click for more
  • Door Lock Accessories

    Door Lock Accessories
    See all 4 items in product family
    Lock Out Devices Help Protect Doorways From Forced Entry.

    Lock Out Devices are durably constructed of strong die cast or bronze alloy material for tamper-proof performance. Deadlock Shim Plate helps secure residential, commercial and industrial outswing doors from forced entry. Knob Lock-Out Device fits around door knob to prevent knob from turning. Available finishes are Brass and Gray. Dimensions vary by model.

    Click for more