Browse Doors, Hardware & Framing

(6,658 items)

Narrow Your Results

Availability

Construction

  • Less...
  • More...

Brand

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Recently Viewed

Categories

  • Panic Devices

    Panic Devices
    See all 41 items in product family
    Panic Devices Are Used For Keeping Door Accessible And Secure.

    Panic Devices are made of steel or aluminum for long lasting durability. Meets UL specifications for panic devices and fire rated for up to 3 hours. Available brands are Hager, Codelock, Lockey USA, and Ultra Hardware. Available Finishes Are Aluminum, Satin Chrome and Satin Stainless Types vary. Easy installation. 1-Year Warranty

    Click for more
  • Copper Creek Exit Device Levers

    Copper Creek Exit Device Levers
    See all 2 items in product family
    Copper Creek Exit Device Levers Are Designed For Reliability And High Performance Emergency Egress Functionality For Building Doors.

    Copper Creek Exit Device Levers are durably manufactured stainless steel to conform to the highest BHMA/ANSI standards. Exterior trims fit all exit devices and are UL Rated to 3 hours. Exterior trim cover pull plates feature cylinder for rim or vertical rod exit devices for long lasting use. Color finishes are Aluminum and Dura Bronze. Includes limited lifetime mechanical and 2 year finish warranty. Dimensions vary per model.

    Click for more
  • Sirenlock™ Exit Alarms

    Sirenlock™ Exit Alarms
    See all 4 items in product family
    Sirenlock™ Exit Alarms Secure Buildings Or Offices.

    Battery Operated Alarmed Panic Device has 18" Push Paddle. Deadbolt and deadlatch provide added security. Dual piezo siren measured at 95db. Aluminum finish. Measurements vary. Available as Delayed Egress and Exit Alarm.

    Click for more
  • Hager Thresholds

    Hager Thresholds
    See all 4 items in product family
    Hager Thresholds Are Available In A Variety Of Sizes And Styles To Keep Doors Weather-Tight.

    Hager Thresholds install easily to help seal gaps between door bottom and floor. Panic thresholds are available in several sizes

    Click for more
  • Hager Astragal/Meeting Stiles

    Hager Astragal/Meeting Stiles
    See all 8 items in product family
    Hager Astragal/Meeting Stiles

    Hager Astragal/Meeting Stiles are made of zinc plated, brass or stainless steel with matching material for screws and for long lasting durability. V or cushion bronze weatherstrip, for wood or metal doors. Available in several Astragal/Meeting Stile types. Finishes are Mill Finish Aluminum and Dark Bronze Anodized

    Click for more
  • Yale® Exit Device Levers

    Yale® Exit Device Levers
    See all 25 items in product family
    Yale® Exit Device Levers Are Used For Use In Light Commercial, Medium Duty Applications.

    Yale® Exit Device Levers have a sturdy construction for long lasting durability and strength. Styles designed for use in schools, retail outlets, military bases, institutions, schools, and multi-family facilities. Choose from Handle, Hands Free and Pull Only models for increased versatility. Fire-Rated types are also available. Length, width and height vary per model. 1 Year Limited Warranty.

    Click for more
  • Copper Creek Exit Devices

    Copper Creek Exit Devices
    See all 35 items in product family
    Copper Creek Exit Devices Provide Commercial Hardware That Securely Installs On Exit Doors To Release Latch When Crash Bar Is Pushed.

    Copper Creek Exit Devices open a door through the use of a spring-loaded, durable metal bar that has been fixed horizontally to the inside of an outward-opening door. By pushing on the device, the door becomes unlatched for safe exits. Bulldog panic exit devices are manufactured to conform to the highest BHMA/ANSI standards. Vertical Rod devices are Grade-1 and UL Rated to 3 hours for long lasting reliability. Through bolts included on fire rated devices. Available styles include Fire Rated Grade 1 Rim Exit, Fire Rated Grade 1 Vertical Rod Exit, Grade 1 Rim Exit, and Grade 1 Vertical Rod Exit. Color finishes are Aluminum, Dura Bronze, and Satin Stainless. Includes limited lifetime mechanical and 2 year finish warranty. Dimensions vary per model.

    Click for more
  • S. Parker Hardware Contractor Quality® Touch Bar Panic Devices

    S. Parker Hardware Contractor Quality® Touch Bar Panic Devices
    See all 15 items in product family
    S. Parker Hardware Contractor Quality® Touch Bar Panic Devices Are Used For Emergency Exits, Stage Doors, Schools And More.

    Touch bar exit devices may be used with cylinder knobs, keyed ball knobs, keyed levers or pulls. Touch bars may be deadlatched. Touch bars are non-handed for use on right or left opening doors. Includes rim strike latch, shim, fasteners, mounting templates and easy to follow instructions. Vertical Touch Bars are made for double-door installations and may be cut to size. Available in a variety of sizes and finishes.

    Click for more
  • S. Parker Hardware Contractor Quality® Fire Rated Touch Bar Panic Devices

    S. Parker Hardware Contractor Quality® Fire Rated Touch Bar Panic Devices
    See all 9 items in product family
    S. Parker Hardware Contractor Quality® Fire Rated Touch Bar Panic Devices Are Used For Use In Hospitals, Schools, And Other Public Buildings.

    Panic devices are fire rated to 1-1/2 hour. Made with an aluminum body and stainless steel head and tailpiece. Used companion product for ADA-compliant installations. May be used with cylinder, keyed ball knob, keyed lever, thumb piece trim, passage function trim or pull with rim cylinder. Available in Horizontal or Vertical types. UL® and ULC listed.

    Click for more
  • S. Parker Hardware 525 Series Square Head Panic Devices

    S. Parker Hardware 525 Series Square Head Panic Devices
    See all 5 items in product family
    S. Parker Hardware 525 Series Square Head Panic Devices Are Used For Emergency Exits, Boiler Rooms, Stage Doors And More.

    Panic devices may be used with a cylinder, keyed ball knob or keyed lever or pull. Bars may be deadlatched. Non-handed for use on right or left opening doors. Includes rim strike latch, shim, fasteners, mounting templates and easy-to-follow instructions. Vertical panic devices are made for double door installations. Fire-Rated panic devices are 1-1/2 hour fire rated. Rim Reversible devices are UL® and ULC listed. ANSI Grade 1 approved.

    Click for more
  • S. Parker Hardware Horizontal Rim Exit Devices

    S. Parker Hardware Horizontal Rim Exit Devices
    See all 6 items in product family
    S. Parker Hardware Horizontal Rim Exit Devices Are Used For Use In Schools, Office Buildings, Entertainment Venues And More.

    S. Parker Hardware Horizontal Rim Exit Devices are constructed with anodized(not painted) finishes for long lasting durability. Used for narrow, medium and wide stile aluminum storefront doors. Allows maintenance-free service in high abuse areas. Operated by standard rim cylinder and allow surface mounting. Bar can be cut to any size. Roller strike allows key to be removed in locked or unlocked position. UL® listed. Types are Exit Device Left Hand, Exit Device Right Hand and Exit Device with Concealed Vertical Rods. Colors are Clear/Aluminum and Dark Bronze/Duranodic. Series is 540. Width is 48". Pull handles, cylinder mounting pads and top rod extenders sold separately.

    Click for more
  • S. Parker Hardware Panic Device Accessories

    S. Parker Hardware Panic Device Accessories
    See all 33 items in product family
    S. Parker Hardware Panic Device Accessories Provide Added Functionality To Panic Doors.

    Accessories add versatility and ease of use to panic doors in a variety of environments. Lever Keyed Locks provide easy handled operation for any panic device. Available in a variety of sizes and styles. Plates, VRC and Strikes sold separately. Ball Knob Keyed Locks are stainless steel and are available in Entry/Classroom or Storeroom configurations. Thumbpiece Trim x Escutcheons are handed and non-field changeable. Available in aluminum or duranodic finishes. Door Pulls fit any exit device and include cylindrical hole for lock insertion. Available in Aluminum or Duranodic finishes. Overlapping Strikes are used for pairs of doors. Made using zinc-plated wrought steel.

    Click for more