Browse Flooring & Carpeting

(1,960 items)

Narrow Your Results

Availability

Length Inches

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Thickness Inches

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Construction

  • Less...
  • More...

Brand

Length Feet

  • Less...
  • More...

Coverage Sq. Ft.

  • Less...
  • More...

Recently Viewed

Categories

  • Cover Guard® Floor & Surface Protection

    Cover Guard® Floor & Surface Protection
    See all 7 items in product family
    Cover Guard® is designed to provide economical temporary protection for all types of horizontal and vertical surfaces and finishes. Use on floors, carpets, decks, walls, equipment, windows, furniture, scaffolds, and more to protect against damage from trade, wear and tear and work activity. Resistant to most chemicals, paints, over-spray, dirt, dust, and debris. Constructed of durable, flame retardant polyethylene. Easy to cut and shape.

    Click for more
  • Ram Board Temporary Floor Protection

    Ram Board Temporary Floor Protection
    See all 2 items in product family
    Ram Board® Temporary Floor Protection Is Widely Used By Contractors During New Build Or Remodeling Projects.

    Ram Board protects concrete, wood, tile, stone, linoleum, vinyl and most floor types from damage caused during construction. Temporary flooring is made from 100% recycled fiberboard with Spill Guard™ technology for added protection against water, paint, mud and more. Rolled material lays out quickly for less downtime and is reusable for cost savings. 100'Lx38"W roll covers 317 square feet. Seam Tape also listed to hold seams together.

    Click for more
  • Carpet Protection & Floor Protection Film

    Carpet Protection & Floor Protection Film
    See all 10 items in product family
    Surface Protection Film Protects Carpet From Dirt, Paint, Grease and Moisture During Commercial or Residential Construction, Remodeling and Moving.

    This highly durable 2.5 mil. thick polyethylene carpet protection film lasts for days on all grades of carpet and will not puncture or tear. The adhesive backing of this floor protection film keeps it in place and is easy to apply and remove.

    Optional Push Dispensers apply carpet protection film efficiently.
    Click for more
  • Rubber-Cal Rubber Runner Mats/Rolls

    Rubber-Cal Rubber Runner Mats/Rolls
    See all 113 items in product family
    Rubber-Cal Rubber Runner Mats/Rolls Are Used For Applications Including Residential, Industrial, Commercial, And More.

    Rubber-Cal rubber runner mats/rolls are made of rubber for long lasting durability and corrosion resistance. Mats are designed to absorb impact, reduce vibration, and withstand heavy duty wear and tear. Diamond-plate pattern promotes multidirectional slip resistance in dry, damp, and wet conditions for user safety. Rolls accommodate warehouses, garages, weight rooms, and more. Double sided tape may be used for floor stability. Installs easily. Package quantity is 1. Colors are Black, Brown, Concrete, Dark Gray, Kalahari Desert, and Mount Olympus. Dimensions vary per model.

    Click for more
  • Rubber-Cal "Block-Grip" Rubber Stair Mats

    Rubber-Cal
    See all 50 items in product family
    Rubber-Cal "Block-Grip" Rubber Stair Mats Are Used For Applications Including Industrial, Commercial, Manufacturing, And More.

    Rubber-Cal "Block-Grip" rubber stair mats are made of PVC for long lasting durability and corrosion resistance. Coin flooring texture improves traction in damp, wet areas for user safety. Units accommodate garages, cellars, warehouses, plants, and more. Includes double-sided carpet tape for easy assembly and installation. Roll up design reduces footprint for ergonomic storage. Package quantity is 1. Colors are Black, Brown, and Gray. Dimensions vary per model.

    Click for more
  • Rubber-Cal SBR 65A Rubber Sheets

    Rubber-Cal SBR 65A Rubber Sheets
    See all 76 items in product family
    Rubber-Cal SBR 65A Rubber Sheets Are Used For Applications Including Residential, Industrial, Commercial, And More.

    Rubber-Cal SBR 65A rubber sheets are made of styrene butadiene rubber for long lasting durability and corrosion resistance. Sheets are designed to absorb impact, reduce vibration, and withstand heavy duty wear and tear. Units feature moderate flexibility conforming to uneven flange surfaces. Not recommended for oil and ozone-resistant applications. Package quantity is 1. Color is Red. Dimensions vary per model.

    Click for more
  • Vinyl Floor Coverings

    Vinyl Floor Coverings
    See all 40 items in product family
    Vinyl Floor Covering is Used for Garage Flooring and Auto Shops, It Is Designed For Both Industrial And Commercial Flooring Applications.

    This 0.075” thick (0.055” thick on Clear covering) protective polyvinyl floor covering improves traction. Ultra durable floor covering hides cracks and stains while reducing the amount of dirt tracked from outdoors. Solid vinyl floor covering prevents concrete deterioration and provides a moisture and vapor barrier to ensure long-lasting durability. Non-porous surface allows easy clean up with just soap and water. This floor covering is easy to cut for custom fit and installs easily with no adhesives. Clear Floor Covering shows off your beautiful floor while protecting epoxy, tile, paint and stains damage. 5 Year Limited Warranty.

    Click here to see our full selection of Anti fatigue Mats, Drainage Mats, Floor Mats, Entry Mats, Anti Static Mats and more.

    Click for more
  • Pro Tect Runner® Floor Protection

    Pro Tect Runner® Floor Protection
    See all 9 items in product family
    Pro Tect Runner® Floor Protection Is Designed For High-Traffic Areas, High Quality Floor Surfaces And Countertops That Need Extra Protection.

    Protects hardwood floors, hard tile, granite, marble and resilient tile and linoleum floors. Floor runners stay in place with rubber backing. Non-porous fabric with rubber backing protects floors from moisture and spills. Allows surfaces to breath while being protected.

    Click for more
  • Finished Floor Guard®

    Finished Floor Guard®
    See all 3 items in product family
    Finished Floor Guard® Is Used For Hardwood Stairs, Floors, Tile, Granite, Marble And Countertops.

    Finished Floor Guard® is made of foam/polyethylene for long lasting dependability. Provides superior stair protection. Durable, breathable and reusable with no tape required. Allows up to 100 days of protection and stays in place to prevent scratches, paint spills and foot traffic. Used for high traffic areas and high-risk floor surfaces that need extra protection. Reverse wound for easy installation. 100' length per roll. Available in 24", 36" and 48" lengths.

    Click for more
  • 3M™ Clean-Walk Floor Pads

    3M™ Clean-Walk Floor Pads
    See all 2 items in product family
    3M™ Clean Walk mats are adhesive coated matting used for removing dirt from the bottom of shoes, wheels and other passing objects. Helps maintain heavy traffic entrances and doorways. Simply peel top sheet back and place on floor. Can be used on carpets or hard surface floors. Sold in package quantities.

    Click for more
  • Poly-Craft Mask® Floor Protection

    Poly-Craft Mask® Floor Protection
    See all 1 items in product family
    Poly-Craft Mask® Floor Protection Is 100 Times Stronger That Rosin Paper!

    Made using 3-ply protection system that is tear resistant and waterproof. Consists of fiber glass mesh between a 40 lb. craft paper and a polyethylene sheet. Used for use on hardwood floors, tile, vinyl, marble and any surface where rosin paper can normally be used. 36"W x 200'L roll provides 600 sq. ft. floor protection.

    Click for more
  • Tack Mat Disposable Sheet Mats

    Tack Mat Disposable Sheet Mats
    See all 2 items in product family
    Tack Mat Disposable Sheet Mats Stop Dust And Dirt From Being Tracked Through Your Jobsite Or Home.

    Sheet mats are excellent for stopping drywall dust and light dirt from entering or leaving your jobsite. Consists of 30 disposable tacky sheets per mat. When top sheet becomes soiled, simply peel away to expose a fresh sheet. Sheets are numbered for easy reordering. Optional Mount for 3' x 2' mats allow use on hardwood and tile floors.

    Click for more
  • Pro Tect® Shoe Booties

    Pro Tect® Shoe Booties
    See all 6 items in product family
    Pro Tect® Shoe Booties Fit Over All Types Of Shoes And Boots To Protect Carpets And Hard Surface Floors.

    Shoe covers prevent scuffs, heel marks and foot traffic dirt at the source. Simple but effective cover fits over shoes and larger work boots to protect carpets, hard surface floors and other walking areas. Shoe Booties are made of 3 mil plastic to offer slip resistant protection that helps contain moisture from shoes. Diamond Grip Shoe Booties are made of heavy grade, lint-free 9 mil polylatex film with a seamless design for outstanding liquid protection with an improved grip.

    Click for more