Browse Flooring & Carpeting

(2,315 items)

Narrow Your Results

Depth Inches

  • Less...
  • More...

Length Inches

Width Inches

  • Less...
  • More...

Thickness Inches

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Construction

Brand

Our Price

Go

Recently Viewed

Categories

  • Stair Treads & Floor Tiles

    Stair Treads & Floor Tiles
    See all 95 items in product family
    Industrial Duty Stair Treads Provide Traction and Protect Stairs in Heavy Traffic Areas.

    Vinyl Ribbed Stair Treads measure 12”D x 1-1/4” nose x 3/16”thick and are available in Brown, Black, Beige and Light Gray. The cost effective vinyl stair tread covers are designed for use in apartments, renewal building. Low cost, easy installation and cleaning. Extra thick at front.

    Rubber Stair Treads measure 12-1/2"D x 1/2" nose x 1/4" thick and are available in Beige, Gray, Charcoal, Walnut, Slate and Black. Choose between Round Disc pattern rubber stair tread, raised 0.025” and easy to keep clean. The economical, attractive long wearing resilient rubber stair tread with added weight at the front edge is excellent for stairways or Diamond pattern rubber stair tread , with adjustable nose angle of 60-90 degrees that fits pan filled, molded concrete or terrazzo steps. Used for heavy traffic in commercial, industrial or institutional building. Price each sold in package qty.

    Riser Covers complete the job by specifying covered risers. The stair risers protect the front of stairs. Allows easier cleaning. Easy to trim and fit in height and length. Price each sold in package qty.

    Rubber Floor Tiles are great for landings, entryways, hallways, lobbies, elevators, ramps, concession stands, around box offices, vending machines and more. Measures 24”W x 24”L. Available in Disc texture is 1/8" thick and Diamond texture is 7/32" thick. Use water based contact adhesive, neoprene contact adhesive or epoxy nose caulk for safe, lasting installation (sold separately). Price each sold in package qty.

    Click for more
  • Roppe Stair Treads

    Roppe Stair Treads
    See all 258 items in product family
    Roppe Stair Treads are used for Flooring Projects in Shopping Malls, Retail Settings, Government Centers, Hospitals and Airports.

    Roppe Stair Treads are made of PVC free rubber for long lasting durability. Available in large selection of finishes, textures and gauges matching tile and wall bases (sold separately.) Most styles offer ADA nose-compliant features. Available features include antifungal, flame-retardant and oil/grease resistant to help meet challenges of any application or environment. Contains 10% natural rubber for smaller carbon footprint and can contribute to LEED Green Building Certification System/ CHPS criteria. Surface designs are Abrasive, Diamond, Hammered, Heavy Duty Abrasive, Light Duty Abrasive, Light Duty Smooth, Low Circular Profile, Raised Circular, Rib, Ribbed, Square, and Textured. . Types are Round Nose and Square Nose. Color finishes include Almond, Black, Black/Brown, Brown, Blue, Burgundy, Burnet Amber, Camel, Chameleon, Charcoal, Dark Gray, Light Brown, Lunar Dust, Sandstone, Slate, Tan and more. Available in a variety of widths, depths and thicknesses. Easy to install and maintain.

    Click for more
  • Outdoor Recycled Rubber Stair Treads

    Outdoor Recycled Rubber Stair Treads
    See all 6 items in product family
    Outdoor Recycled Rubber Stair Treads Offer A Slip Resistant Surface For Exterior Stairways & Steps.

    Made from 100% recycled tires. 5/16" thick stair treads offer 12-3/8" tread depth with 1-1/2" inside nose depth. Diamond pattern extends back 9-3/8" from nose to provide a slip resistant surface. Back 3" of tread is smooth with a square nose pattern so tread can be cut to fit tread depth. Black only. Installs easily using an Epoxy Adhesive (sold separately). Adhesive is sold in a 1 gallon unit that can cover up to 150 linear feet of treads.

    Click for more
  • Babcock-Davis® Stair Treads With Abrasive, Extruded & Type 319 Aluminum

    Babcock-Davis® Stair Treads With Abrasive, Extruded & Type 319 Aluminum
    See all 24 items in product family
    Babcock-Davis® Stair Treads Provide Anti-Slip Entrance And Exit Areas.

    Stair Treads are made of aluminum oxide silicon carbide abrasive anti-slip material to provide long lasting durability for interior and exterior use.Extruded aluminum bar abrasive stair tread. Pour in place installation allows for a clean, sleek, anti-slip area. Height of front overhang ranges from 5/16 inches to 1-1/2 inches. Colors are Sand Cast or Black. Dimensions vary per model.

    Click for more
  • Grit Surface Aluminum Stair Treads - Standard Sizes

    Grit Surface Aluminum Stair Treads - Standard Sizes
    See all 108 items in product family
    Durable Aluminum Stair Treads Offer Anti-Slip Protection, Protects New Steps and Helps Renovate Old, Slippery Stairs.

    These aluminum stair treads are used for outdoors and indoors, on concrete, wood, slate and marble steps. Stair treads offer anti-slip protection, protects new steps and helps renovate old, slippery stairs. Made with durable aluminum oxide abrasives bonded to a high strength aluminum square nose stair tread. Measures 3/16” thick. Aluminum treads can be glued down using the contact adhesive (not included).

    Screw-down units with pre-drilled holes can be specially ordered. Call for details.
    Custom sizes and color combinations available. Call for details


    Click for more
  • M-D Building Stair Treads & Edging

    M-D Building Stair Treads & Edging
    See all 4 items in product family
    M-D Building Products Stair Treads And Edging Provides Safety And Protects Stair Edges From Wear And Tear.

    M-D Building Products Stair Treads And Edging is made of durable vinyl material for long lasting use and dependability. Residential Stair Tread helps prevent slipping and creates a safer home environment. Safety tread design provides better traction for stair steps. 24 inches in length. Stair Edging has grooved vinyl design that provides better traction for stair steps. 36 inches in length. Each easily glue to step edge with contact adhesive and are available in Black or Brown color finishes.

    Click for more
  • M-D Building Adhesive Stair Treads, Heavy Duty

    M-D Building Adhesive Stair Treads, Heavy Duty
    See all 8 items in product family
    M-D Building Products Stick 'N Step® Adhesive Stair Treads Are Used For Steps, Work Areas, Ramps, Porches, Walkways, Decks, Entryways, Machinery, Marinas, Boats And More.

    M-D Building Products Stick 'N Step® Adhesive Stair Treads are made all-weather Heavy Duty Adhesive material for long lasting durability and dependability. Easy to install peel and stick, anti-skid adhesive treads adhere to wood, concrete or metal surfaces. Can be used indoor or outdoors. Standard 14 x 2-3/4 inch and Large 16 x 4 inch units are available in Natural, Gray, Yellow and Black color finishes.

    Click for more
Featured Items