Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Acoustic & Thermal Insulation

Insulation is designed to control both the acoustic and thermal performance of commercial or residential spaces. They provide noise control by absorbing sound levels in loud settings such as warehouses, indoor construction, and other industrial buildings. Insulation can, also, improve energy efficiency by preventing the loss of heat.
6 Results

Modular Acoustic Screens

Modular Acoustic Screens
Modular acoustic screens help reduce noise levels in indoor construction sites and other industrial facilities. Screens are suspended from a reliable tubular frame, and adjacent screens can velcro together. Various sizes are available.
CompareImageLengthThicknessMaterialNoise Reduction Coefficient (NRC)Model #Price
Justrite® QuietSite™ Sound Barrier Panel, 96" x 1" x 48", Gray
96
1 in
PVC, Polyester
-
WBB3149288$470.58

Reflective Insulation & Vapor Barrier

Reflective Insulation & Vapor Barrier
Reflective insulation and vapor barriers are designed for residential, post-frame, light gauge steel and commercial insulation applications. The reflective insulation is engineered to increase energy efficiency and most models are bird and insect resistant. Vapor barriers are non-toxic lightweight rolls that are simple to install. Size and other features vary per unit.

Underslab Concrete Insulation & Vapor Barrier

Underslab Concrete Insulation & Vapor Barrier
Underslab concrete insulation and vapor barriers provide protection against concrete cracking, energy and heat loss, and mold damage. It forms an impermeable membrane under concrete slabs to prevent soil moisture and gas from entering. Insulation and barriers are designed for easy installation and can be covered with carpet, wood, tile, and more for a clean finish.