Spackling

Epoxy, Silicone, and Plastic Adhesives
| Compare | Image | Brand | Color | Size | Model # | Price | |
|---|---|---|---|---|---|---|---|
![]() | Devcon | Charcoal Gray | 3 Oz. (85g) Tube, Carded | Ships Same Day WBB967639 | $4.60 |

DAP® Caulks, Sealants & Adhesives

ZAR® Wood Repair
Related Products
DAP® Premium Polyurethane Construction Sealant - 10.1 oz., White - 7079818810 A one-part, moisture-curing, non-sag elastomeric commercial-grade sealant. It is specifically formulated to provide a long-lasting, durable seal when filling exterior gaps, joints and cracks. This high-performance sealant offers superior adhesion to most substrates and remains flexible to withstand up to ±35% joint movement when installed into a properly prepared joint. Exceptional cut and tear resistance. Handles foot and vehicle traffic. Paintable. Indoor/Outdoor use. Meets or exceeds ASTM C920, Type S, Grade ...
DAP® Products Extreme Stretch Elastomeric Sealant, 10.1 fl. oz., Pine Green, Pack of 12 - Pkg Qty 12
Extreme Stretch Acrylic Urethane is a versatile, premium elastomeric sealant ideal for sealing a wide range of interior and exterior applications. Extreme Stretch stretches over 600%, seals gaps up to 3" wide and provides superior adhesion for a long lasting, crackproof seal. Its unique acrylic urethane formula is 100% waterproof, easy to apply and tool, paintable, low odor and water clean-up. Lifetime Guarantee. Meets ASTM C920, Class 25. VOC compliant. Interior/exterior. Features: Paintable in 2 hours, allowing for quick and efficient project completion Suitable for both indoor ...
Devcon® DUCO® Plastic & Model Cement, 90225, .5 Oz. Tube Devcon® DUCO® Plastic & Model Cement is ideal for bonding polystyrene plastic models and toys. For Use On: Polystyrene Plastic Models and Toys Before Ordering: Contact Customer Support. Please have your engine's model and SPEC numbers ready so we can process your request accurately
Gorilla® Waterproof Caulk & Seal 100% Silicone Sealant seals out water, air and moisture and is great for kitchen, bath, window, doors, plumbing, gutters and more! Ready for water exposure in just 30 minutes, this sealant is mold & mildew resistant and won't yellow, shrink or crack over time. Features: Indoor/Outdoor: All Weather 100% Waterproof Meets ASTM C-920 Movement Class 35; Uses G, A
Devcon® DUCO® Plastic & Model Cement, 90225, .5 Oz. Tube Devcon® DUCO® Plastic & Model Cement is ideal for bonding polystyrene plastic models and toys. For Use On: Polystyrene Plastic Models and Toys Before Ordering: Contact Customer Support. Please have your engine's model and SPEC numbers ready so we can process your request accurately