Browse Terminals & Disconnects

(2,825 items)

Narrow Your Results

Brand

Price

Go

Recently Viewed

Categories

  • Disconnects

    Disconnects
    See all 34 items in product family
    Gardner Bender Disconnects Are Quick And Reliable Crimp-Type Wire Connections.

    Gardner Bender Disconnects are durably made for long lasting reliability and dependability. .250" Tab. Color-coded by wire gauge size and available in a variety of packaging options and stud sizes. Temperature rating is 167°F (75°C). 600 volt rating. Male and Female. Wire gauge ranges vary, including #12-#10 AWG, #16-#14 AWG, #22-#16 AWG and #22-#18 AWG.

    Click for more
  • QuickCable Disconnect

    QuickCable Disconnect
    See all 248 items in product family
    Quick Cable 160263-1000 PVC Solderless Piggyback Disconnect, 16-14 Gauge, 1,000 Ft

    Features:
    • Gardian Solderless Spade
    • Rated 600V, 167°F (75°C)
    • UL/CSA listed where applicable
    • Highest quality heat shrink solderless terminals for use in demanding auto, truck, bus, agriculture, construction or industrial applications
    • Heatshrink insulation provides long lasting strain relief from vibration
    • Integral meltable sealant locks out moisture, corrosive salts & fumes
    • Tin plated copper connectors with polyolefin heat shrink insulation
    • Assortments available
    Click for more
  • Eclipse Tool Disconnects

    Eclipse Tool Disconnects
    See all 6 items in product family
    Eclipse Tool Female Disconnect Terminals Connect Wires In Electrical Machinery, Lighting Fixtures And Other Electrical Products.

    Eclipse Tool Female Disconnect Terminals include a PVC insulated sleeve with flared opening for easy wire insertion. Terminal crimp end provides secure electrical contact. Eclipse Tool Female Disconnect Terminals are available in several colors. Wire ranges vary by model. Eclipse Tool Female Disconnect Terminals are sold in case quantities of 10.

    Click for more