Browse Terminals & Disconnects

(2,815 items)

Narrow Your Results

Brand

Price

Go

Recently Viewed

Categories

  • ACI Marking & Pitch Tags

    ACI Marking & Pitch Tags
    See all 66 items in product family
    ACI Marking & Pitch Tags Can Be Used On All ACI K Series Terminal Blocks For Increased Versatility.

    ACI Marking & Pitch Tags are molded in white and come preprinted with black indelible ink for ease of use. Tags can be easily inserted into the tag holder provided on each terminal block. Blank tags can be marked using a felt tip style marker. General purpose. Available in KC and KN Series. Package quantity: 5 card or 10 strips(100 tags).

    Click for more
  • ACI Comb & Screw Style Fixed Jumpers

    ACI Comb & Screw Style Fixed Jumpers
    See all 56 items in product family
    ACI Comb & Screw Style Fixed Jumpers Provide An Easy Means Of Creating An Electrical Common Between Adjacent Terminal Blocks For Increased Versatility.

    ACI Comb & Screw Style Fixed Jumpers feature the latest modular design for compact and touch-safe wire management for ease of use and added safety. Number of poles and terminal block type used vary per model. Package quantity: 25 or 100.

    Click for more
  • QuickCable Terminal Cables

    QuickCable Terminal Cables
    See all 3 items in product family
    Quick Cable 5505-2002 Top Post To Side Terminal Cables

    Features:
    • Terminal Protectors Heavy Duty Starter
    • Protects alternator and electrical system from shorts
    • Reduces the risk of battery explosion caused by sparks
    • High temperature PVC construction rated at 190°F (88°C)
    • Color coded for easy polarity identification
    • Conforms to SAE J1128 dielectric specifications meets USCG requirements
    Click for more
  • QuickCable Quick® Replacement Ends

    QuickCable Quick® Replacement Ends
    See all 11 items in product family
    Quick Cable 9606-050U Top Post Replacment End, Universal, 50 Pcs

    Features:
    • PVC Solderless Butt Connector
    • Rated 600V, 167°F (75°C) except for disconnects, M/F bullets and piggyback 300V, 167°F (75°C)
    • Quality terminals for years of dependable service
    • Tin plated annealed copper for improved corrosion resistance, max conductivity and crimp strength
    • Serrated barrels for greater wire retention/pullout strength
    • Ridged PVC sleeves for improved abrasion resistance
    • UL/CSA listed where applicable
    • Assortments are available
    Click for more
  • QuickCable QuickHarnesses®

    QuickCable QuickHarnesses®
    See all 122 items in product family
    Quick Cable 7545-001 Switch-To-Starter Cables Black, 45" Long, 1 Pc

    Features:
    • Battery Inverters Modified Sine Wave
    • Low battery alarm
    • Reverse polarity protection
    • Overload protection
    • High temperature protection
    • Output short circuit protection
    • Precision power supply, ideal for computers, TV's and cell phones
    Click for more
  • QuickCable Heat-Shrink

    QuickCable Heat-Shrink
    See all 262 items in product family
    QuickCable Heat-Shrink Provides Added Connectivity and Corrosion Resistance.

    QuickCable Heat-Shrink are made of cast copper alloy and tin plated for long lasting durability, added conductivity and corrosion resistance. All clamps, lugs, compression nuts and fasteners are tin plated with color coded compression nuts for user convenience and easy identification. Fasteners included. Available styles include Assorted Color Heat Shrink Kit, Battery Connectors, Black & Clear Splice Tube Kit, Black Double Wall Heat Shrink, Black Double Wall Heat Shrink Kit, Black Heat Shrink Splice Tube, Black Magna Tube Heat Shrink and more. Sold in package quantities 0.5-500.

    Click for more
  • QuickCable Conversion Adapters & Connectors

    QuickCable Conversion Adapters & Connectors
    See all 71 items in product family
    Quick Cable 214780-001 Black Standard Bore Leadhead, 4/0 Gauge, 1 Pc

    Features:
    • Primary Wire GPT General Purpose
    • 100% copper wire for maximum conductivity
    • Available in mini spools 100' and 1000' rolls
    • Other colors available
    • For use at 50 volts or less
    • PVC insulation resists abrasion, fuel, oil, acid and salt
    • Insulation rated 4°F to 17°F (4°C to 8°C)
    • Meets or exceeds SAE J1128
    • Fine stranded copper conductor for maximum conductivity and flexibility
    Click for more
  • QuickCable Connector

    QuickCable Connector
    See all 638 items in product family
    Quick Cable 160478-2005 PVC Solderless 3 Way Connector, 14 - 12 Gauge, 5 Pcs

    Features:
    • Premium Nylon Ring Double Crimp
    • Designed for heavy duty applications and superior performance for extreme vibration and moisture
    • Tin plated annealed copper for improved corrosion resistance, max conductivity and crimp strength
    • 3 part construction contains
    Click for more
  • QuickCable Terminal Protection

    QuickCable Terminal Protection
    See all 312 items in product family
    Quick Cable 5725-025B Black Flag Clamp Terminal Protectors, 1 & 2 Gauge, 25 Pcs

    Features:
    • MAX Copper Lugs Straight Tin Plated
    • Seamless 100% copper tube construction
    • Can be crimped or soldered
    • Ideal for general wiring as well as starter or ground connections
    Click for more
  • ACI End Covers & Barrier Plates

    ACI End Covers & Barrier Plates
    See all 4 items in product family
    ACI End Covers & Barrier Plates Provide Insulation For Added Safety and Protection.

    ACI End Cover & Barrier Plates are designed to snap into place and are made of the same material as the terminal block for ease of use. U Series. Terminal block use varies per model. Package quantity: 25.

    Click for more
  • Eclipse Tool Closed End Connectors

    Eclipse Tool Closed End Connectors
    See all 4 items in product family
    Eclipse Tool Closed End Connectors Are Low-Cost Options To Quickly Join Two Or More Wires Together.

    Eclipse Tool Closed End Connectors allow quick, secure connection of electrical wires. Solderless electrical connector is insulated for heat resistance. Wire ranges from 8 to 22 AWG. Eclipse Tool Closed End Connectors are sold in package quantities of 10.

    Click for more
  • Eclipse Tool Locking Spade Terminals

    Eclipse Tool Locking Spade Terminals
    See all 10 items in product family
    Eclipse Tool Locking Spade Terminals Are Used For Quick, Smooth Wire Insertion For High Speed Crimping.

    Eclipse Tool Locking Spade Terminals are made with PVC insulation for flame and extreme temperature resistance. Fork locks in place around the terminal stud even when mount screw is loose. Eclipse Tool Locking Spade Terminals are available in several colors. Stud sizes and wire ranges vary by model. Eclipse Tool Locking Spade Terminals are sold in package quantities of 10.

    Click for more
  • Penn-Union Dieless Mechanical Compression Tools

    Penn-Union Dieless Mechanical Compression Tools
    See all 2 items in product family
    Dieless Mechanical Compression Tools Are Used For A Variety Of Repair And Installation Applications.

    Dieless Mechanical Compression Tools are built from steel for long lasting durability and performance. Telescoping handle provides increased leverage for secure connection. Compression tool includes calibrated index plates with aluminum or copper settings for ease of use. Crimps #8 aluminum or copper wire at either 250 kcmil or 500 kcmil. Additional specifications vary per model.

    Click for more
Featured Items