Browse Access Doors & Panels

(1,056 items)

Narrow Your Results

Brand

price

Go

Recently Viewed

Categories

  • Duct Access Doors

    Duct Access Doors
    See all 18 items in product family
    Duct Access Doors Are Designed To Provide Convenient Access To Ducting In Residential, Industrial, Commercial Environments And More.

    Duct Access Doors are made of 24 gauge galvanized steel for long lasting durability. Hinged Doors feature neoprene gasket between insulated door and frame that provides a tight seal without obstructing air system. No Hinge Doors feature a hand operated cam latch that allows complete removal of door panel. Nominal door widths range 6”- 24”. Nominal door heights range 6”- 24”. Duct opening widths range 4-3/4”- 22-3/4”. Duct opening heights range 5/8”- 12-3/4”. Number of latches available 1, 2 and 4. Color finish is Silver.

    Click for more
  • Grease Duct Access Doors

    Grease Duct Access Doors
    See all 7 items in product family
    Access Doors Are Used For Installation In Grease Ducts.

    Made of 16 gauge steel with high temperature resistant gasket and sealant. Provides grease tight and airtight construction. Door meets or exceeds requirements of all mechanical codes. Bolt-in unit is easily installed in existing ductwork. Duct cut-out template included. 2 handles for easy removal and installation. UL and ULC listed.

    Click for more
  • Recessed Access Door for Tile

    Recessed Access Door for Tile
    See all 10 items in product family
    Recessed Access Doors For Plastered Surfaces Are Used Building Materials Products For Residential, Commercial Or Industrial Building Contractors, Architects, Designers, Engineers And More.

    Recessed Access Doors For Plastered Surfaces are made with solid 14 gauge steel frames and 16 gauge steel doors for long lasting durability and dependability. Recessed 1/2 inch and lined with self-furring metal lath allowing plaster of surrounding surfaces to continue without interruption over face of door. Concealed pivoting rod type hinge. Brass sleeves welded to door protect plaster around stainless steel cam and stud. Powder coat gray enamel finish. Choose Lock type models that are key operated cylinder lock with automatic dust shutter or Stud Latch type models that are flush and screwdriver operated with stainless steel shafts. Available in 12, 18 and 24 inch widths and 12, 18, 24 and 36 inch heights.

    Click for more
Featured Items