Browse Access Doors & Panels

(1,363 items)

Narrow Your Results

Brand

Price

Go

Recently Viewed

Categories

  • Aluminum Floor Access Doors

    Aluminum Floor Access Doors
    See all 6 items in product family
    Floor Access Doors Are Used For Interior And Exterior Applications Where A Watertight Seal Is Not Required.

    Extruded aluminum angle frame includes 1" integral anchor flange to be cast into concrete. Diamond tread plate door offers a slip resistant surface. Includes a flush aluminum drop handle and an automatic hold open arm with red vinyl grip. Stainless steel hinges and hardware. 150 pounds per square foot loading capacity.

    Click for more
  • Bilco® Aluminum Floor Access Doors, Channel & Angle Frame

    Bilco® Aluminum Floor Access Doors, Channel & Angle Frame
    See all 22 items in product family
    Bilco® Aluminum Floor Access Doors, Channel And Angle Frame Used For Indoor And Exterior Applications.

    Bilco® Aluminum Floor Access Doors, Channel And Angle Frame are made of aluminum or stainless steel for long lasting durability and dependability. Designed for applications where water or liquid infiltration into access opening is no concern. Variety of standard single leaf and double leaf sizes available. Torsion rods or fully enclosed compression springs counterbalance cover for smooth, easy, one hand operation. Types are Double Leaf Non-Drainage Angle Frame, Single Leaf Non-Drainage Angle Frame, Single Leaf Drainage Channel Frame, Double Leaf Drainage Channel Frame. Colors and dimensions vary per type. Package quantity is 1.

    Click for more
  • Glass Fiber Reinforced Gypsum Ceiling Access Doors

    Glass Fiber Reinforced Gypsum Ceiling Access Doors
    See all 3 items in product family
    Acudor 18x18 Glass Fiber Reinforced Gypsum Ceiling Access Door

    The GFRG is designed to blend seamlessly into drywall ceiling. Unit consists of a surround frame with pre-drilled fastener holes and drop in door panel. Can accommodate both 5/8" and 1/2" drywall.

    Click for more
  • The Williams Brothers Ceiling Access Doors

    The Williams Brothers Ceiling Access Doors
    See all 7 items in product family
    The Williams Brothers Ceiling Access Doors Allow Convenient Ceiling Entry Access For Residential, Commercial, Industrial, and Other Related Applications.

    These access doors are designed as a fire resistant floor-ceiling assembly. The steel construction provides strength and durability for years of reliable service. The glass fiber reinforced gypsum supports the access door providing a seamless appearance in new construction. The doors include a stainless steel cam latch and piano hinge for convenient panel access. Dimensions vary per model.

    Click for more