Browse Ballasts

(127 items)

Narrow Your Results

Availability

Volts

Watts

  • Less...
  • More...

Number of Lamps

  • Less...
  • More...

Brand

Price

Go

Recently Viewed

Categories

  • Electronic T8 Ballasts

    Electronic T8 Ballasts
    See all 24 items in product family
    Electronic T8 Ballasts Are Used For Electrical Contractors In Commercial, Residential And Industrial Applications.

    T8 Electronic Ballasts offer solid-state electronic circuitry with a high power factor and long lasting durability. Small, lightweight, versatile and easy to install. Designed as drop in replacement for magnetic ballasts and parallel lamp operations. UL and cUL listed Type 1 or Type 2 certified. Available in a variety of brands and types to meet lighting specifications and requirements. Voltages are 120, 120/227 and 120/277. Package quantities are 1, 2, 3, 4 and 10.

    Click for more
  • Electronic T5 Ballasts

    Electronic T5 Ballasts
    See all 40 items in product family
    Electronic T5 and T2 Ballasts Provide Solid-State Electronic Circuitry For Electrical Contractors.

    Electronic T5 and T2 Ballasts provide a small, lightweight and flexible design for solid-state electronic circuitry with a high power factor for energy saving and long lasting durability. Versatile and easy to install ballasts are ANSI C82.11-1993, UL and cUL listed. Type 1 or Type 2 outdoor certified. Voltages are 120, 230, 277, 120/277 and 347/480 volts. Dimensions vary per model.

    Click for more
  • Compact Fluorescent Ballasts

    Compact Fluorescent Ballasts
    See all 4 items in product family
    Compact Fluorescent Ballasts Are Used For Indoor Electronic Applications.

    Offering maximum versatility, the Philips Advance family of SmartMate ballasts for 4-pin compact fluorescent lamps drive a broad range of quad and triple-tube, circline, 2D, and long twin-tube lamps. SmartMate ballasts’ energy efficient design, compact and lightweight housing, and user-friendly features make these ballasts an ideal choice for fixture manufacturers, retrofitters, and MRO replacement. These ballast feature IntelliVolt (120-277V) input voltage range.

    Click for more
  • Electronic T12 Ballasts

    Electronic T12 Ballasts
    See all 2 items in product family
    Electronic T12 Ballasts Are Used For Electrical ContractorsIn Commercial, Residential And Industrial Applications.

    Electronic T12 Ballasts are In-Fixture T8 Electronic Ballasts that provide solid-state electronics. Ballasts offer drop-in replacement for magnetic ballasts & parallel lamp operation. UL & cUL listed Type 1 or Type 2. For 1 or 2 Lamp F20T12 > 20% THD, 1 or 2 Lamp F40T12 > 20% THD, Spec. Grade, SugarCube and Quiktronic.

    Click for more
  • Fluorescent Emergency Ballasts

    Fluorescent Emergency Ballasts
    See all 7 items in product family
    Fluorescent Emergency Ballasts Are Used For Emergency Lighting In Commercial And Industrial Environments.

    Fluorescent Emergency Ballasts eliminates the cost and installation of separate, unsightly emergency lighting units and reliable for long lasting durability. Use to convert new or existing fluorescent fixtures into emergency lighting units. UL Listed. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards. Available lumens are 500, 550, 700, 825, 1,300 and 3,000. Limited Lifetime Warranty. Sizes vary.

    Click for more