Sealed Lead Acid Batteries
Sealed Lead Acid (SLA) batteries are rechargeable energy storage devices characterized by their enclosed design, preventing the escape of electrolytes. They feature lead plates immersed in an electrolyte solution, sealed within a maintenance-free, leak-proof casing. SLA batteries are known for their reliability, durability, and versatility. They are available in various sizes and capacities, suitable for applications ranging from small electronic devices to large backup power systems.
Most Relevant
AJC® Brand Sealed Lead Acid Batteries

AJC® brand sealed lead acid batteries are replacement batteries for amplifiers. Most models come ready to install, and there is no need to add acid or water ever. A range of voltages are available to meet varying needs. Lead acid batteries are ideal for any commercial or industrial applications.
| Compare | Image | Voltage | Amperage | Terminals | Weight | Compatible Part/Model Number | Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 12 V | 7 A | F2 | - | Duracell SLAHR12-9FR 7Ah 12V F2 | Lead acid (non-spillable) | Ships Same Day WBB3109615 | $30.95 | ||
![]() | 12 V | 35 A | NB | 23.1 lbs | UPG-UB12350 (45976) | Sealed Lead Acid (AGM) (VRLA) | Ships Same Day WBB1782443 | $149.95 | ||
![]() | 12 V | 12 A | F2 | 7.3 lbs | INTERSTATE-SLA1104 | Sealed Lead Acid (AGM) (VRLA) | Ships Same Day WBB2148398 | $63.95 | ||
![]() | 6 V | 4.5 A | F1 | 1.7 lbs | LITHONIA-LIGHTING ELB06042 | Sealed Lead Acid (AGM) (VRLA) | Ships Same Day WBB2147107 | $14.50 | ||
![]() | 12 V | 1.2 A | F1 | 0.9 lbs | PANASONIC-LC-R121R3P | Sealed Lead Acid (AGM) (VRLA) | Ships Same Day WBB1782466 | $19.00 | ||
![]() | 12 V | 7 A | - | 4.5 lbs | YUASA-NP7-12-.250 | Sealed Lead Acid (AGM) (VRLA) | Ships Same Day WBB2148754 | $35.95 | ||
![]() | 12 V | 100 A | NB | 65.1 lbs | POWER-SONIC-PS-121000UH | Sealed Lead Acid (AGM) (VRLA) | Ships Same Day WBB1781523 | $359.95 | ||
![]() | 6 V | 4.5 A | F1 | 1.7 lbs | POWER KINGDOM-PS4.5-6 | Sealed Lead Acid (AGM) (VRLA) | Ships Same Day WBB1781305 | $16.75 | ||
![]() | 6 V | 5 A | F1 | - | Leoch DJW6-5.0LH 5Ah 6V F1 | Lead acid (non-spillable) | Ships Same Day WBB3101119 | $18.00 | ||
![]() | 12 V | 35 A | NB | - | SigmasTek SP12-35 35Ah 12V NB | Lead acid (non-spillable) | Ships Same Day WBB3109480 | $139.95 |
Showing 1-10 of 2245 results