Browse Bulbs

(3,827 items)

Recently Viewed

Categories

  • Fluorescent Lamp Recycling Boxes

    Fluorescent Lamp Recycling Boxes
    See all 5 items in product family
    RecyclePak Fluorescent Lamp Recycling Boxes Are Used For Safe, Secure Disposal Of Used Or Damaged Fluorescent Lighting.

    RecyclePak Fluorescent Lamp Recycling Boxes have a currogate construction for long lasting durability and security. Available in a variety of sizes to fit multiple lamp sizes. Boxes include an Internal Structural Tube, 6 Mil Vapor Barrier Liner, Liner Tie and touch fastener Closures for added safety and protection. Also includes prepaid return shipping labels, proof of purchase with serial number and online certificates of recycling for assured authenticity. Instructions and Terms and Conditions provide additional information. Boxes are UN Rated And DOT Approved Recycling Containers. Color is white and dimensions vary. Not available in Alaska, Hawaii or Puerto Rico.

    Click for more
  • CFL Recycling Boxes

    CFL Recycling Boxes
    See all 2 items in product family
    CFL Recycling Boxes Are Used For Safe, Secure Disposal Of Various Type, Number And Size CFLs.

    CFL Recycling Boxes have a currogate construction for long lasting durability and security. Boxes include a Foil quick Lock Liner and Tape for added protection. Also includes prepaid return shipping label for USPS, proof of purchase with serial number and online certificates of recycling for assured authenticity. Available in 6 In. x 6 In. x 6 In. models and 15 In. x 15 In. x 15 In. models. Not available in Alaska, Hawaii or Puerto Rico.

    Click for more
  • U-Tube and HID Lamp Recycling Boxes

    U-Tube and HID Lamp Recycling Boxes
    See all 1 items in product family
    U-Tube And HID Lamp Recycling Boxes Allow Recycling Options For Applications Including Commercial, Industrial, Residential And More.

    U-Tube and HID lamp recycling boxes are made of corrugated cardboard for long lasting durability and dependability. Boxes include container, internal structural tube and vapor barrier liner for added stability. Features Hook and Loop Closures for security, liner tie for added support and instructions. Color finish is White. UN rated and DOT approved. Dimensions are 22"L x 22"W x 24"H.

    Click for more
  • Mixed Lamp Recycling Containers

    Mixed Lamp Recycling Containers
    See all 5 items in product family
    Mixed Lamp Recycling Containers Are Used For Safe, Secure Disposal Of Used Or Damaged Lighting, As Well As Other Office Materials.

    Mixed Lamp Recycling Containers have a currogate construction for long lasting durability and security. Containers include an Internal Structural Tube, 6 Mil Vapor Barrier Liner, Liner Tie and Hook and Loop Closures for added safety and protection. Also includes prepaid return shipping labels, proof of purchase with serial number and online certificates of recycling for assured authenticity. Instructions and Terms and Conditions provide additional information. Containers are UN Rated And DOT Approved Recycling Containers. Choose from Lamp Recycling Kits, Lamp Recycling Boxes, Cfl Drop Boxes, Small Cell Phone Drop Boxes and Small Inkjet Drop Boxes for increased versatility. Great for use in break rooms, copy rooms, offices and more. Not available in Alaska, Hawaii or Puerto Rico.

    Click for more
  • Electronics Recycling Boxes

    Electronics Recycling Boxes
    See all 3 items in product family
    Electronics Recycling Boxes Are Used For Safe, Secure Disposal Of Computers, Peripherals, Monitors, TVs, Printers, Toner Cartridges, Cell Phones And Other Electronic Equipment.

    Electronics Recycling Boxes have a currogate construction for long lasting durability and security. Boxes include an Internal Structural Tube, 6 Mil Vapor Barrier Liner, Liner Tie and Hook and Loop Closures for added safety and protection. Also includes prepaid return shipping labels, proof of purchase with serial number and online certificates of recycling for assured authenticity. Instructions and Terms and Conditions provide additional information. Boxes are UN Rated And DOT Approved Recycling Containers. Available in a variety of sizes to fit a range of electronic items. Not available in Alaska, Hawaii or Puerto Rico.

    Click for more
  • Atomic Absorption Lamp Recycling Pails

    Atomic Absorption Lamp Recycling Pails
    See all 1 items in product family
    Atomic Absorption Lamp Recycling Pails Allow Recycling Options For Applications Including Commercial, Industrial, Residential And More.

    Atomic absorption lamp recycling pails are made of high density polyethylene for long lasting durability. Pails store 5 atomic absorption lamps excluding uranium and thorium containing lamps. Features container with locking lid, poly liner and liner tie for added stability and security. Includes instructions, terms and conditions, return shipping box, prepaid return shipping label, proof of purchase with serial number and online certificates of recycling. Weight capacity is 6 gallons. Color is White. UN rated and DOT approved. Top diameter is 6.25". Bottom diameter is 5". Interior dimension is 6.125"H.

    Click for more