Browse Circuit Breakers

(285 items)

Narrow Your Results

Voltage

Poles

Amps

  • Less...
  • More...

Brand

Recently Viewed

Categories

  • QuickCable Fuse Circuit Breaker

    QuickCable Fuse Circuit Breaker
    See all 9 items in product family
    QuickCable Fuse Circuit Breaker Provides Excessive Current Protection for Residential, Commercial, Industrial And More.

    QuickCable fuse circuit breaker is made of high quality materials for long lasting durability and dependability. Circuit breaker protects against excessive currents caused by short circuits, overloading or device failure preventing overheating, fire and other damage. Package quantities are 1, 25 and 100. Colors are Black, Clear and Red. Conforms to DOD and UL listed. Dimensions vary per model.

    Click for more
  • UBI Type P Circuit Breakers

    UBI Type P Circuit Breakers
    See all 23 items in product family
    UBI Type P Circuit Breakers are used for Fixed Lighting Circuits, Wall Receptacles, Outdoor Receptacles, Electric Motors, Attic Fans and Garbage Disposals.

    UBI Type P Circuit Breakers are classified for use in Pushmatic and Bulldog load centers. Connecticut Electric Circuit Breaker Type UBIP available with amps ranging from 15-100. Available with 1 or 2 poles. Package types are Basic or Clamshell. Voltages are 120/240 and 120. ETL Listed.

    Click for more
  • UBI Type F Circuit Breakers

    UBI Type F Circuit Breakers
    See all 52 items in product family
    UBI Type F Circuit Breakers protect Electrical Circuits from Excess Current or Overload Damage in Electrical and Lighting applications.

    UBI Type F Circuit Breakers are classified and approved for use in Federal Pacific load centers. Available types are Connecticut Electric Circuit Breaker Type UBIF Thick and Connecticut Electric Circuit Breaker Type UBIF Thin. Amps range from 15-100. Available with 1 or 2 poles. Package types are Basic or Clamshell. Voltages are 120/240 and 120. ETL Listed.

    Click for more
  • UBI Type A Circuit Breakers

    UBI Type A Circuit Breakers
    See all 37 items in product family
    UBI Type A Circuit Breakers Provide Power distribution in Electrical Wiring Applications.

    UBI Type A Circuit Breakers are used in Wadsworth load centers that accept type A. Available types are Connecticut Electric Circuit Breaker Type A and Circuit Breaker Type A. Amps range from 15-100. Available with 1 or 2 poles. Types are Basic or Clamshell. Voltages are 120/240 and 120.

    Click for more
  • Type TB Circuit Breakers

    Type TB Circuit Breakers
    See all 4 items in product family
    Type TB Circuit Breakers are used in Thomas and Betts Load Centers.

    Type TB Circuit Breakers are ETL listed to provide high performance in electrical applications. Types include Connecticut Electric Circuit Breaker Type TB and Connecticut Electric Circuit Breaker Type TBBD. Available amps are 15 or 40. Voltages are 120/240 and 120. Available with 1 or 2 Poles.

    Click for more
  • Siemens Type QF Circuit Breakers

    Siemens Type QF Circuit Breakers
    See all 3 items in product family
    Siemens Type QF Circuit Breakers Are Effective in Preventing Electrical Shock.

    Siemens Type QF Circuit Breakers are installed in commercial and residential kitchens, bathrooms or laundry areas where electrical appliances or products may come into contact with water. GFCI Circuit Breaker Type QF available with 1 pole and amps of 15 or 20. Package types are Clamshell or Basic.

    Click for more
  • Siemens Type QT Circuit Breakers

    Siemens Type QT Circuit Breakers
    See all 9 items in product family
    Siemens Type QT Circuit Breakers are used for Frequent Switching Applications for Electrical and Lighting.

    Siemens Type QT Circuit Breakers are used in Siemens load centers that accept type QT breakers.Non-CTL (not circuit Limiting) and no rejection clip. Duplex Circuit Breaker Type QT available with amps of 15, 20, and 30. Package types are Basic and Clamshell. UL listed. For use in load centers manufactured before 1968.

    Click for more
  • Siemens Type QP Circuit Breakers

    Siemens Type QP Circuit Breakers
    See all 29 items in product family
    Siemens Type QP Circuit Breakers are used in Siemens Load Centers that accept type QP Circuit Breakers.

    Siemens Type QP Circuit Breakers are intended for switching and protection of residential or commercial electrical wiring applications. Circuit Breaker QP types available with 1 or 2 poles. Amps range from 15-125. Voltages are 120/240 and 120. Package types are Basic and Clamshell. UL listed.

    Click for more
  • Siemens Type QD Circuit Breakers

    Siemens Type QD Circuit Breakers
    See all 18 items in product family
    Siemens Type QD Circuit Breakers are Replacement for Square D type QO.

    Siemens Type QD Circuit Breakers are used in used in Square D load centers that accept type QO circuit breakers. Available types are Classified Circuit Breaker Type QD Replacement for Square D Type QO and Circuit Breaker Type QD. Amps range from 15-60. Available with 1 or 2 poles. Types are Basic or Clamshell. Voltages are 120/240 and 120. UL Listed.

    Click for more
  • Miscellaneous Circuit Breakers

    Miscellaneous Circuit Breakers
    See all 18 items in product family
    Miscellaneous Circuit Breakers protect Electrical Circuits from Excess Current or Overload Damage in Electrical and Lighting applications.

    Miscellaneous Circuit Breakers are interchangeable circuit breakers that are mechanically compatible with loadcenters from American Swich, Arrow-Hart, Bryant, Challenger, Cutler-Hammer, Electricenter, Frank Adams, GTE Sylvania, General Switch, General Electric, Gould, Montgomery Ward, Siemens. Murray, Thomas & Betts, and Westinghouse. Available styles are Interchangeable 1" Circuit Breaker, Interchangeable Twin 1" Circuit Breaker, Interchangeable 2" Circuit Breaker, Main Breaker Kit, Wallplate Insulating Gasket, and Replacement Buss Bar Assembly. Amps range from 15 - 200. Available with 1 or 2 Poles. Voltages are 120/240 or 120.

    Click for more
  • Wadsworth Type A Circuit Breakers

    Wadsworth Type A Circuit Breakers
    See all 12 items in product family
    Wadsworth Type A Circuit Breakers Prevent damage due to Excess Current or Overload Damage.

    Wadsworth Type A Circuit Breakers are used for load centers that accept Type A. Available types are Circuit Breaker Type A and Circuit Breaker Type B. Amps range from 15-60. Available with 1 or 2 poles. Voltages are 120/240 and 120.

    Click for more
  • UBI Type Z Circuit Breakers

    UBI Type Z Circuit Breakers
    See all 51 items in product family
    UBI Type Z Circuit Breakers are used for Electric Baseboard Heaters, Fan-forced Heaters and Air Conditioners up to 23,000 BTU.

    UBI Type Z Circuit Breakers are suitable for use with Zinsco load centers, and compatible with #12 - 2 AWG copper wire sizes. Available types include Replacement Circuit Breaker Type UBIZ Q15/20/30/40/50 and Replacement Circuit Breaker Type UBIZ R3820/R381520/R3815/R3830/ and more. Amps range from 15-125. Available with 1 or 2 poles. Package types are Basic or Clamshell. Voltages are 120/240 and 120.

    2-pole design, 20-Amp per pole Suitable for Zinsco load centers 120/240 VAC, SWD rated Compatible with #12 - 2 AWG copper wire sizes
    Click for more
  • UBI Type QFP Circuit Breakers

    UBI Type QFP Circuit Breakers
    See all 4 items in product family
    UBI Type QFP Circuit Breakers provide Class A Ground Fault Personnel Protection for Electrical applications.

    UBI Type QFP Circuit Breakers are load center ready. Main Breaker Type QFP available with amps of 125, 150, 175 and 200. Two poles. Package type is Basic.

    Click for more
  • Murray Type MP-T Circuit Breakers

    Murray Type MP-T Circuit Breakers
    See all 15 items in product family
    Murray Type MP-T Circuit Breakers are used with Murray Load Centers with MP Type Circuit Breakers.

    Murray Type MP-T Circuit Breakers are UL Listed for electrical and lighting applications. Types include MP-T and MH-T. Amps range from 15-125. Available with 1 or 2 poles. Voltages are 120/240 and 120.

    Click for more
Featured Items