Browse Conduit & Fittings

(625 items)

Narrow Your Results

Type

Trade Size Inches

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Liquid Tight Conduit Connectors

    Liquid Tight Conduit Connectors
    See all 56 items in product family
    Liquid Tight Conduit Connectors Are Used For Positively Bonding Conduits To A Box Or Enclosure In Indoor Or Outdoor Locations.

    Patented split-gland ring allows easy installation and provides a perfect seal. Included sealing washer provides liquid tight seal when connecting to a threadless opening. Zinc electro plated to protect from corrosion. All connectors are available with or without insulation. Straight Connectors are made with Steel or Malleable Iron. Trade sizes range from 3/8” to 4”. 45° Connectors are available in trade sizes from 3/8” to 2”. 90° Connectors are available in trade sizes from 3/8” to 4”. Both are made with malleable iron. All connectors are UL and CSA compliant.

    Click for more
  • Raintight EMT Compression Connectors & Couplings

    Raintight EMT Compression Connectors & Couplings
    See all 28 items in product family
    EMT Raintight Compression Fittings Are Used For Use In Wet Locations When Connecting EMT Conduits And Enclosures.

    All-steel compression connectors and couplings feature zinc electroplate finish. Ensures mechanical protection for raceways. Fittings may be installed straight out of the carton without any special tools. Connectors are supplied with a factory installed knockout seal, eliminating the need for a separate gasket. Available in 2-1/2” to 4” trade sizes. Compliant with UL Raintight test requirements.

    Click for more