Browse Conduit & Fittings

(577 items)

Narrow Your Results

Brand

Price

Go

Recently Viewed

Categories

  • RACO® Steel Knockout Seals

    RACO® Steel Knockout Seals
    See all 10 items in product family
    RACO® Steel Knockout Seals Are Used For Closing Off Unused Openings In Panelboards Or Boxes.

    Knockout seals are made from durable steel to ensure installation integrity. Zinc electroplated for extra protection against corrosion. One Piece Seals offer trade sizes from 1/2" to 2”. Two Piece Steel are available from 2-1/2” up to 4”. All seals are UL compliant.

    Click for more
  • RACO® Steel Cable Connectors

    RACO® Steel Cable Connectors
    See all 6 items in product family
    RACO® Steel Cable Connectors Connect MCI, MCI-A, AC and HCF Cable To A Box Or Enclosure In Dry Locations.

    RACO® Connectors are made from steel for long-lasting durability, and feature zinc electroplating for corrosion resistance. Integral insuliner provides maximum wire protection. Tri-Head Screw And Clamp Connector can be installed with a slotted, Phillips or Roberston head screwdriver. UL compliant. Redi-Loc® Connectors feature a patented snap-in design in a compact single unit for easy installation. UL and CSA compliant. Package quantities vary.

    Click for more
  • RACO® Service Entrance Heads

    RACO® Service Entrance Heads
    See all 10 items in product family
    RACO® Service Entrance Heads Provide Overhead Electrical Service Into Buildings.

    Service entrance heads are made from lightweight aluminum for easy installation and corrosion resistance. Plastic insulator snaps out easily for quick cable insertion. Trade sizes available from 1/2" up to 4”. UL compliant.

    Click for more
Featured Items