Browse HVAC/R Controls

(2,002 items)

Narrow Your Results

Availability

Stages

  • Less...
  • More...

Temperature Control

  • Less...
  • More...

Programmable

  • Less...
  • More...

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Wi-Fi Enabled Smart Thermostats

    Wi-Fi Enabled Smart Thermostats
    See all 10 items in product family
    Ecobee Wi-Fi Enabled Smart Thermostats Allow Temperature Control For Residential Applications.

    Ecobee wi-fi enabled smart thermostats support remote energy efficient wireless control of thermostat on/off switch and the temperature level from an electronic device. Units support temperature scheduling and monitor outdoor weather. Large lettering display allows easy to read temperature indication. Additional specifications vary per model.

    Click for more
  • Low Voltage Non-Programmable Thermostats

    Low Voltage Non-Programmable Thermostats
    See all 27 items in product family
    Low Voltage Non-Programmable Thermostats Offer Easy-to-Read Backlit Displays for easy Viewing.

    This family of thermostats provides basic and simple programming with specific models for conventional heating and heat pump systems. Thermostats have weekday/weekend 5/2-day programming. Backlit display is easy to read. Displays ambient (measured) temperature and provides 1-touch access to set point temperature for user convenience. Built-in compressor protection. Available applications are 1H, 1H/1C, 1H/1C Conv or 1H/1C Heat Pump w/ No Aux, 2H/1C, 2H/1C Heat Pump, 2H/2C, 2H/2C Conv or 2H/1C Heat Pump, 3H/2C, and 4H/4C Conv or 2H/1C Heat Pump. Heat ranges are 32-122° , 40-90° , 40-90° (heat)/35-90° (cool), 40-90° (heat)/50-99 ° (cool), 40-95° , 45-90° , 45-95° , and 50-90° . Battery or Hardwired styles available. Color finish is white or gray

    Click for more
  • Line Voltage Thermostats

    Line Voltage Thermostats
    See all 12 items in product family
    Line Voltage Thermostats Control Valves, Motors, Contractors, Electric Heat, Elements, Duct Furnaces and Fan Coil Units in HVAC Systems.

    Line Voltage Thermostats provide automatic cooling and heating anticipation. Steel and plastic construction gives it long lasting durability.

    • Operating temperatures range between 45° to 90°
    • Available stages are 1H and 4 Temp Setting
    • Volts are 240/120, 240/208 and 240/208/120


    Click for more
  • Line Voltage Mechanical Thermostats

    Line Voltage Mechanical Thermostats
    See all 38 items in product family
    Line Voltage Mechanical Thermostats Accommodate Temperature Control For Indoor Environments.

    Line voltage mechanical thermostats are designed for simple indoor temperature adjustments. Dials and corresponding numbers offer temperature indication guidance. Units are compatible with heating products such as electric baseboards, wall fan heaters, and more. Some models are UL listed/CSA certified. Specifications vary per model.

    Click for more
  • Low Voltage Programmable Thermostats

    Low Voltage Programmable Thermostats
    See all 30 items in product family
    Low Voltage Programmable Thermostats Work with Virtually Any HVAC System Type.

    These thermostats work with gas, oil, electric, heat pump or hot water applications. Large, bright backlit screens have an easy-to-read digital display. Flip-out door allows easy battery replacement without removing or disassembling the thermostat. Thermostats are programmable. Power types are battery, C-wire, or hardwired.Stages are 1H, 1H/1C, 1H/1C Conv3H/2C EIM or 1H/1C HP 4H/2EIM, 2H/1C, 2H/1C Heat Pump, 2H/1C, 2H/2C Conv 3H/2C EIM or 3H/2C HP 4H/2 EIM, 2H/2C Conv or 2H/1C Heat Pump, 2H/2C Conv or 3H/2C Heat Pump, and 3H/2C. Temperature ranges include 40-86°, 40-90°, 40-90°, heat)/50-99°, (cool), 40-95°, 45-90°, 45-95°, 45-99°, and 50-90°,. Programmable for 0-2-4, 2 or 4, ad 4 days. Programmable weeks are 5-1-1, 5-2, and 7. 5 Year Limited Warranty

    Click for more
  • Plug-in Thermostats

    Plug-in Thermostats
    See all 7 items in product family
    Plug-in Thermostats Provide Consistent Temperatures While Maximizing Heating and Cooling Zones.

    Plug-in thermostats feature an outlet on the front allowing control of window air conditioning units and portable space heaters. Compact and lightweight design offers easy handling and installation. Some models feature indicative buttons for convenient operation control. Select heating and cooling programmable outlet thermostats allow weekend and weekdays to be set differently. Some models are ETL certified. Additional specifications vary per model.

    Click for more
  • Honeywell RedLINK™ Thermostats & Kits

    Honeywell RedLINK™ Thermostats & Kits
    See all 14 items in product family
    Honeywell REDLINK™ Enabled Thermostats & Kits can be Controlled Remotely with Compatible Wireless Devices.

    Honeywell REDLINK™ Enabled Thermostats & Kits are designed to easily and confidently schedule temperatures and times. Large, easy-to-read, full color displays show current indoor temperature, humidity, temperature setting, date and time. Allows for humidifying and dehumidifying in separate locations and can be controlled remotely through the internet with a computer, smart phone, or tablet.

    • Choose from a variety of kit types that include a combination of thermostats, equipment interface module (EIM), duct sensors, outdoor sensors and portable comfort control (PCC)
    • 4 settings per day available in some models
    • Dimensions vary




    Click for more
  • Low Voltage Mechanical Thermostats

    Low Voltage Mechanical Thermostats
    See all 23 items in product family
    Low Voltage Mechanical Thermostats Provide Low Voltage Operation And Dual Temperature Scales.

    Low Voltage Wall Mounted Thermostats have Fahrenheit/Celsius temperature scales for universal convenience. The low voltage creates energy efficiency. Thermostats do not contain mercury. No leveling required.

    • Available models are Heat Only, Cool Only, and Heat/Cool
    • Operating temperatures are 35-75° F and 50-90°
    • Dimensions and volts vary by model


    Click for more
  • Fan Coil Thermostats

    Fan Coil Thermostats
    See all 17 items in product family
    Fan Coil Thermostats Control A/C, Heating, Fan Coils, Control Valves, Dampers and more.

    Fan Coil Thermostats are either hardwired or battery powered digital or dial type thermostats that provide accurate temperature control. Some models are programmable for convenience and energy savings and handle automatic internal switching between heating and cooling.

    • System control configurations include No Switch, Off-Heat-Cool, Off-Heat-Cool-Auto, and Off-On
    • 1 or 4 Temperature Settings
    • Stages are 1H/1C (1 Heat/1 Cool), 1H (1 Heat), and 5-day/2-Day Programming


    Click for more
  • Wireless Thermostats

    Wireless Thermostats
    See all 5 items in product family
    Wireless Thermostats Allow Easily Installed Remote Temperature Control Capability.

    Wireless Thermostats feature battery operation that allows for portability and for existing equipment to be updated without the necessity of running new wires. HVAC system controls are solidly manufactured for long lasting durability and dependability. Auto/Manual selectability. Includes easy to read back-lit displays. Available separately or in combination with compatible sensor units.

    Click for more
Featured Items