Browse HVAC/R Controls

(2,002 items)

Narrow Your Results

Brand

Price

Go

Recently Viewed

Categories

  • Standard Flow Switch

    Standard Flow Switch
    See all 3 items in product family
    Standard Flow Switches Are Used For Commercial, Industrial And HVAC Applications.

    Standard flow switches are made of high quality materials for long lasting durability and dependability. Switches accommodate water, ethylene glycol, and other nonhazardous fluid lines for air conditioning, heating, and refrigeration systems. Devices accommodate low-energy loads including relays, solenoid valves, electronic control circuits, and more. Available Standard Flow Switch models are F261KAH-V01C, F261MAH-V01C and F261MAL-V01C. Units energize and de-energize devices powered from the same source when fluid flow increases or decreases below set flow rate. Gold-plated contacts improve electrical performance in low voltage circuits. UL listed. Dimensions vary per model.

    Click for more
  • Water Regulating Valves

    Water Regulating Valves
    See all 31 items in product family
    Water Regulating Valves Are Used For Regulating Water Flow For Condensers On Refrigeration Systems.

    Water Regulating Valves are available in several varieties to suit specific water flow needs. Pressure Acutated Water Regulating Valves correct refrigerant head pressures with a 3-way valve that senses the compressor head pressure and allows cooling water to flow to the condenser , bypass the condenser or flow to both the condenser and bypass line. Reverse Acting Valves open on a refrigerant pressure decrease, and are generally used in parallel with a direct acting valve for heat pump applications or bypass operation. Three-Way Water Regulating Valves allow water flow to towers through bypass line, even though the condenser does not require cooling. This ensures an adequate head of water at the tower at all times, allowing efficient operation with minimal maintenance. Available for a variety of different pipe sizes.

    Click for more