Browse Doors, Hardware & Framing

(12,705 items)

Narrow Your Results

Construction

Rough Opening

  • Less...
  • More...

Color Finish

Fits Door Thickness Inches

Material

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Activar Vision Lites - Steel For Interior, Galvanized And Stainless For Exterior

    Activar Vision Lites - Steel For Interior, Galvanized And Stainless For Exterior
    See all 107 items in product family
    Activar Vision Lites - Steel For Interior, Galvanized And Stainless For Exterior Provide Fire Rated Glass For Offices, Schools, Hospitals And More.

    Activar vision lites are made of high quality material for long lasting durability and dependability. Lites tempered glass is used to retain and direct heat preventing the spread of fire. Available styles include Beveled Vision Lite for 1" Glazing and Beveled Vision Lite, Complete PAK Low Profile Beveled Slimline Vision Lite, Louver and Beveled Vision Lite, Low Profile Beveled Slimline Vision Lite, Low Profile Lite, Low Profile Lite w/ Safety Glass, Low Profile Lite w/ Safety Wired Glass and more. Color finishes are Bronze Powder Coated, Bronze w/ Tempered Glazing, Dark Bronze and Gray Primered. Dimensions vary.

    Click for more
  • CECO Door Louver & Window Kits

    CECO Door Louver & Window Kits
    See all 35 items in product family
    CECO Door Louver & Window Kits Are Used For Use In The Home Or In The Office.

    CECO Door Louver & Window Kits are made of steel, stainless steel or galvannealed steel for long lasting durability and strength. Door Louver Kits are designed for 1-3/4 in. doors. Louvers allow for flow of air and light, keeping rooms from being stuffy or dark. Available in fire rated and non-fire rated models. Window Kits are placed in doors to provide increased visibility and light. Glass is not included. Dimensions vary per model.

    Click for more
  • Complete Vision Kits

    Complete Vision Kits
    See all 58 items in product family
    Activar Complete Vision Kits - Steel For Interior, Galvanized And Stainless For Exterior Provide Fire Rated Glass For Offices, Schools, Hospitals And More.

    Activar vision lites are made of high quality material for long lasting durability and dependability. Lites tempered glass is used to retain and direct heat preventing the spread of fire. Bronze Powder Coated Color finishes. Dimensions vary.

    Click for more
  • Tamper-Proof Security Cap Screws

    Tamper-Proof Security Cap Screws
    See all 133 items in product family
    Tamper-Proof Security Cap Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Mainly used in repair or construction projects. Engineered for a high degree of tamper-resistance offering positive engaging, high torque transmission while resisting cam-out and tool wear. Matching driver bit required for installation and removal.

    • Button Head screws are typically used for general purposes with a lower crown & shallower recess than round head screws.
    • Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.


    Click for more
  • Tamper-Proof Security Machine Screws

    Tamper-Proof Security Machine Screws
    See all 1,228 items in product family
    Tamper-Proof Security Machine Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Offers a high degree of security & requires matching driver bit.

    • Button Head screws are typically used for general purposes with a lower crown & shallower recess than round head screws.
    • Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.
    • Oval Head screws are used where countersink installation is desired.
    • Pan Head screws are low profile with a large diameter and high-edged crown for increased strength.
    • Round Head screws are widely used for general purposes, featuring a high crown with a deep recess and smaller diameter head than truss or pan heads.
    • Truss Head screws are low profile and offer added security against vice-grip removal. They typically have large diameter heads for increased fastening strength.


    Click for more
  • Tamper-Proof Security Self-Drilling Screws

    Tamper-Proof Security Self-Drilling Screws
    See all 22 items in product family
    Tamper-Proof Security Self-Drilling Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Offers a high degree of security & requires matching driver bit.

    Pan Head screws are low profile with a large diameter and high-edged crown for increased strength.

    Click for more
  • Tamper-Proof Security Sheet Metal Screws

    Tamper-Proof Security Sheet Metal Screws
    See all 563 items in product family
    Tamper-Proof Security Sheet Metal Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Offers a high degree of security & requires matching driver bit.

    • Button Head screws are typically used for general purposes with a lower crown & shallower recess than round head screws.
    • Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.
    • Oval Head screws are used where countersink installation is desired. Rounded heads offer deep recess and are visible just above the surface.
    • Pan Head screws are low profile with a large diameter and high-edged crown for increased strength.
    • Round Head screws are widely used for general purposes, featuring a high crown with a deep recess and smaller diameter head than truss or pan heads.
    • Truss Head screws are low profile and offer added security against vice-grip removal. They typically have large diameter heads for increased fastening strength.


    Click for more
  • Tamper-Proof Security Spanner Drive Screws

    Tamper-Proof Security Spanner Drive Screws
    See all 720 items in product family
    Tamper-Resistant Spanner Drive Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Snake Eyes spanner drive screws require matching driver bit, reducing the chances of unauthorized removal.

    • Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.
    • Oval Head screws are used where countersink installation is desired. Rounded heads offer deep recess and are visible just above the surface.
    • Pan Head screws are low profile with a large diameter and high-edged crown for increased strength.
    • Truss Head screws are low profile and offer added security against vice-grip removal. They typically have large diameter heads for increased fastening strength.


    Click for more
  • Tamper-Proof Security Sex Bolts

    Tamper-Proof Security Sex Bolts
    See all 8 items in product family
    One Way Sex Bolts are available with 10-24 Truss Heads in 18-8 Stainless Steel. Complete set consists of a male and female part, and are sized according to the Total Partition Size. Posts fit 1/4" diameter holes.

    Click for more
  • Bits for Tamper-Proof Security Fasteners

    Bits for Tamper-Proof Security Fasteners
    See all 46 items in product family
    Matching driver bits for phillips pin-head, 6-lobe pin-head, socket pin-in-hex, tri-wing, opsit & snake eyes screws. Bits used for removable spanner nuts are also available. Drive types are phillips, socket, spanner, spanner nut, torx, tri-wing, and trilobular. Bits are available in both imperial and metric sizes.
    Click for more
  • Drivers for Tamper-Proof Security Fasteners

    Drivers for Tamper-Proof Security Fasteners
    See all 33 items in product family
    Maching screwdrivers for phillips pin-head, socket pin-in-hex, and snake eyes security fasteners. Available drive types are phillips, socket, spanner, spanner nut, torx, tri-wing, and trilobular..

    Click for more
  • Keys for Tamper-Proof Security Fasteners

    Keys for Tamper-Proof Security Fasteners
    See all 22 items in product family
    Allen wrench style L-shaped keys are used with socket pin-in-hex, torx pin-head, and six-lobe pin-head screws. Select models are double ended for ease of use. Keys are available in both imperial and metric sizes.

    Click for more
  • Tamper-Proof Security Breakaway Nuts

    Tamper-Proof Security Breakaway Nuts
    See all 4 items in product family
    Tamper-Proof Security Breakaway Nuts provide an added level of security with a design that prevents removal. Hex nut breaks away when nut is tightened, leaving only the tamper-resistant conical portion. No special tool is required - uses standard wrench for installation.

    Click for more
  • Tamper-Proof Security Spanner Nuts

    Tamper-Proof Security Spanner Nuts
    See all 6 items in product family
    Tamper-Proof Spanner Nuts provide an added level of security. Zinc Alloy finish is non-ferrous and rust-resistant.

    Click for more
  • Activar Door Louvers - Fire Rated

    Activar Door Louvers - Fire Rated
    See all 21 items in product family
    Activar Door Louvers - Fire Rated Are Designed To Prevent The Spread Of Fire For Schools, Offices, Hospitals And More.

    Activar door louvers are made of high quality materials for long lasting durability. Fusible link louver closes to contain and prevent the spread of fire. Up to 90 minute rated hollow metal and wood fire doors. Meets ANSI/UL10C, CAN/ULC-S104 and ANSI/UL10B requirements. Available color finishes are Bronze Powder Coated, Gray and Gray Primered. Dimensions vary.

    Click for more
  • Activar Steel Door Louvers - Inverted "Y" Blade, Self-Attaching & Screw-In Louvers

    Activar Steel Door Louvers - Inverted
    See all 23 items in product family
    Steel Door Louver 800A12464B, Inverted "Y" Blades, 50% Free Area, 24" X 64", Bronze

    800 Series Louver With Inverted "Y" blades

    Inverted "Y" Blades Recommended for Schools, Class "A" and Institutional Buildings with Non-Vision Construction and 4 Mounting Options

    Material: 18 gauge CRS frame and 20 gauge blades. Min size 6" x 4 Max 48" x 80".

    Construction: Louvers: Inverted "Y" blades with 1" blade spacing are attached by interlocking construction to the 1" deep, welded frame. Non-vision. Multiple sections can be combined for larger sizes. 800A1 Frame: Self-attaching frame with 1-1/4" trim, mitered and welded corners. Screws fasten through frame into louver core, leaving corridor side of frame free of fasteners.

    Click for more