Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.
Briggs & Stratton® Standby Generators Are Used Back Up Generators.
Briggs & Stratton® Standby Generators are made of rust resistant galvanized steel for long lasting durability. Fully automatic operation. Diagnostic alerts include External, automatic gas shut-off valve, low pressure regulator and thermally pr. Takes LP or Natural Gas fuels. Volts are 120/240 or 240. Watts are 8000, 10000, 12000, 16000 or 20000.
Generac® Standby Generators Provide Essential Circuit Protection In Smaller And Medium Sized Homes, Commercial And Industrial Environments.
Generac® Standby Generators have
Overhead Valve Industrial (OHVI®) engines to provide optimum performance and long lasting durability. 2-year oil change interval, full pressure lubrication system and spin-on oil filter provides the longest running engine in the industry. Advanced alternator provides excellent motor starting capability. Runs on liquid propane or natural gas for easy spark-ignition and reduced emissions. External dual GFCI outlet provides access to power for outdoor equipment. Steel Enclosure Generators have a galvanneal finish for superior rust and corrosion resistant. Includes pre-packaged, pre-wired systems with 50, 100 and 200 amp NEMA 1 automatic transfer switch, outdoor connection switch, pre-wired conduits and composite mounting pad. Aluminum Generators offer protection against small rodents and debris. Made of all-weather corrosion resistant aluminum that is used for salt air coastal communities. Watts range from 22000-60000. Dimensions vary per model.