Browse Network Cabinets & Racks

(268 items)

Recently Viewed

Categories

  • Heavy Duty LAN Station

    Heavy Duty LAN Station
    See all 5 items in product family
    *Special Promotion - 15% Savings on our Heavy Duty LAN Stations*
    Our Price Reflects 15% Discount. Offer Ends May 31, 2018.


    Heavy Duty LAN Station

    Our Heavy-Duty LAN Stations accommodate any LAN environment - no matter how many monitors, servers or printers you have. 16 gauge steel-reinforced stations feature a 30"D, 29"H, 1-1/8" thick plastic laminate work surface to handle even the largest monitors, leaving plenty of workspace. Includes Two 18"D upper shelves that are height adjustable on 2" increments. 27"D lower shelf is used for housing multiple servers. All shelves are 3/4" thick plastic laminate. 24"W upper shelves support up to 235 lbs. each, 48"-72"W up to 350 lbs. each and up to 500 lbs. each for the 96"W. Each unit offers triple-leg support (dual leg on 24"unit) with four lateral braces for added stability. Now includes two Vertical Cable Management Channels that attach to any leg to neatly organize and keep all cables out of the way. Add casters for easy office mobility. Optional LCD Tracks are height adjustable on 2" increments to securely mount flat panel monitors to LAN station at the used viewing height. Includes 2 monitor mounts that swivel 180 degrees. Additional mounts sold separately. Gray powder coat finish. Easy assembly.

    Click for more
  • Wire Shelving Computer LAN Workstation

    Wire Shelving Computer LAN Workstation
    See all 27 items in product family
    *Special Promotion - 15% Savings on Select Wire Shelving Computer LAN Workstations*
    Our Price Reflects 15% Discount. Offer Ends May 31, 2018.


    Wire shelf computer LAN Workstation

    Our Wire Shelf Computer LAN workstation series allows you to easily work with multiple servers/computers in one workstation! Heavy-duty welded steel wire construction promotes air circulation, light and fire suppressant distribution, and prevents dust build up. Choose from chip-resistant electroplated nickel-chrome finish or high-performance black epoxy powder-coated finish. Each shelf is adjustable in 1-inch increments and can support up to 600lbs. Choose from versions with or without keyboard tray. Document holders and additional keyboard trays optional. Mobile versions with locking casters also available.

    Nexel's exclusive Black Epoxy high performance finish is guaranteed against rust and corrosion for 7 full years in dry storage applications. Chrome finish is guaranteed against rust and corrosion for 1 year in dry storage applications.

    Click for more
  • Mobile Wire Shelving Computer LAN Workstation

    Mobile Wire Shelving Computer LAN Workstation
    See all 36 items in product family
    Mobile LAN Wire Shelving

    Our Mobile LAN station series allows you to easily work with multiple servers/computers in one workstation! Heavy-duty welded steel wire construction promotes air circulation, light and fire suppressant distribution, and prevents dust build up. Choose from chip-resistant electroplated nickel-chrome finish or high-performance black epoxy powder-coated finish. Each shelf is adjustable in 1-inch increments and can support up to 400-600lbs, up to a maximum of 1200lbs total on casters. Height markers and snap sleeves enables quick and easy assembly. Each model comes with four 5"" polyurethane swivel casters (two with brakes) for complete mobility. Choose from versions with or without keyboard tray. Document holders and additional keyboard trays optional. Stationary versions with higher weight capacity also available.

    Nexel's exclusive Black Epoxy high performance finish is guaranteed against corrosion for 7 full years in dry storage applications. Global's exclusive Nexel® Chrome Wire Shelving Units feature a chip resistant electroplated nickel chrome surface and features a 1 year limited warranty in dry applications.

    Click for more
  • Mayline® - Netstart LAN Equipment

    Mayline® - Netstart LAN Equipment
    See all 4 items in product family
    Netstart™ LAN Furniture Provides A High Quality, Affordable LAN Stations Solution For Small Business Network Equipment.

    These LAN Stations feature a sturdy tubular steel frame with melamine shelves and work surfaces. 1" x 2" with 18-gauge tubular steel frame has 450 lb. load capacity. The LAN Station is able to accommodate 19" monitors between the work surface and upper shelf. 3⁄4" thick melamine surfaces. Lower shelf accommodates server up to 21"H. Non-marring nylon floor caps have threaded stem for height adjustment. Epoxy powder coat finish.

    Optional Casters attach easily with supplied hardware.

    Click for more
  • Mayline® - Network Racking Stations

    Mayline® - Network Racking Stations
    See all 5 items in product family
    E-LAN Stations Are Affordable Racks for Organizing Network Hardware and Equipment.

    This LAN Station features sturdy 1” x 2” x 16-gauge cold rolled tubing with 14 gauge steel uprights. Includes two shelves, one work surface and one server shelf. Shelves are 24-1/4"W x 20"D. Shelves are made from thermally-fused low-pressure melamine over a 3/4" thick particle board core. 250 lb. capacity per shelf. Work surface is 25"W x 30"D with baked enamel and is constructed from thermally-fused low-pressure melamine over a 1" thick particle board core. Includes adjustable leveling feet. Baked enamel finish. Corner model is available as well.

    2” Casters attach easily with supplied hardware.
    Additional Shelves provide valuable storage space for use with all E-LAN Stations. Uprights allow shelf height adjustments at 2” increments.

    Click for more
  • Mayline® - Techworks LAN Furniture

    Mayline® - Techworks LAN Furniture
    See all 1 items in product family
    TechWorks™ LAN Furniture Is a Durable, Flexible, And Ergonomic Solution for Today’s High-Tech Workplace.

    This set of LAN Furniture is completely customizable to fit your personal needs. Adjustable Tables feature a 1" thick low-pressure laminate top with 45 lb density particle board core. Height adjustable from 26”H to 38”H. 1000 lb. capacity. Adjustable leveling feet. Organizer Frames attach to the top of a TechWorks adjustable table. Frames incorporate both horizontally and vertically integrated cable management options without requiring external cable channels. Uprights are slotted at 1” increments. Made of 14 gauge cold rolled steel. High-Pressure Laminate Shelf is easily installed and relocated without the use of tools. Adjustable at 1” increments. Service Bars feature four openings for air, gas and vacuum fixtures, as well as two cable pass through holes. Includes a 15 amp, 16 outlet power strip with a 15' cord. Retractable Keyboard Platform has a 0° to -15° tilt and swivels 360°. Measures 19"W x 10-1/2"D overall. Mouse Platform attaches securely to the side of the Keyboard Platform and swivels 360°. 9" diameter. Chrome Keyboard Holders feature a unique wire design and holds keyboard securely in place at a downward tilt. Flat Panel Monitor Support Brackets attach directly to organizer frame. Design secures monitor firmly to frame.

    Click for more