Browse Pipe & Tubing

(2,984 items)

Narrow Your Results

Pipe Size

  • Less...
  • More...

Pipe OD

  • Less...
  • More...

Material

Type

Our Price

Go

Recently Viewed

Categories

  • Struts

    Struts
    See all 8 items in product family
    Slotted Struts Are Built For Support.

    Struts are available in various sizes and weigh 0.87 to 1.85 lbs. per foot. The struts are available in carbon steel, stainless steel and galvanized carbon steel for long lasting durability and reliability. Carbon steel struts are painted Green.

    Click for more
  • Strut Clamps

    Strut Clamps
    See all 38 items in product family
    Strut Clamps Are Used For Applications Including Commercial, Maintenance, Plumbing, And More.

    Strut clamps are made of steel for long lasting durability and dependability. Clamps are designed to hold and mount metal strut or rigid conduit. Compatible with rigid IMC and EMT conduit and piping. Pipe sizes range from 3/8 to 8. Maximum load capacities are 400, 600, 800, and 1000 lbs. Dimensions vary per model.

    Click for more
  • Strut Nuts

    Strut Nuts
    See all 10 items in product family
    Strut Nuts Are Used For Applications Including Commercial, Maintenance, Plumbing, And More.

    Strut nuts are made of electro galvanized carbon steel for long lasting durability and corrosion resistance. Nuts provide pull-out and side slip resistance in excess of full channel strength. Alternate teeth are spaced and designed to develop a wedging action that increases with load or pressure. Accommodates A and C series channels and inserts. Types are Standard and W/ Spring Nut. Dimensions vary per model.

    Click for more
Featured Items