-
See all 31 items in product family
Reinforced Clear Vinyl Tubing Is Used For Higher Working Pressure Applications.
Clear Vinyl Tubing is made of clear polyvinyl chloride reinforced with a synthetic cord for long lasting durability. It works well for air, water, and pneumatic lines. Formulated to comply with FDA requirements. Not for transfer of anhydrous ammonia. Operating temperature range is -20°- 150°. Length ranges from 25' to 300'. Diameters vary. Styles are Reel or Coil.
Click for more
-
See all 8 items in product family
Push-In Plastic Tubing Valves Are Used For Most Flow Control Applications.
Plastic Tubing Valves are made of polypropylene for long lasting durability. Operating temperature range is -20° - +185°. Allows for partial flow control. NSF Certified. Available as Hand Valve, Control Valve and Check Valve. Tube diameters range from 5/16" to 1/2".
Click for more
-
See all 69 items in product family
Push-In Plastic Tubing Fittings Are Used For Water Purification Systems And More.
Plastic Tubing Fittings are made of polypropylene for long lasting durability. Operating temperature range is -20° - +185°. Also used for inert gas, liquids, and vacuum. Available types are Barb Connector, Cross, Elbow Barb Connector, Elbow Union, End Stop, Female Adapter, Male Connector, Male Elbow, Stem Adapter, Tee Union, Two Way Divider and Union Connector. Tube diameters vary.
Click for more
-
See all 29 items in product family
Ethyl Vinyl Acetate Plastic Tubing Is Used For Agricultural, Lawn And Chemical Transfer.
EVA Plastic Tubing is non reinfroced to handle common herbicides and insecticide solutions. Used for the application of anhydrous ammonia, aqua ammonia, herbicides, phosphates and all liquid fertilizers. Not intended for transfer of anhydrous ammonia under pressure. Recommended for open-end discharge only.
Operating temperature range is -50°- 125°. Available in lengths from 25'-500'. Styles are Boxed, Coil or Reel.
Click for more
-
See all 16 items in product family
Polyethylene Tubing Is Used For Higher Working Pressure Applications.
Polyethylene Tubing is made of low density polyethylene for long lasting durability and environmental stress crack resistance. Greatly exceeds ordinary polyethylene tubing as measured by ASTMD 1963/IGEPAL test. Not for transfer of anhydrous ammonia. Operating temperature range is -50°- 125°. Length ranges from 100' to 1000'. Diameters vary. Styles are Boxed, Reel or Coil.
Click for more
-
See all 48 items in product family
Chemical Resistant High Temperature Teflon PTFE Tubing
Teflon is the most recognized brand of chemical resistant tubing. Teflon has superior chemical and heat resistance over other plastic and rubber tubing materials, and withstands steam for sterilization.
Click for more
-
See all 24 items in product family
Clear Soft PVC Tubing for Fuels and Lubricants
Clear PVC is specifically designed for conveying fuels and lubricants and is tinted yellow for color identification.
Click for more
-
See all 30 items in product family
Clear Vinyl Tubing Is Used For full-Flow Viewing Applications.
Clear Vinyl Tubing resists acids with fair to excellent resistance to alkalis, and most solvents, except ketones, esters, and some aromatic hydrocarbons. Not for transfer of anhydrous ammonia. Operating temperature range is -20°- 150°. Length ranges from 40' to 500'. Diameters vary. Styles are Boxed, Reel or Coil.
Click for more
-
See all 52 items in product family
FDA Silicone Tubing
Silicone is highly flexible and meets FDA standards for use with water, food, and beverage. It is often used in food processing, air and water transfer, and breweries and distilleries.
Click for more
-
See all 12 items in product family
High Pressure Polyurethane Tubing for Drinking Water
Polyurethane is reinforced with a polyester braid meets FDA and NSF standards and is often used for drinking water, as well as food and beverage applications. It is stronger and more abrasion resistant than Silicone tubing, but not as flexible.
Click for more
-
See all 12 items in product family
High Temperature Soft Viton Tubing Supports Chemical Transfer For Extreme Temperature Conditions Such As Automotive, Electrical, Commercial, and Other Applications.
The durable viton construction is designed to support various substances including oils, fuels, chemicals, and more. The soft design has improved flexibility over regular PTFE tubing materials. Black color finish. Dimensions vary per model.
Click for more
-
See all 39 items in product family
Zurn Hot Or Cold PEX Tubing Is Used For Residential & Commercial Applications
Zurn PEX tubing is produced usitng the silane methos of cross-linking. It is used in residential and commercial applications for cold water service, hot and cold potable water, underground fluid distribution and water distribution to manifolds, hydronic coils etc. It may also be used in radiant heating systems.
Click for more
-
See all 32 items in product family
Laboratory Grade PVC for Chemicals
Clear FDA PVC that is free of the plasticizer BEHP for higher purity and fewer extractables. Commonly used in laboratories and food processing.
Click for more
-
See all 8 items in product family
Nylon Braid Reinforcement EVA Plastic Tubing Is Used For Agricultural, Lawn And Chemical Transfer.
EVA Plastic Tubing handles common herbicides and insecticide solutions. Used for the application of anhydrous ammonia, aqua ammonia, herbicides, phosphates and all liquid fertilizers. Not intended for transfer of anhydrous ammonia under pressure. Recommended for open-end discharge only. Operating temperature range is -50°- 125°. Length 300'. Diameters vary.
Click for more
-
See all 16 items in product family
Nylon Tubing for Air Supports Air Lines For Automotive, Commercial, and Industrial Applications.
The hard nylon construction is durable and impact resistant for harsh working conditions. The flexible design grants you full work area access. Operating pressure is 300 psi. Black color finish. Dimensions vary per model.
Click for more
-
See all 16 items in product family
Polyurethane Tubing for Drinking Water
Polyurethane tubing meets FDA and NSF standards and is often used for drinking water, as well as food and beverage applications. It is stronger and more abrasion resistant than Silicone tubing, but not as flexible.
Click for more
-
See all 20 items in product family
Reinforced High Pressure FDA Silicone Tubing
FDA Silicone is reinforced with a polyester braid to withstand higher pressures. It is often used in food processing, air and water transfer, and breweries and distilleries.
Click for more
-
See all 17 items in product family
Super Soft Latex Tubing for Air
Latex is naturally very strong and stretches and compresses better than other rubber materials. Latex tubing is extra soft making it easy to work with, yet is still stronger than other rubber tubing.
Click for more