Browse Portable Power, Surge Strips, & Extension Cords

(1,672 items)

Narrow Your Results

Availability

Gauge

  • Less...
  • More...

Cord Length Feet

  • Less...
  • More...

Amps

Brand

Price

Go
  • Power Distribution/Spider Boxes

    Power Distribution/Spider Boxes
    See all 12 items in product family
    Power Distribution/Spider Boxes and Centers Provide Safe Access To GFCI Protected Electricity.

    Power Distribution/Spider Boxes are constructed to withstand harsh outdoor weather conditions and to provide long lasting durability. Several types available including 3-Ph Temporary Power Box, 30A Twist Lock Mini Power Center, 30A U-Ground Mini Power Center, 50' Input Power Cord, 50A Temporary Power Box - Rugged, Twist Lock and U-Ground. Lengths range from 12" to 50'. Portable power boxes, NEMA configurations and dimensions vary by model. UL listed to ensure electrical safety.

    Click for more
  • Power Distribution Carts

    Power Distribution Carts
    See all 19 items in product family
    Power Distribution Carts Provide Power Mobility For Applications Including Construction, Industrial, Mining And More.

    Power distribution carts are made of steel for long lasting durability and dependability. Carts breakdown electrical currents for power distribution from various sources including generators, direct grids and more. Units eliminate required on-site hard wiring allowing safe access to GFCI protected power. Voltages are 120/208, 208, 240 and 480. Package quantity is 1. Colors are Blue/Grey and Stainless Steel/Black. UL listed. Dimensions vary per model.

    Click for more
  • Stackable Power Distribution Systems

    Stackable Power Distribution Systems
    See all 8 items in product family
    Stackable Power Distribution Systems Are Fitted With Multiple Power Outputs Designed To Distribute Electric Power To Racks Of Computers And Networking Equipment In Residential, Commercial And Industrial Applications.

    Stackable Power Distribution Systems feature a solid rubber enclosure that is non-conductive for safety and long lasting durability. Carry top handle provides ease of use. Vesatile design allows for multiple types of interconnects including IEC60309, camlocks, stage pins and NEMA devices. Systems are UV resistant for use outdoors or in harsh environments. Modular design allows for "multiple-tier" custom construction. Systems are stackable to save floor space and to accommodate additional power outlets. Lengths range from 11" to 11.5". Width is 12.5". Heights range from 14" to 19". Other specifications vary per model. UL listed.
    Click for more
  • Explosion Proof Spider Box

    Explosion Proof Spider Box
    See all 1 items in product family
    Explosion Proof Spider Box Deliver Portable Power To Workbenches, Jobsites And More.

    Explosion Proof Spider Box is designed to breakdown electrical currents so operations can safely tap into and distribute power from a variety of sources including generators and direct grid power. Spider box includes wheeled non-sparking aluminum frame for lasting durability and efficient portability. Features four Class 1 and 2 Division 1 and 2 receptacles with twist lock operation to provide protection against sparking in hazardous environments. SOOW primary power cord is 25 feet long and includes a 20 amp 220V explosion proof male plug.

    Click for more
  • Heavy Duty & Industrial Temporary Power Cords

    Heavy Duty & Industrial Temporary Power Cords
    See all 33 items in product family
    Heavy Duty & Industrial Temporary Power Cords Provide Power Distribution Boxes and more.

    Heavy Duty Industrial Temporary Power Cords feature the 50-amp 125/250V locking NEMA plug configuration often found on power distribution boxes. Construction grade rubber cord can be used for generators, welders, and large power items. These cords are designed to supply 50 amp, 240 volt power to temporary power distribution centers with input current of 50 amps, 125/250 volt AC, 3-pole, 4 wire. Temporary Power Cords are constructed from heavy-duty materials for long lasting durability.
    • Thermoset rubber SOW and thermoplastic STOW cord types
    • Cord lengths up to 100'
    • Variety of NEMA configurations
    • Color finish is black.

    Click for more