Hoffman CT33LB, 3In L- Bracket, 3.00x3.00, SS Used to support a cable tray run. Can be mounted to a vertical UNISTRUT ® channel.UNISTRUT is a registered trademark of Unistrut Corporation.
3M DBI-SALA® Lad-Saf™ Vertical Safety System Brackets, Rung Mount, SS, 2-Users, 6116632 This 2 user, galvanized steel vertical safety system (vertical lifeline) meets the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with the Lad Saf X3 Detachable Cable Sleeve (6160054) and Lad Saf X2 Detachable Cable Sleeve (6160030). The system has been reengineered to simplify and speed up the installation process, weighing less and with up to 72% fewer loose parts than our previous models. Additionally, the top bracket provides 100% tie off capability through its ...
Designed for safe navigation of heavy loads in tight quarters and on inclines or uneven terrain. Valley Craft's patent protected Battery Powered Hand Truck is the industry's only true solution for safe handling of large unwieldy loads, such as drums and cylinders. Perfect for places where traditional powered machines will not work because of space restriction, the Powered Hand Truck converts from a slim profile traditional hand truck to a stable and powerful 800-lb load carrier with a flick of a switch. Features: Rugged 24V DC differential drive motor Full function Forward & Reverse ...