Browse Relays and Sequencers

(708 items)

Narrow Your Results

Coil Voltage

  • Less...
  • More...

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Supco® Universal Potential Relays

    Supco® Universal Potential Relays
    See all 13 items in product family
    Supco® Universal Potential Relays Are Used For Heating, Air Conditioning, Refrigeration And Fan Control Applications.

    Supco® Universal Potential Relays are constructed with a high impact housing for long lasting durability. Universal and adjustable potential relays replace virtually any potential relay on the market. Several available types with varying switching option to choose from. Sizes vary per model.

    Click for more
  • RIB® Power Relays 20-30 Amps

    RIB® Power Relays 20-30 Amps
    See all 66 items in product family
    RIB® Power Relays Are Used For Higher Amp Commercial Or Industrial Energy Management Applications.

    RIB® Power Relays are solidly engineered and manufactured for long lasting durability and dependability. Relay, LED indicator, socket, mounting rail, transient protection and housing are packaged in one unit to save installer the time, trouble and expense of buying separate components and assembling them on the job or at the shop. Wide selection of Enclosed, T Style and Track Mount type higher power 20 and 30 amp units are available with various configurations of 12V and 24V AC/DC and 120V, 120-277V, 208-277V and 480V AC coil voltages and SPDT, SPST, DPDT, DPDT and 3PST contacts. Override Switch included on some models.

    Click for more
  • RIB® Current Sensor Relays

    RIB® Current Sensor Relays
    See all 74 items in product family
    RIB® Current Sensor Relays Are Used For A Variety Of Electric Motor Installations And Repairs.

    RIB® Current Sensor Relays are made of high quality materials for long lasting durability and dependability. Variety of types and styles available to meet job requirements. Units control and sense up to 20 amp loads without use of external current ring to greatly reduce installation time. Models available with fixed, or adjustable current sensing trigger points, or with voltage out. UL Listed. Variety of types available to meet job requirements. Number of relays is 1. Thresholds are Adjustable, Analog and Fixed. Amps, voltages, contact types and dimensions vary per type. Quantity is 1. 1 Year Warranty.

    Click for more
  • Packard® SPDT & SPST Fan Relays

    Packard® SPDT & SPST Fan Relays
    See all 14 items in product family
    Packard® SPDT & SPST Fan Relays Are Used For Switching Solenoids, Fan Motors And Other Applications.

    Fan relays feature color coded leads and low voltage terminal board. FLA/LRA measures 12/60 at 125V and 8/48 at 250V. Includes 1/4" quick-connect terminals. 18 Resistive Amps. Available coil voltages are 24 VAC, 120 VAC and 240 VAC.

    Click for more
  • RIB® Pilot Relays 10-15 Amps

    RIB® Pilot Relays 10-15 Amps
    See all 76 items in product family
    RIB® Pilot Relays Are Used For A Wide Variety Of Commercial Or Industrial Energy Management Applications.

    RIB® Pilot Relays are solidly engineered and manufactured for long lasting durability and dependability. Relay, LED indicator, socket, mounting rail, transient protection and housing are packaged in one unit to save installer the time, trouble and expense of buying separate components and assembling them on the job or at the shop. Wide selection of Enclosed, T Style and Track Mount type 10 and 15 amp units are available with various configurations of 10-30V and 24V AC/DC and 120V, 120-277V and 208-277V AC coil voltages and SPDT, SPST, DPDT and DPDT contacts. Override Switch included on some models.

    Click for more
  • Relays

    Relays
    See all 28 items in product family
    Honeywell Relays Are Constructed For High Reliability.

    Available in a wide variety of models and switching configurations to suit many applications. R4222, R8222, R4228 and R8228 are used for use in refrigeration and air-conditioning equipment, appliances and vending machines. ST82 is a time delay relay for use in compressor-run air conditioning and heat pump systems. R4225 and R8225 Models are fully-enclosed line and low-voltage fan relays. R841, R8229, R8246 are electric heating relays for use in resistive electric heating appliances. RA89A, RA832A, R845A, RA889 and R8845U switching relays can be used for a variety of switching applications to provide control of line or low voltage devices by a low voltage controller. R856 provides 24 volt control of line voltage motors, fans, blowers or pumps up to 1 HP. R8146 is a heating relay that isolates a self-generating millivolt (Powerpile) heating control system from the low voltage cooling control system.

    Click for more
  • Switching Relays

    Switching Relays
    See all 18 items in product family
    Switching Relays Are Used With Heat Pumps, Vending Machines, Fans, Heating And Air Conditioning.

    Switching relays have DPDT switches (Double Pull, Double Throw) for changing the direction of a motor. It has 2 terminals and 4 connectors and can be used in a variety of HVAC applications.

    • Coil voltages are 24, 110/120 and 208/240
    • Relays replace Mars 90340 and RBM 90-340 parts


    Click for more
  • Packard® Fan Control Centers

    Packard® Fan Control Centers
    See all 5 items in product family
    Packard® Fan Control Centers Are Used For Controlling Blower Motors And Auxiliary Circuits In Heating Or Cooling Equipment.

    Fan control centers feature a low voltage terminal board. Color coded leads for primary connection. All fan control centers have a secondary voltage of 24V with a Terminal Board Connection. UL 40 VA transformer.

    Click for more
  • Packard® Potential Relays

    Packard® Potential Relays
    See all 9 items in product family
    Packard® Potential Relays Are Used For Use With Start Capacitor Motors.

    Potential relays feature continuous duty and Class B insulation. Available with continuous coil voltage ranging from 170 up to 495. Operating temperature range for all relays are 40°F to 130°F. All relays feature Inrush VA of 10 and Nom. VA of 5.

    Click for more
  • ACI Thermal Overload Relays

    ACI Thermal Overload Relays
    See all 32 items in product family
    ACI Thermal Overload Relays Are Used For Commercial And Industrial Electrical Contractors And Applications.

    ACI Thermal Overload Relays are solidly made for long lasting durability and reliability. Ambient compensated -20°: To +60° C. Differential single phasing protection for 3 phase operation. Adjustable bi-metallic elements - no heaters. Precise factory calibrated and tested. 1NO and 1NC electrically isolated alarm contacts. Manual or automatic reset (field changeable). 3 Pole Overload Relay For 3 Phase applications, 2 Pole Overload Relay for 1 Phase applications. UL Class 10 operation. "Reset" and "Stop" buttons are Large and easy to operate. "Trip" Indicator shows status of overload. Available in 2 or 3 Pole in 61mm and 70mm Depth and 0.24 - 0.40 to 9.0 - 12.5Inductive Amps.

    Click for more
  • RIB® Dry Contact Input Relays

    RIB® Dry Contact Input Relays
    See all 17 items in product family
    RIB® Dry Contact Input Relays Can Be Activated By A Variety Of Dry Contacts Applications.

    RIB® Dry Contact Input Relays are made of high quality materials for long lasting durability and dependability. Variety of types and styles available to meet job requirements. Offers all advantages of standard RIB line plus can be activated by wide range of dry-contacts such as thermostats, switches, other relays, solid-state switches. Provides low-voltage (Class 2) power needed to activate relay (self-powered) - just close dry-contact input. Power to energize relay can be brought to relay on separate pair of wires along with control output of controller, or can be local power source near relay. Relay contacts isolated from input power and dry contact input. Can be wired to switch any other power-load or low-voltage load (see specifications for contact ratings). UL Component Recognized, UL916, C-UL, CE, RoHS. Types are Dry Contact Input Relay, Dry Contact Input Relay w/Override, Dry Contact Input Relay w/Red Housing and NEMA 4/4X Dry Contact Input Relay. Amps are 10 and 20. Voltages are 120VAC, 120-277VAC and 208-277VAC. Contact types are DPDT, SPDT, SPST and SPST-N/C. Dimensions vary per type. Quantity is 1. 1 Year Warranty.

    Click for more
  • Supco Time Delays

    Supco Time Delays
    See all 2 items in product family
    Supco Time Delay - 19 to 250 VAC Only

    • Three styles available: Delay on Make, Delay on Break & By - Pass
    • Fixed or adjustable delay ranges
    • Initiate timer in 70 milliseconds
    • Broad input voltage range (Pilot Circuit)
    • 19 to 250 VAC, 50/60 Hz
    • Maximum load 1.0 amp, 10 amp inrush
    • Varying models work with or without anticipator type thermostats
    • Terminal or wire connections available
    • Operating Temperature Range 0°F to 160° F (-18°C to 71°C)
    • Compact Size 2" x 2" x .075" (5.08 x 5.08 x 1.9 cm)
    • Non positional single hole mounting
    • All parameters are subject to change as per special requirements
    • By - pass a control or device during start up
    • Helps to reduce power surges in multiple compressor applications
    Click for more
  • ACI Industrial Control Relays

    ACI Industrial Control Relays
    See all 40 items in product family
    ACI Industrial Control Relays Are Designed For Multiple Heavy Duty Use For Increased Reliability.

    ACI Industrial Control Relays feature force-guided contacts that prevent relays from changing state should a contact weld for added safety. RM06 and RN09 Series are available in both AC and DC voltage coils for increased versatility. Supports open and closed contact configurations. 16 amp and 24 amp rated.

    Click for more
  • General Purpose Power Relays

    General Purpose Power Relays
    See all 12 items in product family
    General Purpose Power Relays Are Used For Lighting, Industrial Controls And More.

    General Purpose Power Relays are available in a variety of styles. Choose from voltages ranging from 24V up to 240V. Available forms are DPDT, DPST-NO, SPDT and SPST-NO-DM. Dust Cover/Encloser sold separately.

    Click for more
  • Packard® Direct Replacement Relay For ICP

    Packard® Direct Replacement Relay For ICP
    See all 1 items in product family
    Packard® Direct Replacement Relay For ICP Is Used For Use In ICP Air Handlers.

    Direct replacement relays are used electric heater relays for use with AMF (K, H) xxCxx heaters in ICP air handlers. 22V DC coil with continuous coil voltage of 395. Pick-Up Minimum is 215V, Pick-Up Maximum is 225V. Drop out Maximum is 120V. Relay replaces ICP 11001922 and ICP 1084529.

    Click for more
  • RIB® Latching Relays

    RIB® Latching Relays
    See all 8 items in product family
    RIB® Latching Relays Are Used For A Variety Of Electrical Applications.

    RIB® Latching Relays are made of high quality materials for long lasting durability and dependability. Variety of types and styles available to meet job requirements. Latching Series comes prepackaged in NEMA 1 plastic enclosure with a 1/2 inch mounting nipple, LED indicator and pre-wired for money-saving, quick and easy installation. Relays activated by pulse commands from controller or momentary switch closure. Relay contacts mechanically latched in closed position and load remains on in event of control panel failure period. If power is completely lost, contacts remain in last state and load will activate upon return of normal power or emergency power. UL Listed. Types are Enclosed Latching Relay, Enclosed Latching Relay w/Aux Contact and Enclosed Latching Relay w/Switch/Aux Contact. Voltages are 12VAC/DC and 24VAC/DC. Contact types are SPDT and SPST. Dimensions vary per type. Quantity is 1. 1 Year Warranty.

    Click for more
  • ACI Solid State & Industrial Relays

    ACI Solid State & Industrial Relays
    See all 92 items in product family
    ACI Solid State And Industrial Relays Are Designed For Various Industrial, Commercial and HVAC/R Applications Where Safety Is A Concern.

    ACI Solid State And Industrial Relays are interchangeable with most common brands of electromechanical relays for increased versatility and ease of use. Types available: DPDT, 4PDT, SPDT, 3PDT, 1NO-DM/DB and 1NO+1NC,DM / DB. 95-99 Series. Carton quantity: 50.

    Click for more
  • RIB® Low Input/Optoisolated Relays

    RIB® Low Input/Optoisolated Relays
    See all 17 items in product family
    RIB® Low Input/Optoisolated Relays Provides Ample Power To Controllers.

    RIB® Low Input/Optoisolated Relays are made of high quality materials for long lasting durability and dependability. Variety of types and styles available to meet job requirements. Optoisolated series of relays used when controller does not have sufficient coil drive power available to energize relay of desired contact rating. Power to energize relay can be brought to relay on separate pair of wires along with control output of controller. Can also be local power source near relay. UL Listed. Types are Enclosed Relay, Enclosed Relay w/Override, Panel Relay and Panel Relay w/Override. Amps are 10 and 20. Contact types are DPDT, DPST, SPDT and SPST. Voltages and dimensions vary per type. Quantity is 1. 1 Year Warranty.

    Click for more
  • RIB® AC Accessories

    RIB® AC Accessories
    See all 5 items in product family
    RIB® Manual Override Switch And I/O Expanders Are Used For Various Energy Management Applications.

    RIB® Manual Override Switch And I/O Expanders are solidly engineered and manufactured for long lasting durability and dependability. Manual Analog Override Switch w/Monitor provides manual override if controller does not support override capability. Allows for manual adjustments to end device remotely instead of at control panel. Sends override status back to controller via feedback. Multi-range analog output. 24V AC/DC. Panel I/O Expanders are used for staging loads such as chillers, pumps, actuators or multi-stage heating. 15 amp, 24V AC/DC, 0-5V DC units are available in with 2, 3 or 4 relays.

    Click for more
  • RIB® Network Compatible Relays

    RIB® Network Compatible Relays
    See all 30 items in product family
    RIB® Network Compatible Relays Are Used For Applications Requiring Multiple Control Points.

    RIB® Network Compatible Relays are made of high quality materials for long lasting durability and dependability. Variety of types and styles available to meet job requirements. RIB® BACnet, LonWorks, and Ethernet Network Compatible Devices can be hard wired and used instead of more expensive multi-output controllers when few more control points are needed and large controllers are too much for job. Also used when control points are widely spread throughout job site. Devices prepackaged to save installer time, trouble and expense of buying separate components and assembling on job sit. Functional devices also offers WiFi, Zigbee, AIC, and EnOcean WIRELESS Network Compatible Devices also for use singly as (LCS) load control switch or part of larger network. UL Listed. Variety of types available to meet job requirements. Amps are 20, 21 and 22. Contact types are SPDT, SPST, SPST-N/C and SPST-N/O. Voltages and dimensions vary per type. Quantity is 1. 1 Year Warranty.

    Click for more
  • RIB® Polarized Relays

    RIB® Polarized Relays
    See all 16 items in product family
    RIB® Polarized Relays Are Used For A Wide Variety Of Commercial Or Industrial Energy Management Applications.

    RIB® Polarized Relays are solidly engineered and manufactured for long lasting durability and dependability. Polarized Series relays have a polarized coil and are designed for operation in systems that require supervision from controllers and utilize end-of-line resistors. The "FA" in the model name stands for Fire Alarm. Relay, LED indicator, socket, mounting rail, transient protection and housing are packaged in one unit to save installer the time, trouble and expense of buying separate components and assembling them on the job or at the shop. Can also be operated from A/C voltage (non-polarized) if desired. Enclosed, T Style and Track Mount type 10, 15 and 20 amp units are available with 12V and 24V AC/DC coil voltages and SPDT, SPST and DPDT contacts. Override Switch included on some models.

    Click for more
  • RelayGo Industrial Relays

    RelayGo Industrial Relays
    See all 10 items in product family
    RelayGo Industrial Relays Isolate One Voltage Level From Another In Electric Motor Installations Or Repairs.

    RelayGo Industrial Relays feature contacts made of silver and nickel alloys or silver tin oxide for precise control. Coils are molded in polybutylene with fiberglass for long lasting durability. Variety of relay types with 1, 2, 3 or 4 poles available to fit specific installations. Additional specifications vary by model. UL and CSA approved.

    Click for more
  • Carlo Gavazzi Solid State Relays

    Carlo Gavazzi Solid State Relays
    See all 31 items in product family
    Carlo Gavazzi Solid State Relays Maximize Efficiency In Panel Space.

    Carlo Gavazzi Solid State Relays have nominal current ratings of 40°C. The smallest width is 17.5mm and is rated at 20 AAC. Power and control terminals allow for safe looping of cables. Product width ranges from 17.5mm to 70mm. Rated operational voltages up to 600VAC. Rated operational currents up to 85AAC @ 40°C. Blocking and control voltages vary per model. IP20 protection, RoHS compliant and EN/IEC60947-4-2, EN/IEC60947-4-3, EN/IEC62314, UL508, CSA 22-2 No. 14-10 design certified. VDE approval.

    Click for more
  • Packard® Relay Overloads

    Packard® Relay Overloads
    See all 2 items in product family
    Packard® Relay Overloads Are Used For Replacing Relay And Overload Combinations.

    Relay overloads are available for 1/8 through 1/3 HP compressors. 50/60 Hertz. 115 volts.

    Click for more