Browse Renewable Energy

(289 items)

Narrow Your Results

Wattage

Amps

  • Less...
  • More...

Voltage

Length Inches

Height Inches

Maximum Power Point Current (IMPP)

  • Less...
  • More...

Maximum Power Point Voltage (VMPP)

  • Less...
  • More...

Max Peak Power (PMAX)

  • Less...
  • More...

Number of Cells

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • GoalZero Solar Panels

    GoalZero Solar Panels
    See all 6 items in product family
    GoalZero Solar Panels Can Be Used For Temporary Or Permanent Installation.

    GoalZero Solar Panels are made with strong tempered glass for rigid and long lasting durability. Aluminum frame adds additional structurual integrity. Portable power pack or solar generator (sold spearately) charges gear day or night. Styles include Nomad 7 Camo, Nomad 7Sherpa Inverter, Maintainer 10, Nomad 13, Boulder 30 and Nomad 20. Charge times, battery types and recharger ports vary per style. Optimal Storage/Usage Temperature is 32-104 °F (0-40 °C).

    Click for more
  • Solar Panels and Kits

    Solar Panels and Kits
    See all 15 items in product family
    Go Power! DC Inverter Installation Kits include everything you will need to properly connect your Go Power! Inverter to the batteries. 10' large gauge battery cables, tie downs, appropriate amp inverter fuse and mounting block.

    Click for more
  • SunForce® Solar Panels & Kits

    SunForce® Solar Panels & Kits
    See all 3 items in product family
    SunForce® Solar Panels And Kits Are Used For Solar Panel Installation Applications.

    SunForce® Solar Panels And Kits are made with 3.2mm low Iron tempered glass and monocrystalline grid-tied solar panel for long lasting durability. High quality junction box, M4 connectors and short circuit current (Isc) 5.5A provide optimum performance. Maximum Power Voltage (Vmp) 35.2V; Maximum Power Current (Imp) 5.10A UL listed. Qualifies for all government and state incentives and rebates. Easy installation. Power Tolerance 0 to +3%. Open Circuit Voltage (Voc) 43.2V. Available types are 85 Watt Sunforce Crystalline Solar Panel, 130 Watt Sunforce Crystalline Solar Panel, 170 Watt Solar Kit, 180 Watt (Grid Tied) Solar Panel and 260 Watt Solar Kit.. Voltages are 12 and 36. Dimensions vary per type. Color is Black.

    Click for more
  • Grape Solar Renewable Energy Solar Kits

    Grape Solar Renewable Energy Solar Kits
    See all 11 items in product family
    The Grape Solar 50-Watt Basic Off-Grid Solar Panel Kit is ideal for a variety of DC applications, including RVs, boats, 12-Volt battery charging and LED lights. Made with high-efficiency crystalline solar cells for years of service, this solar kit is easy to install and virtually maintenance free. An anodized aluminum frame and a sealed junction box make the panel weatherproof for outdoor use. This system will provide approximately 150-Watt Hours or 12.5 Amp Hours of charge per average day. The kit includes: 1-Piece Grape Solar GS-Star 50-Watt polycrystalline solar panel, a 165-Watt Grape Solar PWM charge controller with USB outputs and DC load control, cables and manual.

    Features:

    • Polycrystalline panel with anodized aluminum frames and tempered glass for outdoor use and superior performance
    • An easy-to-read LED display on the charge controller shows charging current, discharge current and battery bank capacity
    • Dual USB ports on the charge controller for directly charging portable devices
    • Ideal for 12-Volt systems, requires another GS-star 50-Watt panel connected in series for use with 24-Volt systems
    • Kit comes with all cables and connectors for quick and easy setup
    • Battery and wire cutter not included; a minimum of one 12-Volt deep cycle battery is necessary using this kit
    • Can expand up to 3 total 50-Watt panels in parallel using the Grape Solar 50-Watt expansion kit (GS-50-EXP)
    Click for more
  • Grape Solar Panels

    Grape Solar Panels
    See all 8 items in product family
    Polycrystalline Solar Panels Are Used For Residential Or Small Business Renewable Energy Applications.

    Polycrystalline Solar Panels are made of heavy duty high transmittance, low iron tempered glass for long lasting durability. Solar Panel types available are Grape Solar Polycrystalline Grid Tied PV Solar Panel 220W, 230W, 235W, 240W or 280W) Polycrystalline Solar Panels feature Positive power output tolerance from 0% to +3% Solar Panels can withstand snow and wind loads greater than 50 lbs/ft2 and are available in a variety of sizes

    Click for more
  • Solar Panel Crimpers & Dies

    Solar Panel Crimpers & Dies
    See all 10 items in product family
    Eclipse Tools 300-170 Ergo-Lunar Crimper for MC3 Solar Panel Contacts

    Application:
    • Multi-Contact (MC3)∅3mm Solar Contacts


    Crimp Size:
    • AWG 14/12/10
    • DIN 2.5/4.0/6.0mm²
    Click for more
  • Portable Solar Generators

    Portable Solar Generators
    See all 6 items in product family
    Portable Solar Generators Are Used For Applications Including Outdoor, Environmental, Residential, And More.

    Portable solar generators are made of high quality materials for long lasting durability and dependability. Generators include integrated solar panels requiring no batteries, electricity, or fuel for emergencies, camping, maintenance, and more. Portable units accommodate lighting, phones, laptops, and other devices. Features various charging ports including DC, USB, and AC. Fume free; silent operation. Rated watts range from 150 to 1250. CE, FCC, and RoHS approved. Dimensions vary per model.

    Click Here - For Goal Zero Accessories


    Click for more
  • Grape Solar Assessories & Controllers

    Grape Solar Assessories & Controllers
    See all 12 items in product family
    The Grape Solar 20 Amp ZENITH MPPT Solar Charge Controller keeps batteries regulated and prevents them from overcharging. Maximum Power Point Tracking charge controllers utilize an advanced charging algorithm to maximize charging efficiency. Use of an MPPT charge controller can result in 15-20% higher efficiency than a PWM style controller.

    Features:

    • Keeps batteries from overcharging,/li>
    • Works with higher voltage panels
    • Can be used with higher voltage panels
    • Info screen lets you monitor information
    • Allows for series connections of panels
    • Works with 12V and 24V battery banks
    • Maximum charging current: 20 Amps
    • Maximum solar panel array voltage: 100 Volts DC
    • Maximum solar array power: 265W (12V), 530W (24V)
    • LCD screen allow you to monitor your system and adjust system parameters
    • Not recommended for use with single 12-Volt panels
    Click for more
  • Grape Solar Portable Device Charging

    Grape Solar Portable Device Charging
    See all 4 items in product family
    The Grape Solar GoPower8 kit is a portable power solution that provides USB power when exposed to daylight. With a light, compact CIGS solar array powering a 5-Volt 1 Amp USB output, this panel can either provide USB power directly to cell phones and other devices, or it can be used to charge the 5200 mAh lithium-ion battery that is also included (the battery also has a 5 VDC USB output). Lightweight and compact design makes this kit perfect for outdoor power on the go.

    Features:

    • Lightweight for easy portability
    • Multiple USB charge ports
    • LED status light to monitor charging
    • Charge your smartphones, tablets, MP3 players or other USB compatible devices on the go
    • Recharge your stone battery pack via wall outlet or go charger 8-Watt solar panel
    Click for more
  • Grape Solar Racking & Mounting Systems

    Grape Solar Racking & Mounting Systems
    See all 12 items in product family
    The Grape Solar Racking System is ideal for installing twelve 60 cell PV solar panels on a curved tile sloped roofs. This low profile racking system is built from aluminum and stainless steel for years of all-weather service. The finished array stands just high enough above the roof to allow air flow below the panels. The included hardware allows for easy installation on curved tile sloped roofs.

    Features:

    • Required roof space: 218 sq. ft.
    • Configured for an array layout of 2 row by 6 columns, portrait orientation
    • Racking configured for installation of panels in portrait orientation
    • Hardware configured for installation on curved tile roof
    • Built from anodized aluminum and stainless steel for superior weather protection
    • Low profile direct mount configuration of this kit allows for minimal disruption to the aesthetics of your homes roof line
    Click for more
Featured Items