Browse Audible & Visual Safety Signals

(1,204 items)

Narrow Your Results

Availability

Free Shipping

Brand

Price

Go

Recently Viewed

Categories

  • LED Personnel Vehicle Pedestrian Safety Warning Light

    LED Personnel Vehicle Pedestrian Safety Warning Light
    See all 1 items in product family
    Promote Pedestrian Safety!

    When the LED Safety Warning Light assembly is mounted to a personnel carrier or other moving vehicle, it projects bright blue spot beam pattern on the floor surface. Since multiple lights can be mounted onto a single vehicle, the warning light spots can be seen behind or in front. The bright light spot on the floor is clearly visible to pedestrians and vehicles in the area, regardless of the ambient noise, alerting them to the nearby presence of the vehicle. Traditional audio back up alarms can blend into ambient noise in the building and pedestrians can become immune to the audio warning.

    Twin 5 watt solid-state, shock-resistant, Cree LED (Light Emitting Diode) lights yielding 600 lumens are enclosed in an IP68 rated housing with a UV-resistant PMMA polycarbonate lens. The LED safety light uses the vehicle electrical power to operate and can be installed on the front and/or rear of the vehicle (configured for 10 Volt to 80 Volt DC input range, with reverse voltage protection). The 50,000 hour service life LED's are mounted in a rugged die-cast aluminum housing for long life. Working environment temperature is -40 to 80°. Universal stainless steel swivel mounting bracket allows for easy installation.
    Click for more
  • Battery Powered Warning Strobe Lights

    Battery Powered Warning Strobe Lights
    See all 5 items in product family
    Battery Powered Warning Strobe Lights Are Moisture-Proof and Reverse Polarity Protected For Increased Life.

    These hand-held Strobe lights are used for job sites where lighting is limited. Dome covering light is made of impact-resistant polycarbonate materials and the base is constructed from a high-density polyethylene. A flexible rubber seal covers the power switch to protect it from the elements. A steel carrying handle on the top of the unit makes this warning light completely portable. Power is supplied using two standard 6-volt D, spring terminal DC batteries. (Batteries not included.) Strobe Lights include 2 magnetic pads for temporary mounting. Available in five colors. 5 Year Limited Warranty.

    Click for more
  • Flashing LED Hazardous Location Warning Lights

    Flashing LED Hazardous Location Warning Lights
    See all 6 items in product family
    Flashing LED Hazardous Location Warning Lights Feature Extreme Light Technology™.

    These super bright lights can light the way during any emergency and will burn bright for over 60,000 hours! Shock and vibration resistance increase the durability of these lights. The aluminum base features electrostatically coated epoxy paint for corrosion resistance. Base mounts easily on 3/4” pipe. Colored dome is made of glass, and includes dome guard to prevent accidental breakage. Available in 24 VDC or 120-240 VDC models. UL listed as type 4X for water and corrosion-resistance. Available in four colors. 5 Year Limited Warranty.

    Click for more
  • Dual Mode LED Beacon

    Dual Mode LED Beacon
    See all 8 items in product family
    Edwards Signaling® Dual Mode LED Beacons Are Used For Providing Steady-On Or Flashing Visual Alerts In High Noise Level Areas.

    Edwards Signaling® Dual Mode LED Beacons are solidly constructed for long lasting durability and dependability. Ship from the factory in steady-on mode and can be readily transformed by changing dipswitch setting to 65 FPM flashing mode. Corrosion resistant Type 4X enclosure can be panel or conduit mounted. a polycarbonate/ABS blend and the lens is made of shatter resistant polycarbonate. -31&$176;F to 150°F operating temperature. Immune to shock and vibration. Designed for indoor or outdoor installation. Available with Red, Green, Blue or Amber lens color and 24V DC, 120V AC and 120V 50/60 Hz voltage. UL and cLU listed.

    Click for more
  • LED Flashing Signal Lights

    LED Flashing Signal Lights
    See all 10 items in product family
    Edwards Signaling® Heavy Duty LED Signals Are Used For Use In Industrial Applications Or Where A Type 4X Enclosure Is Required.

    Edwards Signaling® Heavy Duty LED Signals are solidly made for long lasting durability and dependability. Shipped from the factory in a steady-on mode that can easily be set to a 65 flash per minute mode. Base is manufactured from glass-reinforced thermoplastic polyester resin and the double fresnel lens is made of shatter resistant polycarbonate. Type 4X enclosure is immune to shock and vibration. -31°F to 150°F operating temperature. Three different non-conductive configurations for mounting include the 105BX junction box, the 105BM mounting bracket and the 105PM pipe mount attachment. Available with Clear, Red, Green, Blue or Amber lens color and 24V DC, 120V AC and 120V 50/60 Hz voltage options. UL and cLU listed.

    Click for more
  • Flashing Signal

    Flashing Signal
    See all 10 items in product family
    Flashing Signals Are Used For Providing Visual Alerts In High Noise Level Areas.

    Flashing Signals are solidly constructed for long lasting durability and dependability. Corrosion resistant Type 4X enclosure can be panel or conduit mounted. Glass filled nylon providing high resistance to heat and high chemical resistivity. -31&$176;F to 150°F operating temperature. Immune to shock and vibration. Available styles include Flashing Beacon, Halogen Flash Signal, LED Signal and LED Signal Light. Available in Halogen, Xtra-brite LED or LED. Lens colors are Red or Amberand Gray or Stainless Steel base. Voltages vary. UL and cLU listed.

    Click for more
  • Steady Burning LED Signal Lights

    Steady Burning LED Signal Lights
    See all 43 items in product family
    Low Profile Steady Burning LED - 120VAC Surface Amber

    Features an easy access screw on lens. Includes a vibration resistant, double contact bayonet style 100,000 hour LED module. The LP3L is designed with OEM applications in mind. It is economical, easy to install and attractive. Careful consideration has been given to the relationship between the LED light source and the lens design for maximum light output. When your application calls for a compact signal with unparalleled reliability, Federal Signals StreamLine products are the clear choice
    Click for more
  • Streamline® Low Profile Light

    Streamline® Low Profile Light
    See all 9 items in product family
    Streamline® Low Profile Lights Are Used For Signal Lighting Applications Requiring A Compact Signal With Unparalleled Reliability.

    Streamline® Low Profile Lights are constructed with a polycarbonate dome and a polyamide base enclosure with a gasket rated Type 4X for strength and long lasting durability. Steady burning incandescent light allows horizontal and vertical panel mount installation. Mounts easily through any 1.54" (39mm) diameter hole; lock nut secures light firmly in place. Gasket positioned above mounting surface assures water-tight and dust-tight fit. Lamp easily replaced from below mounting surface. Inherent strain relief secures all wiring from rear, for added durability. 6-watt incandescent lamp is included. Double-contact bayonet base (Type S-6) is standard lamp style. Lamp life approximately 1,500 hours when run on AC power. Functions in most PLC applications (including triac outputs). Colors are Amber, Blue, Clear, Green and Red. Voltages are 24 and 120. Operating current is .03. Quantity is 1. Diameter is 3". 5 Year Limited Warranty.

    Click for more
  • Washdown - Electraray Hazardous Location LED Flashing Warning Lights

    Washdown - Electraray Hazardous Location LED Flashing Warning Lights
    See all 6 items in product family
    Electraray® Hazardous Location LED Flashing Warning Lights are Watertight for Marine Applications.

    These warning lights are used for wet, corrosive atmospheres like those found in the food processing industry or any damp area where a warning light is needed. This hazardous location light has a black polyurethane coated base and impact resistant Fresnel lens. Clear polycarbonate outer dome protects the lens. Super bright LED array produces intense light output and lasts over 60,000 hours. Type 4x listed for water-tight and corrosion resistance. Available in 24 VDC, and 120-240 VAC models. Light is set to flash, but is field configurable for steady burn. Available in four colors. UL Listed. 5 Year Limited Warranty.

    Click for more
  • Xtra-Brite LED Random Flash Pattern Beacons

    Xtra-Brite LED Random Flash Pattern Beacons
    See all 20 items in product family
    Edwards Signaling® LED Random Flash Pattern Beacons Are Used For Providing Steady-On Or Lightburst Visual Alerts In High Noise Level Areas.

    Edwards Signaling® LED Random Flash Pattern Beacons are solidly constructed for long lasting durability and dependability. Ships from the factory in Steady-On mode and when ultra visibility is critical to the application can be easily switched to Lightburst mode. Corrosion resistant Type 4X enclosure can be panel or conduit mounted. Base is manufactured from a 33% glass filled nylon providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistance polycarbonate. -31&$176;F to 150°F operating temperature. Immune to shock and vibration. Available with Red, White, Green, Blue or Amber lens color and Black or Gray base. 24V DC, 120V AC and 120V 50/60 Hz voltage. UL and cLU listed.

    Click for more
  • Explosion-Proof LED Warning Lights

    Explosion-Proof LED Warning Lights
    See all 6 items in product family
    Explosion-Proof LED Warning Lights Are Used In Oil Rigs, Mines, Refineries And Chemical Plants.

    Explosion-Proof LED Warning Lights are constructed with a powder epoxy finish applied over copper-free aluminum housing and 316 grade stainless steel exposed hardware for long lasting durability. Made with a high-intensity LED array designed to meet needs of industrial users. Configurable to steady burning state or flashing mode. Low in-rush circuitry design provides greater compatibility with factory automation systems. UL listed. Colors are Amber, Blue, Green, Red, Red/Amber, Red/Amber/Green, Red/Amber/Green/Blue and Red/Amber/Green/Blue/Clear-White. . Voltages are 120-240VAC, ACDC 24V, AC120V, ACDC 190V-250V and 24. Operating currents vary.

    Click for more
  • Xtra-Brite LED Multimode Beacons

    Xtra-Brite LED Multimode Beacons
    See all 20 items in product family
    Edwards Signaling® Xtra-Brite LED Multimode Beacons Are Used For Providing Steady-On Or Flashing Visual Alerts In High Noise Level Areas.

    Edwards Signaling® Xtra-Brite LED Multimode Beacons are solidly constructed for long lasting durability and dependability. Ship from the factory in Steady-On mode with the built-in option of switching to Flashing mode (65 fpm) through an additional wire connection. Corrosion resistant Type 4X enclosure can be panel or conduit mounted. Base is manufactured from a 33% glass filled nylon providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistance polycarbonate. -31&$176;F to 150°F operating temperature. Immune to shock and vibration. Available with Red, White, Green, Blue or Amber lens color and Black or Gray base. 24V DC, 120V AC and 120V 50/60 Hz voltage. UL and cLU listed.

    Click for more
  • Texelco Steady Burning Stackable Modules

    Texelco Steady Burning Stackable Modules
    See all 36 items in product family
    Steady Burning Stackable Modules Provide Visual Indication Of Machine Status In Industrial Manufacturing Environments.

    Steady Burning Stackable Modules are solidly constructed for long lasting durability and dependability. Polycarbonate housing resists shock and vibration. Bayonet mounting system joins up to 7 lights quickly and easily without tools. Available bulb types are Filament or LED for steady, nonflashing illumination. Visual signal lights are available with Amber, Blue, Clear, Green, Red or Yellow. lens. Environmental rating of IP 64 for use in dusty work area. Lamp life hours, voltage and other specifications vary per model.

    Click for more
  • Texelco Stack Mounting Accessories

    Texelco Stack Mounting Accessories
    See all 17 items in product family
    Stack Mounting Accessories Place Indicator Signals Where Needed For Effective Visibility.

    Stack Mounting Accessories are made from reliable materials for long lasting durability and dependable performance. 90 Degree Flange Base, Flange Base and Wall-Mount styles available to meet specific jobsite requirements. Color finishes are Black or Gray. Dimensions vary by model.

    Click for more
  • Texelco Flashing Signal Stackable Modules

    Texelco Flashing Signal Stackable Modules
    See all 36 items in product family
    Flashing Signal Stackable Modules Communicate Immediate Machine Status To Personnel In Industrial Manufacturing Environments.

    Flashing Signal Stackable Modules are solidly constructed for long lasting durability and dependability. Polycarbonate housing resists shock and vibration. Bayonet mounting system joins up to 7 lights quickly and easily without tools. Available bulb types are Filament or LED to send flashing visual signals to workers. Visual signal lights are available with Amber, Blue, Clear, Green, Red or Yellow. lens. Environmental rating of IP 64 for use in dusty work area. Lamp life hours, voltage and other specifications vary per model.

    Click for more
  • Texelco Strobe Stackable Modules

    Texelco Strobe Stackable Modules
    See all 18 items in product family
    Strobe Stackable Modules Provide Clear Signal Of Machine Status In Industrial Work Areas Where Visibility Over Long Distances Is Required.

    Strobe Stackable Modules are solidly constructed for long lasting durability and dependability. Polycarbonate housing with Xenon strobe bulb resists shock and vibration. Bayonet mount joins up to 7 lights to configure a job-specific signaling system. Strobe lights are available with Amber, Blue, Clear, Green, Red or Yellow. lens. Environmental rating of IP 64 for use in dusty work area. Lamp life hours, voltage and other specifications vary per model.

    Click for more
  • Texelco Multi-Function Stackable Modules

    Texelco Multi-Function Stackable Modules
    See all 12 items in product family
    Multi-Function Stackable Modules Communicate Ready, Warning And Other Machine Status In Industrial And Manufacturing Environments.

    Multi-Function Stackable Modules can be easily configured for Steady, Flashing or Steady, Flashing, Rotating lighting functions to customize a machine-specific signaling system. Stack lights are solidly constructed for long lasting durability and dependability. Polycarbonate housing resists shock and vibration. Bayonet mount accepts up to 7 lights for increased versatility. Visual signal lights are available with Amber, Blue, Clear, Green, Red or Yellow. lens. Environmental rating of IP 64 for use in dusty work area. Lamp life hours, voltage and other specifications vary per model.

    Click for more