Browse Audible & Visual Safety Signals

(1,400 items)

Narrow Your Results

Free Shipping

Brand

Price

Go

Recently Viewed

Categories

  • Litestak Status Indicator

    Litestak Status Indicator
    See all 12 items in product family
    Litestak® Status Indicators Are A Column Of Signal Lights That Indicate The Status Of A Machine Or Process.

    These status indicators provide a 360° visual signal. Individual light modules may be set to flash or burn steadily. Each module consists of two impact-resistant polycarbonate lens halves that snap apart to provide easy maintenance and interchangeability of colors. These light up indicators can be installed on a 3/4" pipe mount or an additional low profile mounting base. Available in several color combinations. UL and cUL listed, and CSA certified. 5 Year Limited Warranty.

    Optional Sound Module adds an audible warning to the LiteStak® Indicator.

    Click for more
  • Microstat® LED Warning Indicators

    Microstat® LED Warning Indicators
    See all 31 items in product family
    Microstat® Status Indicator Is Compact Making It Used For Emergency Management Uses.

    The MicroStat comes pre-assembled as 1-, 2- or 3- high light units. The user selects combinations from five colors; amber, blue, clear, green and red. O-rings between each segment provide a water-tight and dust-tight seal. The MSL1, MSL2 & MSL3 are available in 24VAC/DC, 120VAC and 240VAC. The base of each light can be surface or pipe mounted (3/4-inch NPT). The lenses lock together and snap apart with a simple twisting motion, allowing for easy lamp changes and quick lens resequencing. A rugged vibration-resistant, thick-filament wedge lamp fills each lens with light, providing excellent optical performance. Wire connections are made through a 2-piece terminal block. The MicroStat is designed to work with PLC outputs including “Triacs”. An optional sound module can be installed in the top position of any MicroStat. The Sound Module Kit (MSS) consists of a slotted grille and board-mounted piezoelectric horn. The sounder plugs directly into the wedge socket. UL and cUL listed. 5 Year Limited Warranty.
    Click for more
  • Unistat Tri-Color Status Indicators

    Unistat Tri-Color Status Indicators
    See all 4 items in product family
    UniStat™ Status Indicators Are LED Based, Multi-Color, Single-High Warning Devices.

    Using the latest in LED technology, these indicators produce brilliant colors from a single light source. UniStat™ indicators are compact, attractive and easy to install. Provides four integrated flash patterns that draw attention during an emergency situation. Optional Sounder produces 60dB at 10 feet. Units are surface mountable as well as mountable on 3/4” pipe mount. UL and cUL listed. 5 Year Limited Warranty.

    Click for more
  • Semistat Status Indicator

    Semistat Status Indicator
    See all 2 items in product family
    Semistat Status Indicators Are Attractive, Easy-To-Install and Economical.

    Semistat Status Indicators are constructed with an ABS housing and clean white finish for long lasting durability. Designed to meet needs of OEM market. Snap fit housing cover and standard terminal block allow for easy installation and wiring of indicators. LED light modules produce extremely bright, brilliant light. Lights easily changed by popping off housing cover. Lights set to flashing or steady burning. Integrated sounder produces 60dB at 10 feet. Two distinct beep patterns available. Available colors areWhite with Red/Amber/Green Lights and White with Red/Amber Green/Blue Lights. Operating currents are150 mA and 175 mA. Size is1-5/9 in. D x 8-1/7 in. H. Package quantity is1. 5 Year Limited Warranty.

    Click for more
  • Multi-Status Indicator

    Multi-Status Indicator
    See all 10 items in product family
    Edwards Signaling® Multi-Status Indicators Are Used For Applications Where Multiple Color Visual Signaling Is Desirable.

    Edwards Signaling® Multi-Status Indicators are solidly made for long lasting durability and dependability. Weatherproof, optically designed fresnel lens. Immune to shock and vibration. LED light unit delivers Red, Green and Amber or Red, Blue and Amber signal. Base is manufactured from glass-reinforced thermoplastic polyester resin. Double fresnel lens is made of shatter resistant polycarbonate. XTRA-SAFE™ Technology enables status indication for those who are color blind. Type 4X enclosure can be panel or conduit mounted. Flexible multi-status dip switch settings instantly adapt for use with or without control from an external PLC, PAC or control relay. Available in 120V AC, 24V DC and 120V AC 50/60 Hz voltage options. UL and cLU listed.

    Click for more
  • Stacklight Bases

    Stacklight Bases
    See all 24 items in product family
    Edwards Signaling® LED Light Modules For Use On Edwards Signaling® Stacklight Systems.

    Edwards Signaling® Light Modules are solidly made for long lasting durability and dependability. 18mm, 25mm, 36mm or 48mm light modules designed to be stacked up to 5 units high in Edwards Signaling® integrated 200 Class Stacklight system. Lenses are made from a self-extinguishing polycarbonate material and are scratch and impact resistant. Interlocking mounting design for quick attachment without the need for tools. Available in White, Yellow, Red, Green, Blue and Amber lens color and 120V AC, 240V AC and 24V AC/DC voltage.

    Click for more
  • Litestak LED Status Indicator

    Litestak LED Status Indicator
    See all 8 items in product family
    Litestak® Status Indicators provide a 360° visual signal!

    These status indicators are vertical columns of signal lights that indicate the status of a machine or process. Individual light modules may be set to flash or burn steadily. Each module consists of two impact-resistant polycarbonate lens halves that snap apart to provide easy maintenance and interchangeability of colors. These light up indicators are installed with a low profile surface mounting base or on a 3/4" pipe mount. LED Lamps consume less power and last up to 100,000 hours. Available in several color combinations. UL and cUL listed, and CSA certified. 5 Year Limited Warranty.

    Optional Sound Module adds an audible warning to the LiteStak® Indicator.

    Click for more
  • Piezoelectric Sounder

    Piezoelectric Sounder
    See all 3 items in product family
    Edwards Signaling® Piezoelectric Sounders For Use On Edwards Signaling® Stacklight Systems.

    Edwards Signaling® Piezoelectric Sounders are solidly made for long lasting durability and dependability. 70mm piezoelectric sound module is designed to be in the top position of the 200 Class Stacklight system. Offers several audible tones. Interlocking mounting design for quick assembly without the need for tools. Industrial gray color. Available in 120V AC, 240V AC and 12-24V AC/DC voltage.

    Click for more
  • Litestak Sound Module

    Litestak Sound Module
    See all 2 items in product family
    Add Sound To Your Lifestak® Indicator!

    These sound modules are microprocessor-based audible signaling devices that can be used as a standalone device or in conjuction with LifeStak Visual Status or LED Status Indicators. These modules make one of 18 tones when triggered. Capable of outputs between 59-69dB at 10’. Used for use in factories and plants where ambient noise isn’t too loud. UL listed and CSA certified. 5 Year Limited Warranty.

    Click for more
  • LED Stacklite Sounder Module

    LED Stacklite Sounder Module
    See all 3 items in product family
    Edwards Signaling® LED Sounders For Use On Edwards Signaling® Stacklignt Systems.

    Edwards Signaling® LED Sounders are solidly made for long lasting durability and dependability. 48mm LED sound module is designed to be in the top position of the 200 Class Stacklight system. Offers several audible tones. Interlocking mounting design for quick assembly without the need for tools. Industrial gray color. Available in 120V AC, 240V AC and 12-24V AC/DC voltage.

    Click for more
  • Incandescent/LED Bulb Module

    Incandescent/LED Bulb Module
    See all 18 items in product family
    Edwards Signaling® Incandescent/LED 70mm Bulb Modules For Use On Edwards Signaling® Stacklight Systems.

    Edwards Signaling® Incandescent/LED Bulb Modules are solidly made for long lasting durability and dependability. 70mm light modules designed to be integrated in Edwards Signaling® 200 Class Stacklight system. Lenses are made from a self-extinguishing polycarbonate material and are scratch and impact resistant. Interlocking mounting design for quick attachment without the need for tools. Modules may be stacked up to 5 units high. Available in White, Yellow, Red, Green, Blue and Amber lens color and 24-240V AC, 12-48V DC and 12-240V AC/DC voltages. Individual Bulbs in each lens color are also available.

    Click for more
  • Wall Mounts

    Wall Mounts
    See all 2 items in product family
    Edwards Signaling® Wall Mounts Are Used For Residential, Commercial And Industrial Applications.

    Edwards Signaling® Wall Mounts are solidly made for long lasting durability and dependability. Easily mountedSingle or Double threaded units are available. Gray color.

    Click for more
  • Magnetodynamic Sounder

    Magnetodynamic Sounder
    See all 3 items in product family
    Edwards Signaling® Magnetodynamic Sounders For Use On Edwards Signaling® Stacklight Systems.

    Edwards Signaling® Magnetodynamic Sounders are solidly made for long lasting durability and dependability. 70mm magnetodynamic sound module is designed to be in the top position of the 200 Class Stacklight system. Offers several audible tones. Interlocking mounting design for quick assembly without the need for tools. Industrial gray color. Available in 120V AC, 240V AC and 12-24V AC/DC voltage.

    Click for more
  • Multi-Mode LED Module

    Multi-Mode LED Module
    See all 18 items in product family
    Edwards Signaling® Multi-Mode 70mm LED Modules For Use On Edwards Signaling® Stacklight Systems.

    Edwards Signaling® Multi-Mode LED Modules are solidly made for long lasting durability and dependability. 70mm multi-mode light modules designed to be integrated in Edwards Signaling® 200 Class Stacklight system. Lenses are made from a self-extinguishing polycarbonate material and are scratch and impact resistant. Delivers steady on and flashing signals. Interlocking mounting design for quick attachment without the need for tools. Modules may be stacked up to 5 units high. Available in White, Yellow, Red, Green, Blue and Amber lens color and 120V AC, 240V AC and 24V AC/DC voltages.

    Click for more
  • Steady LED Module

    Steady LED Module
    See all 18 items in product family
    Edwards Signaling® Steady-On 70mm LED Modules For Use On Edwards Signaling® Stacklight Systems.

    Edwards Signaling® Steady On LED Modules are solidly made for long lasting durability and dependability. 70mm light modules designed to be integrated in Edwards Signaling® 200 Class Stacklight system. Lenses are made from a self-extinguishing polycarbonate material and are scratch and impact resistant. Interlocking mounting design for quick attachment without the need for tools. Modules may be stacked up to 5 units high. Available in White, Yellow, Red, Green, Blue and Amber lens color and 120V AC, 240V AC and 24V AC/DC voltages.

    Click for more
  • Extension Stems

    Extension Stems
    See all 8 items in product family
    Edwards Signaling® Extension Stems, Bases And Footings Are Used For Residential, Commercial And Industrial Applications.

    Edwards Signaling® Extension Stems, Bases And Footings are made for long lasting durability and dependability. Choose from 100mm, 200mm, or 400mm solid stainless steel extension stem or flexible extension stem. Threaded Footing, Threaded Extension Pole, Footing With Extention and Female Adaptor Base also available.

    Click for more
  • Texelco LED Complete Light Stacks

    Texelco LED Complete Light Stacks
    See all 32 items in product family
    LED Complete Light Stacks Provide High-Visibility Multi-Status Of Industrial Machines In One Visual Signal.

    LED Complete Light Stacks are solidly built for long lasting durability and reliable performance. Polycarbonate housing resists shock and vibration. Bright LED light offers 5000 lamp life hours for low maintenance and cost savings. Two-Function light stacks can be configured to flash or shine continuously. Three-Function light stacks can be set with flashing, continuous or rotating patterns. Color options are Red-Amber, Green-Red, Green-Amber-Red, Green-Blue-Amber-Red or White-Green-Blue-Amber-Red. Dimensions and voltage vary per model.

    Click for more