Browse Audible & Visual Safety Signals

(1,401 items)

Narrow Your Results

Availability

Free Shipping

Brand

Price

Go

Recently Viewed

Categories

  • Vitalite Rotating Warning Lights

    Vitalite Rotating Warning Lights
    See all 5 items in product family
    These Visual Signal Rotating Warning Lights Are Designed For In-Plant Use.

    This light is used for use as a warning device in areas where an audible signal can not be heard. These warning lamps project an intense, fixed beam onto a parabolic reflector that rotates 360°, producing 60 flashes per minute. Features a twist and lock dome that allows easy bulb replacement. Warning light comes ready to mount on a 1/2” pipe or surface mount. The enclosure is rated “4x” for water and dust tight seal. Lamp is UL listed, cUL listed, and CSA certified. Available in five colors. 5 Year Limited Warranty.

    Click for more
  • Electraray® Rotating Warning Light

    Electraray® Rotating Warning Light
    See all 5 items in product family
    The Federal Signal Electraray® Model 225 is a compact, economical rotating warning light designed for industrial uses. This innovative dome design features a single retaining screw that allows quick and easy access for inspection and relamping. The Federal Signal Electraray has a closed cell neoprene gasket that makes it water resistant. The injection molded reflector rotates around an incandescent lamp and produces 90 flashes per minute. It is available in five dome colors (amber, blue, clear, green and red) and is UL Listed for Type 4X. Constructed to IP66 specifications, the Electraray 225 is ready to mount on a 1/2-inch pipe. Optional mounting brackets are available, simplifying installation on walls and in corners. The Electraray 225 is one of the most economical rotating signaling lights in the Federal Signal product line. Its design makes it easily adaptable for a multitude of indoor and outdoor applications. It is designed for permanent mounting where a 120VAC, 50/60Hz line is available. This light provides an effective, economical means of supplementing audible signaling devices. Federal Signal’s Electraray rotating light is an inexpensive warning light for calling attention to emergency situations or process status changes. 5 Year Limited Warranty.

    Click for more
  • Edwards Signaling® Rotating Beacon

    Edwards Signaling® Rotating Beacon
    See all 10 items in product family
    Edwards Signaling® Rotating Beacons Are Used For Attracting Attention Of Oncoming Traffic In Factories Or Distribution Faciilities, Security Intrusion Or Equipment Malfunction Alerts And More.

    Edwards Signaling® Rotating Beacons are solidly made for long lasting durability and dependability. Motor driven light intensifying reflector turns at 75 revollutions per minute. Bayonet lamp socket for easy replacement. Cast base can be utilized as junction box. Weatherproof, polycarbonate dome allows for easy cleaning. Can be mounted on conduit, surface or wall mounted. Corner and wall mount brackets included. Available in 40W or 100W models in Clear, Red, Green, Blue or Amber lens color. 120V AC. UL and cLU listed.

    Click for more
  • Electraray® Hazardous Location Rotating Warning Light

    Electraray® Hazardous Location Rotating Warning Light
    See all 5 items in product family
    The new Federal Signal Electraray® Model 225X is a compact, economical rotating warning light designed for a variety industrial applications. This innovative dome design, with a single screw allows quick and easy access for inspection and relamping. The Federal Signal Electraray 225X features a silicone rubber gasket that provides a water-resistant seal between the dome and the black poly-coated base. The injection molded reflector rotates around a 25-watt lamp producing 90 flashes per minute. It is available in five dome colors (amber, blue, clear, green and red) and is UL listed for Class I, Division 2, Group A, B, C and D; Class II, Division 2, Groups F and G; and Class III. The Electraray 225X is ready to mount on a 1/2" pipe. The Electraray 225X design makes it a good choice for a multitude of indoor and outdoor applications. It is designed for permanent mounting where 120VAC, 50/60Hz is available. This particular light provides an effective means of supplementing audible signaling devices in hazardous environments. Federal Signal’s affordable Electraray rotating warning light is specifically designed for use in hazardous locations or where corrosive materials are present. 5 Year Limited Warranty.

    Click for more
  • Commander Rotating Warning Lights - Wide Area

    Commander Rotating Warning Lights - Wide Area
    See all 2 items in product family
    Commander® Rotating Warning Lights Have A Powerful Sealed Beam Lamp That Rotates 360°.

    The polycarbonate dome on these lights is resistant to high temperatures making it used for steel mills or arc furnaces where glass would melt. Power is delivered to the lamp by a unique collector ring. The lamp is mounted to a pivoting yoke, allowing up to 90° angle mounting. Changing the angle allows unique light patterns for maximum visibility. The aluminum housing is coated with electrostatically coated black epoxy paint for extra corrosion-resistance. Available in Amber and Red. UL listed and CSA certified. 5 Year Limited Warranty.

    Click for more