Browse Test, Measurement & Inspection

(1,254 items)

Narrow Your Results

Availability

Free Shipping

Brand

  • Less...
  • More...

price

Go

Recently Viewed

Categories

  • Box Beam Levels

    Box Beam Levels
    See all 8 items in product family
    Box Beam Levels Help Provide Easy Plumb And Level Readings.

    Box Beam Levels are made of aluminum, ABS plastic and other high quality materials for long lasting durability and dependability. Variety of popular brands and types available to meet particular measuring needs, applications and budget requirements. Precision-machined leveling edges help provide accuracy with shock-protecting end-caps. Variety of types available to meet measuring necessities and requirements. Dimensions and color finishes vary per type. Quantity is 1.

    Click for more
  • Electronic, Laser & Specialty Construction Levels

    Electronic, Laser & Specialty Construction Levels
    See all 5 items in product family
    Electronic, Laser And Specialty Construction Levels Allow Precise Leveling Of Foundations, Driveways, Floors And More.

    Electronic, Laser And Specialty Construction Levels are available in a variety of sizes and styles to meet the needs of any work environment or budget. Dimensions, specifications and features vary per model. Choose from several trusted brand names.

    Click for more
  • Torpedo Levels

    Torpedo Levels
    See all 7 items in product family
    Torpedo Levels Allow Accurate Angle Measurement For Mechanics, Plumbers Electricians, Hobbyists And More.

    Torpedo Levels come in a variety of sizes and styles to suit level measurement needs. Choose from Magnetic and Non-Magnetic models. Available in lengths ranging from 5-1/2" up to 48". Torpedo levels are available from several trusted brand names.

    Click for more
  • Machinists' Levels

    Machinists' Levels
    See all 1 items in product family
    Fowler® Cross Spirit Level

    Features:
    • The Cross Spirit Level is used for leveling machines and other apparatus
    • Overall length: 3.15" (80mm); width: 2.64" (67mm); thickness: .667" (17.2mm)
    • Center to center distance of holes is 1.378" (35mm)
    • Sensitivity is .001"/10", 20 seconds (.1mm/m)
    • Level is screw on type
    Click for more
  • Pocket Levels

    Pocket Levels
    See all 1 items in product family
    Pocket Levels Allow Plumb And Level Measurements For Contractors, Architects, Engineers And More.

    Pocket levels are made of high quality materials for long lasting durability and dependability. Scratch resistant scales and magnet provide unit stability for pipe, conduit and more. Available types include Pocket Level, Pocket Pro Magnetic Level w/ Holster, Quick Check Pocket Pro Plus Magnetic Level and 27' Tape Combo and 10 Pack Key Chains. Color finishes are Yellow and Yellow/Black. Dimensions vary per model.

    Click for more
  • Digital Levels

    Digital Levels
    See all 16 items in product family
    Digital Levels Provide Accurate Measuring Of Angles On Any Surface.

    Digital Levels are made of high quality materials for long lasting durability and dependability. Variety of brands, types and sizes available for accurate decimal-point reading of angles in construction and engineering applications. Variety of types available to meet measuring requirements. Dimensions, features, color finishes and specifications vary per type. Quantity is 1.

    Click for more
  • Plumb Bobs

    Plumb Bobs
    See all 1 items in product family
    Plumb Bobs Are Used For Various Personal Or Professional Construction Applications.

    Plumb Bobs are solidly made for long lasting durability and dependability. Various type available for particular need or application, all with removable caps for easy, centered string installation. Steel Hexagonal Plumb Bobs have hexagonal, machined steel bodies with corrosion resistant plated finish. Choose from various 5 or 8 oz. models. Brass Plumb Bobs have solid brass bodies with corrosion resistant lacquer finish and replaceable, hardened steel tips. Choose from various 8, 12, 16, 24, and 32 oz. models.

    Click for more
  • I-Beam Levels

    I-Beam Levels
    See all 6 items in product family
    I-Beam Levels Allow For Precise Measurements In Masonry Work, Framing, Plumbing And Other General Construction Applications.

    I-Beam Levels are made of acrylic, bamboo or aluminum for long lasting durability and dependability. Variety of brands, sizes and types available with easy-to-read windows for greater visibility. Magnetic design available on select models for added versatility. Free shipping on select items. Variety of types available to meet job requirements. Dimensions, features, color finishes and specifications vary per type. Quantity is 1.

    Click for more
Featured Items